Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Forklifts and Forklift Attachments

17 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Drum Lifter, Double Chime Jaw, 4000 lb
  • TM

    Grainger Choice

  • DAYTON
  • Drum Lifter, Double Chime Jaw, 4000 lb Drum Lifter, Double Chime Jaw, 4000 lb
  • Item # 29PH17
  • Mfr. Model # 29PH17
  • Drum Lifter, Double Chime Jaw, Load Capacity 4000 lb., For Drum Material Steel, Drum Capacity 30, 55, or 85...More

  • Category : Fork Mounted Drum Handling Equipment
Drum Lifter,2000 lb,Steel,55 gal,Yellow
  • CALDWELL
  • Drum Lifter, 2000 lb, Steel, 55 gal, Yellow Drum Lifter
  • Item # 39RJ99
  • Mfr. Model # FDL-20-55
  • Drum Lifter, Load Capacity 2000 lb., For Drum Material Steel, Drum Capacity 55 gal., Number of Drums 1,...More

  • Category : Fork Mounted Drum Handling Equipment
Carriage Forklift Boom, 4000 lb., Horizontal Reach 6 ft.
Telescoping Precision Lifting Forklift Boom, 6000 lb.
Warehouse Vehicle,17.2HP,75x41-1/2x2in
  • CUSHMAN
  • Warehouse Vehicle, 17.2HP, 75x41-1/2x2in Warehouse Vehicle,17.2HP,75x41-1/2x2in
  • Item # 35LR57
  • Mfr. Model # 618566G
  • Warehouse Vehicle, HP 17.2, Overall Height 47 In., Overall Width 44-1/2 In., Overall Length 114 In., Cargo...More

  • Category : Tuggers
Warehouse Vehicle,8 HP,2500 lb.,13 mph
  • CUSHMAN
  • Warehouse Vehicle, 8 HP, 2500 lb., 13 mph Warehouse Vehicle,8 HP,2500 lb.,13 mph
  • Item # 35LR54
  • Mfr. Model # 600411G
  • Warehouse Vehicle , HP 8, Overall Height 46 In., Overall Width 44-1/2 In., Overall Length 114 In., Cargo Box...More

  • Category : Tuggers
Warehouse Vehicle,8 HP,550 lb.,10 mph
  • CUSHMAN
  • Warehouse Vehicle, 8 HP, 550 lb., 10 mph Warehouse Vehicle,8 HP,550 lb.,10 mph
  • Item # 35LR59
  • Mfr. Model # 628520G
  • Warehouse Vehicle, HP 8, Overall Height 46 In., Overall Width 30 In., Overall Length 85 In., Cargo Box W x L...More

  • Category : Tuggers
Tugger,11.1 HP,650 lb.,6 mph
  • CUSHMAN
  • Tugger, 11.1 HP, 650 lb., 6 mph Tugger,11.1 HP,650 lb.,6 mph
  • Item # 35LR62
  • Mfr. Model # 634659G
  • Tugger, HP 11.1, Overall Height 37 In., Overall Width 34-1/2 In., Overall Length 76 In., Cargo Box W x L x D...More

  • Category : Tuggers
Warehouse Vehicle,15.2HP,2500 lb,13 mph
  • CUSHMAN
  • Warehouse Vehicle, 15.2HP, 2500 lb, 13 mph Warehouse Vehicle,15.2HP,2500 lb,13 mph
  • Item # 35LR55
  • Mfr. Model # 600410G
  • Warehouse Vehicle, HP 15.2, Overall Height 46 In., Overall Width 44-1/2 In., Overall Length 114 In., Cargo...More

  • Category : Tuggers
Tugger,11.1 HP,650 lb.,7.8 mph
  • CUSHMAN
  • Tugger, 11.1 HP, 650 lb., 7.8 mph Tugger,11.1 HP,650 lb.,7.8 mph
  • Item # 35LR61
  • Mfr. Model # 628518G
  • Tugger, HP 11.1, Overall Height 37 In., Overall Width 34-1/2 In., Overall Length 76 In., Cargo Box W x L x D...More

  • Category : Tuggers
Warehouse Vehicle,8 HP,1000 lb,8.5 mph
  • CUSHMAN
  • Warehouse Vehicle, 8 HP, 1000 lb, 8.5 mph Warehouse Vehicle,8 HP,1000 lb,8.5 mph
  • Item # 35LR60
  • Mfr. Model # 628521G
  • Warehouse Vehicle, HP 8, Overall Height 48 In., Overall Width 29-1/2, Overall Length 84 In., Cargo Box W x L...More

  • Category : Tuggers
Forklift Order Picking Cart,Al,12 In H
  • NEW AGE
  • Forklift Order Picking Cart, Al, 12 In H Forklift Order Picking Cart,Al,12 In H
  • Item # 6LGF4
  • Mfr. Model # 98852R
  • Forklift Order Picking Cart, Base Length 48 In., Base Width 40 In., Platform Length 24 In., Platform Width 40...More

  • Category : Forklift Work Platforms
Clamp-On Bucket Forks, 48", Fork Height 3", Fork
Warehouse Vehicle,17.2 HP,75x41-1/2x3in
  • CUSHMAN
  • Warehouse Vehicle, 17.2 HP, 75x41-1/2x3in Warehouse Vehicle,17.2 HP,75x41-1/2x3in
  • Item # 35LR58
  • Mfr. Model # 618569G
  • Warehouse Vehicle, HP 17.2, Overall Height 47 In., Overall Width 44-1/2 In., Overall Length 114 In., Cargo...More

  • Category : Tuggers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More