Skip Content

Forcible Entry Tools

50 products found

Grainger offers forcible entry tools. Pry and breach your way through doors and other fixtures that won't budge with our vast supply of forcible entry products. Browse through tool kits, grip forcible entry tools, hammers, battering rams and more. Our bolt cutters are potent enough to cut through the toughest materials such as chain link fences, cables, security chains and hardened locks. Break through glass with our break n' rake tool or breach through a number of surfaces with our tactical entry tool kit. Our tools are made to rupture heavy-duty exteriors and can be used by a number of fire and rescue professionals.Close

Filter Results By

Viewing as

List
  • Silver with Black Grip Forcible Entry Tool, Number of Pieces 1, 18" Overall Length

    Brand
    STANLEY
    Item #
    3FRD4
    Mfr. Model #
    55-121
    Silver with Black Grip Forcible Entry Tool, Number of
    Web Price $113.50 / each
  • Silver with Black Grip Forcible Entry Tool, Number of Pieces 1, 30" Overall Length

    Brand
    STANLEY
    Item #
    3FRD5
    Mfr. Model #
    55-122
    Silver with Black Grip Forcible Entry Tool, Number of
    Web Price $206.00 / each
  • Axe, 22" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMZ3
    Mfr. Model #
    PAB-6-22
    Axe, 22" Overall Length
    Web Price $77.25 / each
  • Black and Silver Break-N-Rake Tool, Number of Pieces 1, 19-1/2" Overall Length

    Brand
    5.11 TACTICAL
    Item #
    32JW69
    Mfr. Model #
    50334
    Black and Silver Break-N-Rake Tool, Number of Pieces 1,
    Web Price $276.00 / each
  • Flat-Black Break and Rake Tool, 50" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMY5
    Mfr. Model #
    BRB-50AH-D
    Flat-Black Break and Rake Tool, 50" Overall Length
    Web Price $134.00 / each
  • Black Halligan Tool, Number of Pieces 1, 32-1/2" Overall Length

    Brand
    BLACKHAWK
    Item #
    14P418
    Mfr. Model #
    DE-UKHT
    Black Halligan Tool, Number of Pieces 1, 32-1/2"
    Web Price $267.00 / each
  • Black Break-N-Rake Tool, Number of Pieces 1, 51" Overall Length

    Brand
    BLACKHAWK
    Item #
    14P365
    Mfr. Model #
    DE-BR
    Black Break-N-Rake Tool, Number of Pieces 1, 51" Overa
    Web Price $300.00 / each
  • Natural Steel Powder Coated Forcible Entry Tool, Number of Pieces 1, 36" Overall Length

    Brand
    COUNCIL TOOL
    Item #
    12N145
    Mfr. Model #
    HAL1P36
    Natural Steel Powder Coated Forcible Entry Tool, Number of&
    Web Price $232.00 / each
  • Black and Silver Battering Ram, Number of Pieces 1, 17-1/2" Overall Length

    Brand
    5.11 TACTICAL
    Item #
    22MM17
    Mfr. Model #
    50091
    Black and Silver Battering Ram, Number of Pieces 1, 17
    Web Price $527.00 / each
  • Tactical Sledge Hammer, 22" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMZ5
    Mfr. Model #
    SLB-8-22
    Tactical Sledge Hammer, 22" Overall Length
    Web Price $71.50 / each
  • Flat Black Halligan Bar, 30" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMY7
    Mfr. Model #
    HBB-30
    Flat Black Halligan Bar, 30" Overall Length
    Web Price $355.50 / each
  • Bolt Cutter, 24" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMZ8
    Mfr. Model #
    BCB-24
    Bolt Cutter, 24" Overall Length
    Web Price $223.00 / each
  • Black Battering Ram, Number of Pieces 1, 25" Overall Length

    Brand
    BLACKHAWK
    Item #
    14P403
    Mfr. Model #
    DE-SOER
    Black Battering Ram, Number of Pieces 1, 25" Overall&#
    Web Price $334.00 / each
  • Black Halligan Tool, Number of Pieces 1, 30" Overall Length

    Brand
    BLACKHAWK
    Item #
    14P378
    Mfr. Model #
    DE-HT
    Black Halligan Tool, Number of Pieces 1, 30" Overall&#
    Web Price $213.80 / each
  • Natural Steel Powder Coated Forcible Entry Tool, Number of Pieces 1, 30" Overall Length

    Brand
    COUNCIL TOOL
    Item #
    12N144
    Mfr. Model #
    HAL1P30
    Natural Steel Powder Coated Forcible Entry Tool, Number of&
    Web Price $233.00 / each
  • Gray Halligan Tool, Number of Pieces 1, 30" Overall Length

    Brand
    BLACKHAWK
    Item #
    14P368
    Mfr. Model #
    DE-CHT30
    Gray Halligan Tool, Number of Pieces 1, 30" Overall&#x
    Web Price $256.00 / each
  • Natural Steel Powder Coated Forcible Entry Tool, Number of Pieces 1, 24" Overall Length

    Brand
    COUNCIL TOOL
    Item #
    12N167
    Mfr. Model #
    SOS BP24
    Natural Steel Powder Coated Forcible Entry Tool, Number of&
    Web Price $240.50 / each
  • Axe, 22" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMZ1
    Mfr. Model #
    FAB-6-22
    Axe, 22" Overall Length
    Web Price $74.50 / each
  • Axe, 22" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMZ2
    Mfr. Model #
    FAB-8-22
    Axe, 22" Overall Length
    Web Price $175.50 / each
  • Black and Silver Battering Ram, Number of Pieces 1, 28-1/2" Overall Length

    Brand
    5.11 TACTICAL
    Item #
    32JW66
    Mfr. Model #
    50358
    Black and Silver Battering Ram, Number of Pieces 1, 28
    Web Price $552.00 / each
  • Flat Black Halligan Bar, 24" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMY6
    Mfr. Model #
    HBB-24
    Flat Black Halligan Bar, 24" Overall Length
    Web Price $347.50 / each
  • Black and Silver Tactical Entry Kit, Number of Pieces 2, 29" Overall Length

    Brand
    5.11 TACTICAL
    Item #
    22MM32
    Mfr. Model #
    50267
    Black and Silver Tactical Entry Kit, Number of Pieces
    Web Price $614.00 / each
  • Black and Silver Break-N-Rake Tool, Number of Pieces 1, 52" Overall Length

    Brand
    5.11 TACTICAL
    Item #
    32JW67
    Mfr. Model #
    50336
    Black and Silver Break-N-Rake Tool, Number of Pieces 1,
    Web Price $400.00 / each
  • Black Edgebender, Number of Pieces 1, 17-1/2" Overall Length

    Brand
    5.11 TACTICAL
    Item #
    22MM24
    Mfr. Model #
    50135
    Black Edgebender, Number of Pieces 1, 17-1/2" Overall&
    Web Price $395.00 / each
  • Black and Silver Forcible Entry Tool, Number of Pieces 1, 27" Overall Length

    Brand
    5.11 TACTICAL
    Item #
    22MM18
    Mfr. Model #
    50092
    Black and Silver Forcible Entry Tool, Number of Pieces
    Web Price $269.50 / each
  • Flat Black Breacher Bar, 30" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMZ0
    Mfr. Model #
    BBB-30-NP
    Flat Black Breacher Bar, 30" Overall Length
    Web Price $236.50 / each
  • Black and Silver Tactical Entry Kit, Number of Pieces 5, 37" Overall Length

    Brand
    5.11 TACTICAL
    Item #
    22MM33
    Mfr. Model #
    50268
    Black and Silver Tactical Entry Kit, Number of Pieces
    Web Price $1,640.00 / each
  • Flat Black Ram, 32" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMZ7
    Mfr. Model #
    RB-32
    Flat Black Ram, 32" Overall Length
    Web Price $371.00 / each
  • Black and Silver Break-N-Rake Tool, Number of Pieces 1, 70" Overall Length

    Brand
    5.11 TACTICAL
    Item #
    32JW68
    Mfr. Model #
    50335
    Black and Silver Break-N-Rake Tool, Number of Pieces 1,
    Web Price $414.00 / each
  • Flat Black Breacher Bar, 24" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMY9
    Mfr. Model #
    BBB-24-NP
    Flat Black Breacher Bar, 24" Overall Length
    Web Price $204.00 / each
  • Black and Silver Breacher Bar, Number of Pieces 1, 32" Overall Length

    Brand
    5.11 TACTICAL
    Item #
    22MM20
    Mfr. Model #
    50094
    Black and Silver Breacher Bar, Number of Pieces 1, 32&
    Web Price $366.00 / each
  • Flat Black Breacher Bar, 15" Overall Length

    Brand
    S.E.T. TOOLS
    Item #
    6VMY8
    Mfr. Model #
    BBB-15-NP
    Flat Black Breacher Bar, 15" Overall Length
    Web Price $227.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More