Skip Content

HONEYWELL Footwear and Footwear Accessories

2 results found that include 2 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Insulated
Fire and Rescue Boot Compliance
Size
Footwear Width
Style Number
Color
Footwear Construction Type
Footwear Sole Pattern
Resists
Brand
Shop By

Viewing as

List Table
  • Men's Insulated Firefighter Boots, Size 9, Footwear Width&#
    HONEYWELL Insulated Firefighter Boots, Style Number BT5006
    • HONEYWELL
    • Honeywell™ BT5006 Insulated Firefighter boots are built for intense firefighting applications. The sleek, performance-driven boots feature full-grain leather upper construction for water resistance and flexibility. Kevlar® thermal lining helps protect against punctures, while also adding thermal stability to feet and legs. Reinforced PowerToe™ and PowerHeel™ areas help to provide added protection. Shinguards helpprotects shins while standing on ladders, and Vibram® lug soles with triple-rung shanks offer excellent arch and ladder support.

    • Item # 6GFA8
    • Mfr. Model # BT5006-0905
    • Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 9, Footwear Width W, Men's, Toe Type Steel,...More

  • Men's Insulated Firefighter Boots, Size 8, Footwear Width&#
    HONEYWELL Insulated Firefighter Boots, Style Number BT5007
    • HONEYWELL
    • Honeywell™ BT5007 Insulated Boots are designed for use by firefighters in the field. They feature sleek, performance-driven design with full-grain leather upper construction for water resistance and flexibility. Kevlar® thermal lining helps protect against punctures, while also adding thermal stability to feet and legs. Reinforced PowerToe™ and PowerHeel™ areas help to provide added protection. Shinguards helpprotects shins while standing on ladders, and Vibram® lug soles with triple-rung shanks offer excellent arch and ladder support.

    • Item # 36H689
    • Mfr. Model # BT5007-0802
    • Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Size 8, Footwear Width D, Men's, Toe Type Steel,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More