Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Size
Footwear Width
Footwear Style
Gender
Toe Type
Predominant Footwear Color
Waterproof
Height
Color
Manufacturers Suggested Sole Slip Rating
Chemical Resisting Sole
Metal Chip Resisting Sole
Oil Resisting Sole
Non Metallic Upper
Max. Heat Rating
Waterproof Type
Upper Boot Material
Mark II Slip Test Results- Dairy Tile Wet
Mark II Slip Test Results- Dairy Tile Oily Wet
Style Number
Brand
Price
Shop By

Footwear and Footwear Accessories

80 results found that include 123 products

Results per page:  16 | 32 | 48
LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 7-1/2 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 7-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 7-1/2, Footwear Width M, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH16
  • Mfr. Model # K524 7.5M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 7-1/2, Footwear Width M,...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 8 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 8
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 8, Footwear Width W, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH30
  • Mfr. Model # K524 8W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 8, Footwear Width W, Waterproof...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 9-1/2 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 9-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 9-1/2, Footwear Width W, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH33
  • Mfr. Model # K524 9.5W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 9-1/2, Footwear Width W,...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 8 LowH Men's Work Boots, Composite Toe Type, Black, Size 8
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width M, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN69
  • Mfr. Model # K5400 8M
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width M,...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 10 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 10
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 10, Footwear Width W, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH34
  • Mfr. Model # K524 10W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 10, Footwear Width W, Waterproof...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 8-1/2 LowH Men's Work Boots, Composite Toe Type, Black, Size 8-1/2
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN70
  • Mfr. Model # K5400 8.5M
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width M,...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 14 LowH Men's Work Boots, Composite Toe Type, Black, Size 14
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width M, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN79
  • Mfr. Model # K5400 14M
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width M,...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 10-1/2 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 10-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 10-1/2, Footwear Width W, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH35
  • Mfr. Model # K524 10.5W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 10-1/2, Footwear Width W,...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 9 LowH Men's Work Boots, Composite Toe Type, Black, Size 9
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width M, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN71
  • Mfr. Model # K5400 9M
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width M,...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 6 LowH Men's Work Boots, Composite Toe Type, Black, Size 6
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 6, Footwear Width W, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN81
  • Mfr. Model # K5400 6W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 6, Footwear Width W,...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 11 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 11
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 11, Footwear Width W, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH36
  • Mfr. Model # K524 11W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 11, Footwear Width W, Waterproof...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 10-1/2 LowH Men's Work Boots, Composite Toe Type, Black, Size 10-1/2
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width W, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN90
  • Mfr. Model # K5400 10.5W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width W,...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 9-1/2 LowH Men's Work Boots, Composite Toe Type, Black, Size 9-1/2
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN72
  • Mfr. Model # K5400 9.5M
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width M,...More

LowH Men's Work Boots, Steel Toe Type, Black/Red,
  • KNAPP
  • LowH Men's Work Boots, Steel Toe Type, Black/Red, Size 7-1/2 LowH Men's Work Boots, Steel Toe Type, Black/Red, Size 7-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7-1/2, Footwear Width W, Waterproof No, Lace Up, Height Low, Black/Red, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH53
  • Mfr. Model # K5280 7.5W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7-1/2, Footwear Width W,...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 6-1/2 LowH Men's Work Boots, Composite Toe Type, Black, Size 6-1/2
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 6-1/2, Footwear Width W, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN82
  • Mfr. Model # K5400 6.5W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 6-1/2, Footwear Width W,...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 8 LowH Men's Work Boots, Composite Toe Type, Black, Size 8
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width W, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN85
  • Mfr. Model # K5400 8W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width W,...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 11-1/2 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 11-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 11-1/2, Footwear Width W, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH37
  • Mfr. Model # K524 11.5W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 11-1/2, Footwear Width W,...More

LowH Men's Work Boots, Steel Toe Type, Black/Red,
  • KNAPP
  • LowH Men's Work Boots, Steel Toe Type, Black/Red, Size 8-1/2 LowH Men's Work Boots, Steel Toe Type, Black/Red, Size 8-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width M, Waterproof No, Lace Up, Height Low, Black/Red, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH42
  • Mfr. Model # K5280 8.5M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width M,...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 11-1/2 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 11-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 11-1/2, Footwear Width M, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH24
  • Mfr. Model # K524 11.5M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 11-1/2, Footwear Width M,...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 11 LowH Men's Work Boots, Composite Toe Type, Black, Size 11
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width W, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN91
  • Mfr. Model # K5400 11W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width W,...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 10 LowH Men's Work Boots, Composite Toe Type, Black, Size 10
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width M, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN73
  • Mfr. Model # K5400 10M
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width M,...More

LowH Men's Work Boots, Steel Toe Type, Black/Red,
  • KNAPP
  • LowH Men's Work Boots, Steel Toe Type, Black/Red, Size 11 LowH Men's Work Boots, Steel Toe Type, Black/Red, Size 11
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M, Waterproof No, Lace Up, Height Low, Black/Red, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH47
  • Mfr. Model # K5280 11M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M, Waterproof...More

LowH Men's Work Boots, Steel Toe Type, Black/Red,
  • KNAPP
  • LowH Men's Work Boots, Steel Toe Type, Black/Red, Size 8 LowH Men's Work Boots, Steel Toe Type, Black/Red, Size 8
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width W, Waterproof No, Lace Up, Height Low, Black/Red, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH54
  • Mfr. Model # K5280 8W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width W, Waterproof...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 7 LowH Men's Work Boots, Composite Toe Type, Black, Size 7
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 7, Footwear Width W, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN83
  • Mfr. Model # K5400 7W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 7, Footwear Width W,...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 10-1/2 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 10-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 10-1/2, Footwear Width M, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH22
  • Mfr. Model # K524 10.5M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 10-1/2, Footwear Width M,...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 9-1/2 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 9-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 9-1/2, Footwear Width M, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH20
  • Mfr. Model # K524 9.5M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 9-1/2, Footwear Width M,...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 8 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 8
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 8, Footwear Width M, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH17
  • Mfr. Model # K524 8M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 8, Footwear Width M, Waterproof...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 6-1/2 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 6-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 6-1/2, Footwear Width M, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH14
  • Mfr. Model # K524 6.5M
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 6-1/2, Footwear Width M,...More

LowH Women's Work Boots, Steel Toe Type, Gray/Blue,&#x
  • KNAPP
  • LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 7-1/2 LowH Women's Work Boots, Steel Toe Type, Gray/Blue, Size 7-1/2
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 7-1/2, Footwear Width W, Waterproof No, Lace Up, Height Low, Gray/Blue, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EH29
  • Mfr. Model # K524 7.5W
  • Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 7-1/2, Footwear Width W,...More

LowH Men's Work Boots, Composite Toe Type, Black, Size
  • KNAPP
  • LowH Men's Work Boots, Composite Toe Type, Black, Size 8-1/2 LowH Men's Work Boots, Composite Toe Type, Black, Size 8-1/2
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width W, Waterproof Yes, Lace Up, Height Low, Black, Outsole Material Rubber, Footwear Sole Pattern Textured, 1 Pair

  • Item # 52EN86
  • Mfr. Model # K5400 8.5W
  • Work Boots, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 8-1/2, Footwear Width W,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More