Skip Content

Food Station Accessories

33 results found that include 33 products

Choose from a selection of food station accessories at Grainger. There are a number of accessories that can be used for buffet services including electrical heating elements, air filtration systems, filters, storage boxes, champagne bucket holders, and support/back braces. You can also convert hot or cold food tables to transportable self-service stations with a caster set with brakes.Close

Filter Results By

Viewing as

List
  • Electric Heating Element
    Electric Heating Element
    • SPRING USA
    • Item # 24X420
    • Mfr. Model # 9524
    • Electric Heating Element, Dimensions 6 x 7-7/8 In., Material Stainless Steel, Color Stainless Steel, For Use...More

  • Support/Back Brace For Buffet Servers
    Support/Back Brace For Buffet Servers
    • SPRING USA
    • Item # 24X265
    • Mfr. Model # 372-601
    • Support/Back Brace, Dimensions 2 x 1/4 x 5 In., Material Stainless Steel, Color Stainless Steel, For Use With...More

  • Adjustable Electric Heating Element
    Adjustable Electric Heating Element
    • SPRING USA
    • Item # 24X421
    • Mfr. Model # 9524/1
    • Adjustable Electric Heating Element, Dimensions 6 x 7-7/8 In., Material Stainless Steel, Color Stainless...More

  • Electric Heating Element
    Electric Heating Element
    • SPRING USA
    • Item # 24X418
    • Mfr. Model # 9517
    • Electric Heating Element, Dimensions 7-7/8 x 9-5/6 In., Material Stainless Steel, Color Stainless Steel, For...More

  • Electric Heating Element
    Electric Heating Element
    • SPRING USA
    • Item # 24X416
    • Mfr. Model # 9509
    • Electric Heating Element, Dimensions 7-7/8 x 9-5/6 In., Material Stainless Steel, Color Stainless Steel, For...More

  • Electric Heating Element
    Electric Heating Element
    • SPRING USA
    • Item # 24X414
    • Mfr. Model # 9503
    • Electric Heating Element, Dimensions 5-1/3 In., Material Stainless Steel, Color Stainless Steel, For Use With...More

  • Drawer Slide For AF350
    Drawer Slide For AF350
    • SPRING USA
    • Item # 24X438
    • Mfr. Model # AF98712
    • Drawer Slide, Dimensions 22 x 16-3/5 In., Material Stainless Steel, Color Stainless Steel, For Use With Mfr....More

  • Galvanize Baffle Pre-Filter For AF350
    Galvanize Baffle Pre-Filter For AF350
    • SPRING USA
    • Item # 24X440
    • Mfr. Model # AF9879
    • Galvanized Baffle Pre-Filter, Dimensions 12 x 12 In., Material Galvanized Steel, Color Stainless Steel, For...More

  • Bumper/Suction Cup For Buffet Server
    Bumper/Suction Cup For Buffet Server
    • SPRING USA
    • Item # 24X442
    • Mfr. Model # E237
    • Bumper/Suction Cup, Dimensions 2 In., Material Rubber, Color Translucent, For Use With Spring USA Induction...More

  • Electric Heating Element
    Electric Heating Element
    • SPRING USA
    • Item # 24X419
    • Mfr. Model # 9520
    • Electric Heating Element, Dimensions 6 x 7-7/8 In., Material Stainless Steel, Color Stainless Steel, For Use...More

  • Adjustable Electric Heating Element
    Adjustable Electric Heating Element
    • SPRING USA
    • Item # 24X417
    • Mfr. Model # 9512/1
    • Adjustable Electric Heating Element, Dimensions 6 x 7-7/8 In., Material Stainless Steel, Color Stainless...More

  • Adjustable Electric Heating Element
    Adjustable Electric Heating Element
    • SPRING USA
    • Item # 24X415
    • Mfr. Model # 9506/1
    • Adjustable Electric Heating Element, Dimensions 7-7/8 x 9-5/6 In., Material Stainless Steel, Color Stainless...More

  • Carbon Absorption Final Filter For AF350
    Carbon Absorption Final Filter For AF350
    • SPRING USA
    • Item # 24X437
    • Mfr. Model # AF98711
    • Carbon Absorption Final Filter, Dimensions 12 x 12 In., Material Carbon, Color Gray/White, For Use With Mfr....More

  • Countertop Cutout Trim Piece For AF350
    Countertop Cutout Trim Piece For AF350
    • SPRING USA
    • Item # 24X439
    • Mfr. Model # AF9876
    • Countertop Cutout Trim Piece, Dimensions 11-2/3 x 1-2/3 In., Material Stainless Steel, Color Stainless Steel,...More

  • Conversion Kit For Round Chafing Dish
    Conversion Kit For Round Chafing Dish
    • SPRING USA
    • Item # 24X441
    • Mfr. Model # CK35
    • Conversion Kit, Dimensions 11-7/8 In., Material Stainless Steel, Color Stainless Steel, For Use With Round...More

  • High Efficiency Primary Filter For AF350
    High Efficiency Primary Filter For AF350
    • SPRING USA
    • Item # 24X436
    • Mfr. Model # AF98710
    • High Efficiency Primary Cell Filter, Dimensions 12 x 12 In., Material Stainless Steel/Cloth, Color Stainless...More

  • Air Filtration System
    Air Filtration System
    • SPRING USA
    • Item # 24X435
    • Mfr. Model # AF350
    • Air Filtration System, Dimensions 12-3/8 x 12-3/8 x 36-5/7 In., Material Stainless Steel, Color Stainless...More

  • Storage Box For Induction Buffet Server
    Storage Box For Induction Buffet Server
    • SPRING USA
    • Item # 24X517
    • Mfr. Model # SBS-175
    • Storage Box, Dimensions 17 x 17 x 10 In., Material Plastic, Color Black, For Use With Spring USA Induction...More

  • Storage Box For Induction Range
    Storage Box For Induction Range
    • SPRING USA
    • Item # 24X516
    • Mfr. Model # SBR-175
    • Storage Box, Dimensions 20 x 16 x 10 In., Material Plastic, Color Black, For Use With Spring USA Portable...More

  • Tray Rail, 53 x 8 x 3 1/4
    Tray Rail, 53 x 8 x 3 1/4
    • CAMBRO
    • Item # 4TAD9
    • Mfr. Model # EAVBRR5191
    • Tray Rail, External Dimensions W x D x H 53 x 11-1/2 x 4-37/64, Color Granite Gray, Material Polyethylene,...More

  • Storage Bag,38in x 21in x 18in,Polyester
    Storage Bag,38in x 21in x 18in,Polyester
    • VOLLRATH
    • Item # 35YU52
    • Mfr. Model # 2623610
    • Bag, Storage, Dimensions 38 In. x 21 In. x 18 In., Material Polyester, Color Blue, For Use With 35YU49

  • Storage Bag,26in x 21in x 18in,Polyester
    Storage Bag,26in x 21in x 18in,Polyester
    • VOLLRATH
    • Item # 35YU51
    • Mfr. Model # 2622410
    • Bag, Storage, Dimensions 26 In. x 21 In. x 18 In., Material Polyester, Color Blue, For Use With 35YU48

  • Champagne Bucket Holder,Folding
    Champagne Bucket Holder,Folding
    • ITI
    • Item # 45U729
    • Mfr. Model # IBS-VI-A
    • Champagne Bucket Holder, Folding, Material Stainless Steel, Color Silver

  • Storage Bag,50in x 21in x 18in,Polyester
    Storage Bag,50in x 21in x 18in,Polyester
    • VOLLRATH
    • Item # 35YU53
    • Mfr. Model # 2624810
    • Bag, Storage, Dimensions 50 In. x 21 In. x 18 In., Material Polyester, Color Blue, For Use With 35YU50

  • Camchiller,18-1/2x12-5/8x4 In,Blue
    Camchiller,18-1/2x12-5/8x4 In,Blue
    • CAMBRO
    • Item # 22NV08
    • Mfr. Model # EACPB1220159
    • Camchiller, Cold Storage, Dimensions 18-1/2 In. x 12-5/8 In. x 4 In., Material Polyethylene, Color Blue, For...More

  • Camchiller,14x8x1-1/2 In,Blue
    Camchiller,14x8x1-1/2 In,Blue
    • CAMBRO
    • Item # 22NV07
    • Mfr. Model # EACP814159
    • Camchiller, Cold Storage, Dimensions 14 In. x 8 In. x 1-1/2 In., Material Polyethylene, Color Blue, For Use...More

  • Camchiller,10-3/8x12-3/4x1-1/2 In,Blue
    Camchiller,10-3/8x12-3/4x1-1/2 In,Blue
    • CAMBRO
    • Item # 22NV06
    • Mfr. Model # EACP1210159
    • Camchiller, Cold Storage, Dimensions 10-3/8 In. x 12-3/4 In. x 1-1/2 In., Material Polyethylene, Color Blue,...More

  • Camchiller,20-13/16x12-7/8x1-1/2 In,Blue
    Camchiller,20-13/16x12-7/8x1-1/2 In,Blue
    • CAMBRO
    • Item # 22NV05
    • Mfr. Model # EACP1220159
    • Camchiller, Cold Storage, Dimensions 20-13/16 In. x 12-7/8 In. x 1-1/2 In., Material Polyethylene, Color...More

  • Single Overshelf, 46 1/2 x 10 x 13
    Single Overshelf, 46 1/2 x 10 x 13
    • VOLLRATH
    • Item # 4NDV1
    • Mfr. Model # 38043
    • Food Table Accessory, Single Overshelf, External Dimensions W x D x H 46 1/2 x 10 x 13, Material Stainless...More

  • Single Overshelf, 61 1/2 x 10 x 13
    Single Overshelf, 61 1/2 x 10 x 13
    • VOLLRATH
    • Item # 4NDV2
    • Mfr. Model # 38044
    • Food Table Accessory, Single Overshelf, External Dimensions W x D x H 61 1/2 x 10 x 13, Material Stainless...More

  • Caster Set, 4 In, 2 With Brakes
    Caster Set, 4 In, 2 With Brakes
    • VOLLRATH
    • Item # 4NDV3
    • Mfr. Model # 38099
    • Food Table Accessory, Caster Set 4", Caster Type 4 Casters, 2 With Brakes, Package Quantity 1

  • Optional Plate Rests
    Optional Plate Rests
    • VOLLRATH
    • Item # 4NDW1
    • Mfr. Model # 38993
    • Optional Plate Rests - 46", With Mounting Kit, Package Quantity 1

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More