Skip Content

Food Service Trays

128 results found that include 128 products

Grainger offers serving trays and cafeteria trays including compartment tray options. A round, rectangular, oval or square serving tray can help kitchen workers and waitstaff more easily transport and serve food to diners in restaurants, cafeterias, hotel rooms and more. Cafeteria tray materials hold up under rugged conditions and often feature molded compartments to keep foods separate. Find the serving trays, cafeteria trays and compartment trays you need at Grainger.Close

Filter Results By

Branch Availability
Item
Type
Load Capacity (Lb.)
Overall Length (In.)
Overall Width (In.)
Overall Height (In.)
Overall Depth (In.)
Color
Material
Brand
Price
Shop By

Viewing as

List
  • Tray, Brown, L 18 In
    Tray, Brown, L 18 In
    • VOLLRATH
    • Item # 4NCY5
    • Mfr. Model # 86121
    • Tray, Fast Food, Overall Length 18 In., Overall Width 14 In., Color Brown, Material Polypropylene

  • Tray,w/ Compartments,10x14,Navy Blue
    Tray,w/ Compartments,10x14,Navy Blue
    • CAMBRO
    • Item # 11N694
    • Mfr. Model # EAPS1014186
    • Tray, w/ Compartments, Color Navy Blue, Material Polycarbonate, Number of Compartments 6, Package Quantity 1

  • Cafe Tray,14 x 18,Brown,PK12
    Cafe Tray,14 x 18,Brown,PK12
    • CARLISLE
    • Item # 1VEF5
    • Mfr. Model # CT1418-69
    • Food Service Tray, Standard, Height 18 In, Width 14 In, Depth 1 In, Color Brown, Material Polypropylene,...More

  • Griplite Serving Tray,Black,PK12
    Griplite Serving Tray,Black,PK12
    • CARLISLE
    • Item # 14D307
    • Mfr. Model # 1600GL004
    • Griplite Serving Tray, Color Black, Material PPE/rubber, Package Quantity 12

  • Food Tray,Rock Insulated,PK10
    Food Tray,Rock Insulated,PK10
    • CORTECH
    • Item # 2XJG7
    • Mfr. Model # 2000-C
    • Food Tray, Rock Insulated, Food Grade Polypropylene Construction, Gauge Thickness -, Finish Smooth, Color...More

  • Food Tray Lid,Rock Insulated,PK10
    Food Tray Lid,Rock Insulated,PK10
    • CORTECH
    • Item # 2XJG8
    • Mfr. Model # 2000-CL
    • Food Tray Lid, Rock Insulated, Food Grade Polypropylene Construction, Gauge Thickness -, Finish Smooth, Color...More

  • Tray, Brown, L 16 In
    Tray, Brown, L 16 In
    • VOLLRATH
    • Item # 4NCY4
    • Mfr. Model # 86111
    • Tray, Fast Food, Overall Length 16 In., Overall Width 12 In., Color Brown, Material Polypropylene

  • Tray, Brown, L 14 In
    Tray, Brown, L 14 In
    • VOLLRATH
    • Item # 4NCY3
    • Mfr. Model # 86101
    • Tray, Fast Food, Overall Length 14 In., Overall Width 10 In., Color Brown, Material Polypropylene

  • Cafe Tray,10 x 14,Chocolate,PK24
    Cafe Tray,10 x 14,Chocolate,PK24
    • CARLISLE
    • Item # 14D317
    • Mfr. Model # CT101469
    • Cafe Tray, Color Chocolate Brown, Material Polypropylene, Package Quantity 24

  • Cafe Tray,14 x 18,Beige,PK12
    Cafe Tray,14 x 18,Beige,PK12
    • CARLISLE
    • Item # 14D331
    • Mfr. Model # CT141806
    • Cafe Tray, Color Beige, Material Polypropylene, Package Quantity 12

  • Cafe Tray,12 x 16 Beige,PK24
    Cafe Tray,12 x 16 Beige,PK24
    • CARLISLE
    • Item # 5YGP8
    • Mfr. Model # CT121606
    • Cafe Tray, Rectangular, Color Beige, Material PolypropylenePackage Quantity 24

  • Cafe Tray,10 x 14,Orange,PK24
    Cafe Tray,10 x 14,Orange,PK24
    • CARLISLE
    • Item # 14D318
    • Mfr. Model # CT101424
    • Cafe Tray, Color Orange, Material Polypropylene, Package Quantity 24

  • Tray,w/ Compartments,10x14,Cranberry
    Tray,w/ Compartments,10x14,Cranberry
    • CAMBRO
    • Item # 11N695
    • Mfr. Model # EAPS1014416
    • Tray, w/ Compartments, Overall Length (In.) 14-1/2, Overall Width (In.) 10, Overall Depth (In.) 3/4, Color...More

  • Cafe Tray,14 x 18,Black,PK12
    Cafe Tray,14 x 18,Black,PK12
    • CARLISLE
    • Item # 14D329
    • Mfr. Model # CT141803
    • Cafe Tray, Color Black, Material Polypropylene, Package Quantity 12

  • Cafe Tray,12 x 16,Gray,PK24
    Cafe Tray,12 x 16,Gray,PK24
    • CARLISLE
    • Item # 14D324
    • Mfr. Model # CT121623
    • Cafe Tray, Color Gray, Material Polypropylene, Package Quantity 24

  • Cafe Tray,10 x 14,Blue,PK24
    Cafe Tray,10 x 14,Blue,PK24
    • CARLISLE
    • Item # 14D315
    • Mfr. Model # CT101414
    • Cafe Tray, Color Blue, Material Polypropylene, Package Quantity 24

  • Cafe Tray,14 x 18,Blue,PK12
    Cafe Tray,14 x 18,Blue,PK12
    • CARLISLE
    • Item # 14D330
    • Mfr. Model # CT141814
    • Cafe Tray, Color Blue, Material Polypropylene, Package Quantity 12

  • Cafe Tray,10 x 14,Forest Green,PK24
    Cafe Tray,10 x 14,Forest Green,PK24
    • CARLISLE
    • Item # 14D320
    • Mfr. Model # CT101408
    • Cafe Tray, Color Forest Green, Material Polypropylene, Package Quantity 24

  • Tray,Flat,18in.L x 14in.W,Onyx,PK12
    Tray,Flat,18in.L x 14in.W,Onyx,PK12
    • CARLISLE DINEX
    • Item # 38VY03
    • Mfr. Model # DX1089I03
    • Tray, Flat, Color Onyx, Material Fiberglass, Number of Compartments 1, Package Quantity 12

  • Tray,Flat,18in.L x 14in.W,Mauve,PK12
    Tray,Flat,18in.L x 14in.W,Mauve,PK12
    • CARLISLE DINEX
    • Item # 38VY08
    • Mfr. Model # DX1089I56
    • Tray, Flat, Color Mauve, Material Fiberglass, Number of Compartments 1, Package Quantity 12

  • Tray,Flat,18in.L x 14in.W,Latte,PK12
    Tray,Flat,18in.L x 14in.W,Latte,PK12
    • CARLISLE DINEX
    • Item # 38VY05
    • Mfr. Model # DX1089I31
    • Tray, Flat, Color Latte, Material Fiberglass, Number of Compartments 1, Package Quantity 12

  • Tray,Non-Skid,20-1/4in. L,Gray,PK12
    Tray,Non-Skid,20-1/4in. L,Gray,PK12
    • CARLISLE DINEX
    • Item # 38VY22
    • Mfr. Model # DXSMC1520NSM23
    • Tray, Non-Skid, Color Gray, Material SMC, Number of Compartments 1, Package Quantity 12

  • Tray,Flat,18in.L x 14in.W,Cranberry,PK12
    Tray,Flat,18in.L x 14in.W,Cranberry,PK12
    • CARLISLE DINEX
    • Item # 38VY09
    • Mfr. Model # DX1089I61
    • Tray, Flat, Color Cranberry, Material Fiberglass, Number of Compartments 1, Package Quantity 12

  • Tray,Low Profile,Non-Skid,20in. L,PK12
    Tray,Low Profile,Non-Skid,20in. L,PK12
    • CARLISLE DINEX
    • Item # 38VY25
    • Mfr. Model # DXRST1520NSQ03
    • Tray, Low Profile, Non-Skid, Color Black, Material Polycarbonate, Number of Compartments 1, Package Quantity...More

  • Tray,Flat,20in.L x 15in.W,Dark Blue,PK12
    Tray,Flat,20in.L x 15in.W,Dark Blue,PK12
    • CARLISLE DINEX
    • Item # 38VY15
    • Mfr. Model # DX1089M50
    • Tray, Flat, Color Dark Blue, Material Fiberglass, Number of Compartments 1, Package Quantity 12

  • Tray,Flat,18in.L x 14in.W,Ivory,PK12
    Tray,Flat,18in.L x 14in.W,Ivory,PK12
    • CARLISLE DINEX
    • Item # 38VY06
    • Mfr. Model # DX1089I42
    • Tray, Flat, Color Ivory, Material Fiberglass, Number of Compartments 1, Package Quantity 12

  • Tray,Non-Skid,18in.L x 14in.W,Latte,PK12
    Tray,Non-Skid,18in.L x 14in.W,Latte,PK12
    • CARLISLE DINEX
    • Item # 38VY20
    • Mfr. Model # DXSMC1418NSM31
    • Tray, Non-Skid, Color Latte, Material SMC, Number of Compartments 1, Package Quantity 12

  • Tray,Non-Skid,20-1/4in.L,Latte,PK12
    Tray,Non-Skid,20-1/4in.L,Latte,PK12
    • CARLISLE DINEX
    • Item # 38VY23
    • Mfr. Model # DXSMC1520NSM31
    • Tray, Non-Skid, Color Latte, Material SMC, Number of Compartments 1, Package Quantity 12

  • Tray,Flat,20in.L x 15in.W,Latte,PK12
    Tray,Flat,20in.L x 15in.W,Latte,PK12
    • CARLISLE DINEX
    • Item # 38VY13
    • Mfr. Model # DX1089M31
    • Tray, Flat, Color Latte, Material Fiberglass, Number of Compartments 1, Package Quantity 12

  • Tray,Flat,20in.L x 15in.W,Mauve,PK12
    Tray,Flat,20in.L x 15in.W,Mauve,PK12
    • CARLISLE DINEX
    • Item # 38VY16
    • Mfr. Model # DX1089M56
    • Tray, Flat, Color Mauve, Material Fiberglass, Number of Compartments 1, Package Quantity 12

  • Tray,Flat,18in.L x 14in.W,Dark Blue,PK12
    Tray,Flat,18in.L x 14in.W,Dark Blue,PK12
    • CARLISLE DINEX
    • Item # 38VY07
    • Mfr. Model # DX1089I50
    • Tray, Flat, Color Dark Blue, Material Fiberglass, Number of Compartments 1, Package Quantity 12

  • Tray,Non-Skid,20-1/4in. L,Black,PK12
    Tray,Non-Skid,20-1/4in. L,Black,PK12
    • CARLISLE DINEX
    • Item # 38VY21
    • Mfr. Model # DXSMC1520NSM03
    • Tray, Non-Skid, Color Black, Material SMC, Number of Compartments 1, Package Quantity 12

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More