Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Tableware, Bar, and Buffet

35 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Ice Caddie,Cap 175 Lbs,5 & 10 In Casters
  • CAMBRO
  • Ice Caddie, Cap 175 Lbs, 5 & 10 In Casters Ice Caddie,Cap 175 Lbs,5 & 10 In Casters
  • Item # 2MGG1
  • Mfr. Model # EAICS175LB131
  • Ice Caddie, Load Capacity 175 Lb., Polyethylene Construction, Color Brown, Overall Length 37 1/2 In., Overall...More

  • Category : Ice Totes
Heat Lamp,Polish Finish,SS
  • SPRING USA
  • Heat Lamp, Polish Finish, SS Heat Lamp,Polish Finish,SS
  • Item # 24X250
  • Mfr. Model # 2791-6
  • Heat Lamp, Mirror-Polished Finish, Height (In.) 27, Width (In.) 10.7, Depth (In.) 7.9, Stainless Steel,...More

  • Category : Heat Lamps
Heat Lamp,Satin Finish,SS
  • SPRING USA
  • Heat Lamp, Satin Finish, SS Heat Lamp,Satin Finish,SS
  • Item # 24X249
  • Mfr. Model # 2791-5
  • Heat Lamp, Satin Finish, Height (In.) 27, Width (In.) 10.7, Depth (In.) 7.9, Stainless Steel, Number of Bulbs...More

  • Category : Heat Lamps
Chafer,Full Size,9-7/8 qt.
  • SPRING USA
  • Chafer, Full Size, 9-7/8 qt. Chafer,Full Size,9-7/8 qt.
  • Item # 24X470
  • Mfr. Model # K2509-6
  • Chafer, Full Size, Capacity (L) 26, Capacity (Qt.) 9-7/8, Overall Length (In.) 26, Overall Width (In.)...More

  • Category : Chafers
Sauteuse Buffet Server w/Lid,SS
Round Roll-Top Chafer,13-3/4 x18-3/8 In
Rondo rect roll-top chafing dish
Buffet Server w/Lid,SS
  • SPRING USA
  • Buffet Server w/Lid, SS Buffet Server w/Lid,SS
  • Item # 24X222
  • Mfr. Model # 2474-6
  • Buffet Server, Overall Dimensions 18 x 15-5/8 x 7 In., Material Mirror-Polished Stainless Steel, Includes...More

  • Category : Chafers
Buffet Server,Black w/Black
Buffet Server,Black w/Gold
  • SPRING USA
  • Buffet Server, Black w/Gold Buffet Server,Black w/Gold
  • Item # 24X214
  • Mfr. Model # 2384-897
  • Buffet Server, Overall Dimensions 19-7/8 x 15-5/8 x 7 In., Material Stainless Steel, Includes Black Coating...More

  • Category : Chafers
Buffet Server,Black w/Chrome
Buffet Server,Bronze w/Gold
Buffet Server,Bronze w/Black
Buffet Server,Bronze w/Chrome
Coffee Urn,6 liters
Coffee Urn,6 liters
Coffee Urn,12 liters
Ice Caddie,Cap 175 Lbs,Tall,5 & 10 In
  • CAMBRO
  • Ice Caddie, Cap 175 Lbs, Tall, 5 & 10 In Ice Caddie,Cap 175 Lbs,Tall,5 & 10 In
  • Item # 2MGG4
  • Mfr. Model # EAICS175TB131
  • Ice Caddie, Load Capacity 175 Lb., Polyethylene Construction, Color Brown, Overall Length 34 In., Overall...More

  • Category : Ice Totes
Ice Caddie,Cap 200 Lbs,Tall,5 & 10 In
  • CAMBRO
  • Ice Caddie, Cap 200 Lbs, Tall, 5 & 10 In Ice Caddie,Cap 200 Lbs,Tall,5 & 10 In
  • Item # 2MGG5
  • Mfr. Model # EAICS200TB131
  • Ice Caddie, Load Capacity 200 Lb., Polyethylene Construction, Color Brown, Overall Length 34 In., Overall...More

  • Category : Ice Totes
9-3/4" Plastic Induction Heating System Charger Base,
9-3/4" Plastic Induction Heating System Charger Base,
9-3/4" Plastic Induction Heating System Charger Base,
9-3/4" Plastic Induction Heating System Charger Base,
9-3/4" Plastic Induction Heating System Charger Base,
9-3/4" Plastic Induction Heating System Charger Base,
9-3/4" Plastic Induction Heating System Charger Base,
Ice Caddie Cart,50 Lb Cap
  • LAKESIDE
  • Ice Caddie Cart, 50 Lb Cap Ice Caddie Cart,50 Lb Cap
  • Item # 6JET5
  • Mfr. Model # 230
  • Ice Caddie Cart, Load Capacity (Lb.) 50, Construction Stainless Steel, Gauge Thickness 18, Overall Length...More

  • Category : Ice Totes
Fruit Bowl,White,5-1/2 In,16 oz.,PK12
Sugar Bowl w/Lid,White,PK12
Creamer,White,8 oz.,PK12
Oval Platter,14 In,White,PK12
Ice Caddie,Cap 175 Lbs,5 In Casters
  • CAMBRO
  • Ice Caddie, Cap 175 Lbs, 5 In Casters Ice Caddie,Cap 175 Lbs,5 In Casters
  • Item # 2MGF9
  • Mfr. Model # EAICS175L131
  • Ice Caddie, Load Capacity 175 Lb., Polyethylene Construction, Color Brown, Overall Length 37 1/2 In., Overall...More

  • Category : Ice Totes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More