Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Tableware, Bar, and Buffet

2,455 Results Found that Include 2,477 Products

Results per page:  16 | 32 | 48
64 Oz Scoop, White
  • RUBBERMAID
  • 64 Oz Scoop, White 64 Oz Scoop, White
  • Item # 4UEE4
  • Mfr. Model # FG288500WHT
  • Scoop, Capacity 64 Oz., Temp. Resistance 185 Deg. F, Handle One Piece Construction, Handle Color White,...More

  • Category : Food Service Scoops
Flour Sack Towel,Cotton,PK12
Aluminum Scoop, 23 Oz Cap
Aluminum Scoop, 55 Oz Cap
Ice Scoop,6 to 10 oz.
Bev. Pitcher,2 1/4 Qt,Blue
Mug,Vivacious,20 oz.,8 in. Overall H
Glass Towel,Lint Free,Cotton,PK12
Aluminum Scoop, 40 Oz Cap
Aluminum Scoop,85 oz.
Aluminum Scoop,57 oz.
Squeeze Bottle,Clear,24 oz.,PK12
Fuel Cartridge,PK12
  • STERNO
  • Fuel Cartridge, PK12 Fuel Cartridge,PK12
  • Item # 5UDT3
  • Mfr. Model # 50130
  • Fuel Cartridge, Fuel Type Butane, Burn Time 2 to 4 Hours, Max. Temp. 2500, Application Microtorches, Portable...More

  • Category : Food Warming Fuels
Dish Cloth,11x11 In,Striped,PK24
Scoop,74 Oz, 12 x 6 3/4 x 7 3/4
Chafer Set,12 3/4x20 3/4,PK4
  • STERNO
  • Chafer Set, 12 3/4x20 3/4, PK4 Chafer Set,12 3/4x20 3/4,PK4
  • Item # 5UDT4
  • Mfr. Model # 70120
  • Chafer Set, Overall Dimensions 12 3/4 In. x 20 3/4 In. x 5 1/2 In., Material Aluminum, Includes Water Pan,...More

  • Category : Chafers
Tumbler, 12 Oz,L 5 1/8,PK48
Aluminum Scoop,38 oz.
Corkscrew,Wine Key
Scoop,Polycarbonate,32 oz.
  • RUBBERMAID
  • Scoop, Polycarbonate, 32 oz. Scoop,Polycarbonate,32 oz.
  • Item # 5ZPX5
  • Mfr. Model # FG288400CLR
  • Scoop, Plastic, Capacity (Oz.) 32, Temp. Resistance (Deg. F) 180 Deg F, Overall Length (In.) 11.625, Overall...More

  • Category : Food Service Scoops
10 GALLON BRUTE CONTAINER ICE ONLY
Bar Mop Towel,Ribbed,Cotton,20inL,PK12
Scoop, 74 Oz, 12x6 3/4 7 3/4
Squeeze Bottle,Plastic,Clear,16 oz.,PK12
Squeeze Bottle,Clear,12 oz.,PK12
Bar Mop Towel,Ribbed,Cotton,19inL,PK12
Salad Plate,7-15/16 In,Clear,PK36
Mug,Gunmetal,20 oz.,8 in. Overall H
Airpot, 2.2 Liter
  • NEWCO COFFEE
  • Airpot, 2.2 Liter Airpot, 2.2 Liter
  • Item # 48FP60
  • Mfr. Model # KK2.2
  • Insulated Server, Height 14-19/34 In., Capacity 77 oz., Base Material Plastic, Pour Style Lever-Action,...More

  • Category : Coffee Decanters, Airpots and Urns
Squeeze Bottle,Plastic,Clear,32 oz.,PK12
Ice Scoop Caddy,86 oz.
  • SAN JAMAR
  • Ice Scoop Caddy, 86 oz. Ice Scoop Caddy,86 oz.
  • Item # 6CAK8
  • Mfr. Model # SI2000GR
  • Ice Scoop Caddy, Capacity 86 oz., Depth 6 In., Width 7 In., Height 11 In., Material Polycarbonate, Color...More

  • Category : Ice Totes
Aluminum Scoop,5 oz.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More