Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Tableware, Bar, and Buffet

67 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Leaver Airpot,Glass Lined,3.0 Liter
Ice Scoop and Holder,6 to 10 oz.
  • SAN JAMAR
  • Ice Scoop and Holder, 6 to 10 oz. Ice Scoop and Holder,6 to 10 oz.
  • Item # 6CAK9
  • Mfr. Model # SI5000GR
  • Ice Scoop and Holder, Capacity 6 to 10 oz., Dimensions 11 1/2 In. x 5 In. x 6 3/4 In., Color Blue, Includes...More

  • Category : Ice Scoops
Ice Scoop Caddy,86 oz.
  • SAN JAMAR
  • Ice Scoop Caddy, 86 oz. Ice Scoop Caddy,86 oz.
  • Item # 6CAK8
  • Mfr. Model # SI2000GR
  • Ice Scoop Caddy, Capacity 86 oz., Depth 6 In., Width 7 In., Height 11 In., Material Polycarbonate, Color...More

  • Category : Ice Totes
Leaver Airpot,Glass Lined,2.5 Liter
Tumbler,Stackable,16 oz.,PK24
Flatware Dispenser, 4 Hole
14-19/64" x 13" x 3-1/8" Steel Coffee P
Tray,Non-Skid,15x20,Black
Card Holder, Triangle, Clear Stainless Steel/Acrylic, 12 PK
Creamer Carafe,20 oz
Vacuum Insulated Carafe,Lever Lid,20 oz
Economy Wood Tray Stand
  • CSL FOODSERVICE AND HOSPITALITY
  • Economy Wood Tray Stand Economy Wood Tray Stand
  • Item # 12Y351
  • Mfr. Model # 1270-1
  • Tray Stand, Wood, Height (In.) 30 In., Width (In.) 19 In., Depth (In.) 17 In., Wood, Color Walnut, Load...More

  • Category : Tray Stands
Center Ice Core Pitcher,3/4 Gallon
Leaver Airpot,Glass Lined,2.2 Liter
Vacuum Insulated Bottle,34 oz
Deluxe Steel Tray Stand, Black
Creamer Carafe,32 oz
7-5/16" Stainless Steel Dinner Fork with Saville Patte
Deluxe Steel Tray Stand, Chrome
Saucer,4 In.,Bone White,PK36
Plate,5-1/2 In.,Bright White,PK36
Countertop Cutout Trim Piece For AF350
8-3/4" Stainless Steel Dinner Knife with Illustra Patt
8-11/16" Stainless Steel Dinner Knife with Pacific Rim
5-5/8" Stainless Steel Cocktail Fork with Pacific Rim&
8-1/8" Stainless Steel European Fork with Saville Patt
6-3/8" Stainless Steel Salad Fork with Pacific Rim
7-5/16" Stainless Steel Dessert Spoon with Saville Pat
4-5/16" Stainless Steel Demitasse Spoon with Pacific R
7" Stainless Steel Salad Fork with Pacific Rim Pattern
Deluxe Steel Tray Stand, Walnut
Storage Bag,26in x 21in x 18in,Polyester
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More