Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Tableware, Bar, and Buffet

27 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
Ice Scoop,Stainless Steel,12 oz
Aluminum Scoop,12 oz.
Beverage Pitcher,2 qt.,Clear
Tumbler, 32 oz.,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tumbler, 32 oz., PK2 Tumbler, 32 oz.,PK2
  • Item # 25TU09
  • Mfr. Model # TT0245
  • Tumbler, Capacity 32 oz., Overall Length 4 In., Overall Width 4 In., Overall Height 7-7/8 In., Overall Depth...More

  • Category : Kitchenware Tumblers and Shakers
Cutlery Tray, Plastic, 7 Compartment
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cutlery Tray, Plastic, 7 Compartment Cutlery Tray, Plastic, 7 Compartment
  • Item # 25TU11
  • Mfr. Model # BA0103
  • Cutlery Tray, Material Plastic, Number of Compartments 7, Color White, Height 1-7/8 In., Length 13-1/2 In.,...More

  • Category : Flatware Dispensers
Bowl, 6 qt., Plastic, Red/Blue
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bowl, 6 qt., Plastic, Red/Blue Bowl, 6 qt., Plastic, Red/Blue
  • Item # 25TU06
  • Mfr. Model # TT0242
  • Bowl, Mixing, Capacity 6 qt., Overall Height 5-1/8 In., Diameter 12-5/8 In., Material Plastic, Color Red/Blue

  • Category : Bowls
Tumbler, 22 oz.,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tumbler, 22 oz., PK4 Tumbler, 22 oz.,PK4
  • Item # 25TU08
  • Mfr. Model # TT0244
  • Tumbler, Capacity 22 oz., Overall Length 4 In., Overall Width 4 In., Overall Height 7-3/4 In., Overall Depth...More

  • Category : Kitchenware Tumblers and Shakers
Bowl, 21 oz., Plastic, Red/Blue,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bowl, 21 oz., Plastic, Red/Blue, PK4 Bowl, 21 oz., Plastic, Red/Blue,PK4
  • Item # 25TU05
  • Mfr. Model # TT0241
  • Bowl, Table top, Capacity 21 oz., Overall Height 2-1/4 In., Diameter 6-1/2 In., Material Plastic, Color...More

  • Category : Bowls
Bowl,44 oz.,Plastic,Assorted,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bowl, 44 oz., Plastic, Assorted, PK3 Bowl,44 oz.,Plastic,Assorted,PK3
  • Item # 25TU04
  • Mfr. Model # TT0240
  • Bowl, Table top, Capacity 44 oz., Overall Height 2-3/8 In., Diameter 8-1/2 In., Material Plastic, Color...More

  • Category : Bowls
Corkscrew,Wine Key
Aluminum Scoop,5 oz.
Tray, Brown, L 14 In
Dry Erase Buffet Sign, Porcelain Tent, Width 1-3/4",&#
Refrigerator Bottle,64 oz,Clear
Refrigerator Bottle,32 oz,Clear
Flatware Cyldr,Wht,Plastic
Hanging Glass Rack,Chrome,10 In
Fuel Holder For Chafer
  • CRESTWARE
  • Fuel Holder For Chafer Fuel Holder For Chafer
  • Item # 19H541
  • Mfr. Model # CHASFH
  • Fuel Holder For Chafer, Overall Dimensions 2-1/2 x 6-1/2 x 3-3/4 In., Material Stainless Steel, Package...More

  • Category : Chafers
Flatware Cyldr,Blk,Plastic
Bar Mat,Black,12x3 1/2
  • SAN JAMAR
  • Bar Mat, Black, 12x3 1/2 Bar Mat,Black,12x3 1/2
  • Item # 6CAN9
  • Mfr. Model # VM5180BKGR
  • Bar Mat, Plastic, Length (In.) 12, Width (In.) 3 1/2, Height (In.) 1/2, Color Black, Material PVC, For Use...More

  • Category : Bar Accessories
Sauce Cup, 3 Oz
Tumbler,32 oz.,Blue,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tumbler, 32 oz., Blue, PK2 Tumbler,32 oz.,Blue,PK2
  • Item # 49XX24
  • Mfr. Model # TT0250
  • Tumbler, Stackable, Capacity 32 oz., Overall Height 7-51/64 In., Diameter 3-1/2 In., Inside Dia. 3-1/4 In.,...More

  • Category : Kitchenware Tumblers and Shakers
Bowl,21 oz.,3-5/16"H.,Red/Blue,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bowl, 21 oz., 3-5/16"H., Red/Blue, PK3 Bowl,21 oz.,3-5/16"H.,Red/Blue,PK3
  • Item # 49XX23
  • Mfr. Model # TT0252
  • Bowl, Insulated, Capacity 21 oz., Overall Height 3-5/16 In., Diameter 3-5/16 In., Material Plastic, Color...More

  • Category : Bowls
Bowl,44 oz.,3"H.,Red/Blue,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bowl, 44 oz., 3"H., Red/Blue, PK2 Bowl,44 oz.,3"H.,Red/Blue,PK2
  • Item # 49XX22
  • Mfr. Model # TT0253
  • Bowl, Insulated, Capacity 44 oz., Overall Height 3 In., Diameter 3 In., Material Plastic, Color Red/Blue,...More

  • Category : Bowls
Refrigerator Bottle,8 oz,Clear
Birthday Candles, Assorted, Unscented, 2 min., 36 PK
Hanging Glass Rack,Chrome,16 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More