Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Tableware, Bar, and Buffet

61 Results Found that Include 61 Products

Results per page:  16 | 32 | 48
Ice Scoop,6 to 10 oz.
Condiment and Straw Organizer
Ice Scoop Caddy,86 oz.
  • SAN JAMAR
  • Ice Scoop Caddy, 86 oz. Ice Scoop Caddy,86 oz.
  • Item # 6CAK8
  • Mfr. Model # SI2000GR
  • Ice Scoop Caddy, Capacity 86 oz., Depth 6 In., Width 7 In., Height 11 In., Material Polycarbonate, Color...More

  • Category : Ice Totes
Ice Scoop and Holder,6 to 10 oz.
  • SAN JAMAR
  • Ice Scoop and Holder, 6 to 10 oz. Ice Scoop and Holder,6 to 10 oz.
  • Item # 6CAK9
  • Mfr. Model # SI5000GR
  • Ice Scoop and Holder, Capacity 6 to 10 oz., Dimensions 11 1/2 In. x 5 In. x 6 3/4 In., Color Blue, Includes...More

  • Category : Ice Scoops
Ice Scoop and Holder,12 to 16 oz.
  • SAN JAMAR
  • Ice Scoop and Holder, 12 to 16 oz. Ice Scoop and Holder,12 to 16 oz.
  • Item # 6CAL4
  • Mfr. Model # SI7000GR
  • Ice Scoop and Holder, Capacity 12 to 16 oz., Dimensions 11 1/2 In. x 5 1/4 In. x 7 In., Color Blue, Includes...More

  • Category : Ice Scoops
Bar Mat,Black,12x12
  • SAN JAMAR
  • Bar Mat, Black, 12x12 Bar Mat,Black,12x12
  • Item # 6CAP1
  • Mfr. Model # VM5280BKGR
  • Bar Mat, Plastic, Length (In.) 12, Width (In.) 12, Height (In.) 1/2, Color Black, Material PVC, For Use With...More

  • Category : Bar Accessories
Ice Tote System,Blue
  • SAN JAMAR
  • Ice Tote System, Blue Ice Tote System,Blue
  • Item # 5WAX8
  • Mfr. Model # SI8500GR
  • Ice Tote, Scoop and Scoop Holder, Capacity 6 gal., Depth 21 3/4, Width 11 3/4, Height 18 3/4, Material...More

  • Category : Ice Totes
SCOOP W   GUARD LARGE 64-86 OZ
SCOOP ONLY LARGE 64-86 OZ-
SCOOP ONLY SMALL 12-16 OZ
Bar Mat,Black,12x3 1/2
  • SAN JAMAR
  • Bar Mat, Black, 12x3 1/2 Bar Mat,Black,12x3 1/2
  • Item # 6CAN9
  • Mfr. Model # VM5180BKGR
  • Bar Mat, Plastic, Length (In.) 12, Width (In.) 3 1/2, Height (In.) 1/2, Color Black, Material PVC, For Use...More

  • Category : Bar Accessories
Condiment Pump,2x8x10White
Ice Tote,5 gal.
  • SAN JAMAR
  • Ice Tote, 5 gal. Ice Tote,5 gal.
  • Item # 6CAL2
  • Mfr. Model # SI6100GR
  • Ice Tote, Capacity 5 gal., Depth 14 In., Width 12 1/2 In., Height 15 In., Material Polycarbonate, Color Blue,...More

  • Category : Ice Totes
Ice Tote,6 gal.
  • SAN JAMAR
  • Ice Tote, 6 gal. Ice Tote,6 gal.
  • Item # 6CAL1
  • Mfr. Model # SI6000GR
  • Ice Tote, Capacity 6 gal., Depth 13 1/2 In., Width 11 3/4 In., Height 18 In., Material Polycarbonate, Color...More

  • Category : Ice Totes
Bottle Holder,(5) Qt/Ltr Bottles
Condiment Tray Insert,1.5 Pint,PK6
Condiment Tray Insert,1 Quart,PK6
Condiment Pump,Chrome
Condiment Tray Connector,Black
Frontline Cntrtop Pump
  • SAN JAMAR
  • Frontline Cntrtop Pump Frontline Cntrtop Pump
  • Item # 13L847
  • Mfr. Model # P4900BK
  • Frontline Pump, Number of Compartments 1, Holds Condiment, Package Quantity 1, Material Steel, Includes Pump...More

  • Category : Condiment Pumps and Dispensers
Condiment Pump,1 3/4x8x11 1/2,White
Condiment Pump,Black
Bar Mat,Wine,12x12
  • SAN JAMAR
  • Bar Mat, Wine, 12x12 Bar Mat,Wine,12x12
  • Item # 6CAP8
  • Mfr. Model # VM5280WN
  • Bar Mat, Plastic, Length (In.) 12, Width (In.) 12, Height (In.) 1/2, Color Wine, Material PVC, For Use With...More

  • Category : Bar Accessories
Tap Plugs,PK50
  • SAN JAMAR
  • Tap Plugs, PK50 Tap Plugs,PK50
  • Item # 6CAF6
  • Mfr. Model # KLP250
  • Beverage Tap Plugs, Plastic, Dimensions 2 1/2 In. x 1 In. x 1 In., Material Plastic, For Use With Beer and...More

  • Category : Bar Accessories
Condiment Center,(1) 2 Qt Deep Trays
Ice Cream Cone Dispenser, Wall Mount, Holds Cake, Sugar,&#x
2-3/4 x 8-3/4 x 7-1/2" Food Chiller Wall
Condiment Pump,2 3/4x6 3/4x9,White
Condiment Snap-On Caddies,PK2
Condiment Pump with Box,Chrome
Condiment Tray Insert,1 1/2 Pint,PK6
Condiment Pump with Box,Chrome,Stainless
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More