Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Tableware, Bar, and Buffet

71 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
Aluminum Scoop, 55 Oz Cap
Aluminum Scoop, 5 Oz Cap
Aluminum Scoop, 40 Oz Cap
Sauce Cup, 3 Oz
Portable Hot Food Station, 60 x 24
  • VOLLRATH
  • Portable Hot Food Station, 60 x 24 Portable Hot Food Station, 60 x 24
  • Item # 4NDV5
  • Mfr. Model # 38710
  • Portable Hot Food Station, Solid Base, Number of Compartments 4 Well, External Dimensions W x D x H 60 x 24 x...More

  • Category : Food Stations
Portable Hot Food Station, 46 x 24
  • VOLLRATH
  • Portable Hot Food Station, 46 x 24 Portable Hot Food Station, 46 x 24
  • Item # 4NDV4
  • Mfr. Model # 39707
  • Portable Hot Food Station, Solid Base, Number of Compartments 3 Well, External Dimensions W x D x H 46 x 24 x...More

  • Category : Food Stations
Sneeze Guards, L 36 In
Sneeze Guards, L 60 In
Flatware Cylinder, Stainless Steel
Tray, Brown, L 16 In
Tray, Brown, L 18 In
Aluminum Scoop, 12 Oz Cap
Cutlery Holder,4 Compartment
  • VOLLRATH
  • Cutlery Holder, 4 Compartment Cutlery Holder,4 Compartment
  • Item # 4NCZ8
  • Mfr. Model # 52654
  • Cutlery Holder, Overall Length 21 5/8 In., Overall Width 11 7/8 In., Overall Height 3 3/4 In., Overall Depth...More

  • Category : Flatware Dispensers
Tray, Brown, L 14 In
SS Scoop, 52 Oz Cap
  • VOLLRATH
  • SS Scoop, 52 Oz Cap SS Scoop, 52 Oz Cap
  • Item # 4NCH8
  • Mfr. Model # 92110
  • Scoop, Capacity 52 Oz., Bowl Size Length 7 7/8 In., Bowl Size Width 5 1/4 In., Gauge Heavy, Handle Length 4...More

  • Category : Food Service Scoops
Beverage Server,42 Oz,Black
Aluminum Scoop, 23 Oz Cap
Flatware Cyldr,Wht,Plastic
Shaker, Large Hole,10 Oz
Shaker With Handle, 10 Oz
Beverage Server,42 Oz,White
Chafer, 9 Qt, 23 1/4 x 14 1/4
  • VOLLRATH
  • Chafer, 9 Qt, 23 1/4 x 14 1/4 Chafer, 9 Qt, 23 1/4 x 14 1/4
  • Item # 4RYN1
  • Mfr. Model # 99850
  • Chafer, Capacity 9 Qt., Overall Length 23 1/4 In., Overall Width 14 1/4 In., Overall Height 14 1/4 In.,...More

  • Category : Chafers
Flatware Cyldr,Blk,Plastic
Flatware Cylinder,Wht,Nylon
Shaker, Small Hole, 10 Oz
Cutlery Holder, 6 Compartments
Shaker With Handle
Beverage Server,20 Oz,Black
Hot Food Table,46-1/2inL,32inD,SS
Bowl,Purple,Stainless Steel,3-13/64 qt.
Food Table, Hot,  4 Full Pans, H 61 1/4
  • VOLLRATH
  • Food Table, Hot, 4 Full Pans, H 61 1/4 Food Table, Hot, 4 Full Pans, H 61 1/4
  • Item # 4NDU8
  • Mfr. Model # 38118
  • Food Table, Hot, Number of Compartments 4 Well, External Dimensions W x D x H 61 1/4 x 32 x 34, Holding...More

  • Category : Food Stations
Bowl,Purple,Stainless Steel,5-13/64 qt.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More