Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Tableware, Bar, and Buffet

41 Results Found that Include 44 Products

Results per page:  16 | 32 | 48
Bell Pitcher,100 oz.
Bowl Insulated,Silver,4 x 10 In dia.
Tray Stand,Black
Bowl,Insulated,Silver,216 oz.
Tray Stand,Polished Chrome
Round Chafer,Stainless,7 qt.
Condiment Rack,Black,7 1/2 x 9 In.
Hammered Tray,15-1/2 x 20 In.
Punch Bowl,Silver,14 qt.
Bowl,Insulated,Silver,304 oz.
Bell Pitcher,68 oz.
Chafer,Roll Top,Stainless,8 qt.
Fuel Holder,Wrought Iron
Condiment Rack,Black,7 3/4 x 9 In.
Bowl,Hammered,Silver,18 In dia.
Coffee Urn,Silver,11 qt.
Chafer,Roll Top,Stainless,9 qt.
Bowl Insulated,Silver,2-1/2 x 5 In dia.
Hammered Tray,18 x 18 In.
Bowl,Insulated,Silver,108 oz.
Round Chafer,Stainless/Gold,7 qt.
Condiment Rack,Black,6 1/4 x 9 In.
Hammered Tray,13-1/4 x 17-1/4 In.
Bell Pitcher w/Ice Guard,100 oz.
Chafer,Roll Top,Stainless/Gold,9 qt.
Hammered Tray,16 x 16 In.
Condiment Rack,Silver,7 1/2 x 9 5/16 In.
Hammered Tray,11 x 15 In.
Bell Pitcher w/Ice Guard,68 oz.
Bowl,Hammered,Silver,20 In dia.
Condiment Rack,Silver,6 1/4 x 9 In.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More