Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Storage and Transport

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Box, Food/Tote
Lid,Food/Tote,Clear,26 x 18 In.
Insulated Food Jar w/Spoon,16 oz
Shelf Liner,Black,2x10 Ft
Round Storage Container,12 qt,PK6
Expandable Cutlery Tray, Number of Compartments 7, Width 20
Shelf Liner,Clear,2x10 Ft
Check Rack,36 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Check Rack, 36 In Check Rack,36 In
  • Item # 30EL40
  • Mfr. Model # 30EL40
  • Check Rack, Wall Mount, Dimensions 0.9 In.H x 2.45 In.D, Material Aluminum, Includes End Caps

  • Category : Check Racks and Wheels
Tote Box,26inLx18nWx 3-1/2inH,White
Knife Rack,Magnetic,18 In,Wood
Square Storage Container,22 qt,White
StorPlus Lid,Cobalt Blue,PK6
Nesting Cont,24x16x8,Beige
  • ORBIS
  • Nesting Cont, 24x16x8, Beige Food Distribution Container
  • Item # 10E143
  • Mfr. Model # NOX2416-8 Beige
  • Food Distribution Container, Nest Box, Outside Length 24 In., Outside Width 16 In., Outside Height 8 In.,...More

  • Category : Food Storage, Inserts, and Covers
Check Rack,30 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Check Rack, 30 In Check Rack,30 In
  • Item # 30EL39
  • Mfr. Model # 30EL39
  • Check Rack, Wall Mount, Dimensions 0.9 In.H x 2.45 In.D, Material Aluminum, Includes End Caps

  • Category : Check Racks and Wheels
Flatware Basket,Plastic,8-Compartments
  • CRESTWARE
  • Flatware Basket, Plastic, 8-Compartments Flatware Basket,Plastic,8-Compartments
  • Item # 38EW11
  • Mfr. Model # FWB8
  • Dish Rack, Overall Length (In.) 16-3/4, Overall Width (In.) 8-1/4, Overall Height (In.) 6, Overall Depth...More

  • Category : Dishwasher Racks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More