Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Disposables and Dispensers

18 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
9" Round Disposable Plate, White; PK1000
Wall-Mount Plastic Cup Dispenser, Holds 12 to 24 Oz Fo
Sandwich Bag,7 x 7 In.,PK1000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sandwich Bag, 7 x 7 In., PK1000 Sandwich Bag,7 x 7 In.,PK1000
  • Item # 3CTZ3
  • Mfr. Model # 3CTZ3
  • Sandwich Bag, Length 7 In., Width 7 In., Thickness 0.85 mil, Material Polyethylene, Clear, Lip Flip Closure,...More

  • Category : Food Service Bags
Jumbo Wrapped Straws,PK2000
Coffee Filter,Natural,Cone,PK800
Table Cover,Plastic,82 In.,White,PK12
Cutter Box Film,12 In x 3000 ft.
Polystyrene Teaspoon, White; PK1000
Steam Pan Liner,Plastic,24 In.W,PK250
  • DAYMARK
  • Steam Pan Liner, Plastic, 24 In.W, PK250 Steam Pan Liner
  • Item # 14H147
  • Mfr. Model # IT110213
  • Steam Pan Liner, Material Plastic, Color Clear, Width 24 In., Length 17 In., Depth 2-1/2 In. to 6 In.,...More

  • Category : Pan Liners
Beverage Napkin,Wt,1Ply,1/4 Fold,PK4000
  • HOFFMASTER
  • Beverage Napkin, Wt, 1Ply, 1/4 Fold, PK4000 Beverage Napkin
  • Item # 25PR86
  • Mfr. Model # 345000
  • Beverage Napkin, White, Pattern Plain, 1 Ply, Fold Type 1/4 Fold, Folded Dimensions 4-3/4 In. x 4-3/4 In.,...More

  • Category : Napkins
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cutlery Kit Cutlery Kit
  • Multiple product options available

    Multiple product options available

  • Category : Disposable Cutlery
Disposable Food Tray,2-1/2 lb,Red,PK500
Food Tray,Pathways, 1/4 lb., PK1000
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More