Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Disposables and Dispensers

13 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
9" Round Paper Plate, White; PK250
  • DIXIE
  • 9" Round Paper Plate, White; PK250 Paper Plate
  • Item # 1JYY1
  • Mfr. Model # 709902WNP9
  • Paper Plate, Uncoated, Shape Round, Size 9 In., Material Paper, Color White, Green Certification or Other...More

  • Category : Disposable Plates
8" x 4" Polyethylene Ice Bags with 6 lb. Cap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 8" x 4" Polyethylene Ice Bags with 6 lb. Capacity; PK1000 Ice Bags
  • Item # 19YW80
  • Mfr. Model # 19YW80
  • Ice Bags, Capacity 6 lb., Length 8 In., Width 4 In., Depth 12 In., Thickness 0.05mm, Polyethylene Material,...More

  • Category : Ice Bags
300 ft. x 40" Plastic Table Cover, White
Removable Use First Label, Paper, Circle, Width 3", He
Dissolvable Shelf Life Label, Paper, Square, Width 2",
3" x 4 5/8" Stainless Steel Toothpick Dispenser
Dissolvable Shelf Life Label, Paper, Rectangle, Width 2",&#
Dissolvable Food Rotation Label, Paper, Square, Width 2",&#
Removable Allergen Label, Paper, Rectangle, Width 3", Heigh
4" Rose Linen Disposable Paper Doily; PK1000
5" Cambridge Disposable Paper Doily; PK1000
5" Rose Linen Disposable Paper Doily; PK1000
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More