Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Cookware and Preparation

20 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Stainless Steel Funnel
2 qt. Aluminum Measuring Cup, Gray
304 Stainless Steel Funnel
Aluminum Sauce Pan; Capacity (Qt.): 5-1/2
  • VOLLRATH
  • Aluminum Sauce Pan; Capacity (Qt.): 5-1/2 Aluminum Sauce Pan; Capacity (Qt.): 5-1/2
  • Item # 4RYZ1
  • Mfr. Model # 68305
  • Sauce Pan, Capacity (L) 5.2, Capacity (Qt.) 5-1/2, Overall Height (In.) 5-1/2, Overall Depth (In.) 5-1/2, Top...More

  • Category : Cookware
Full-Size Cover
Wire Mesh Strainer
10-3/8" x 12-3/4" x 6" 10 Qt. Stainless
Full-Size Cover
China Cap
  • VOLLRATH
  • China Cap China Cap
  • Item # 4NDW7
  • Mfr. Model # 47177
  • China Cap, Coarse Mesh, Overall Length 20 In., Overall Height 10 In., Dia. 9 3/4 In., Handle Type Welded,...More

  • Category : Colanders and Strainers
Stainless Steel Sauce Pan; Capacity (Qt.): 2-3&#x
Aluminum Sauce Pan; Capacity (Qt.): 2-3/4
  • VOLLRATH
  • Aluminum Sauce Pan; Capacity (Qt.): 2-3/4 Aluminum Sauce Pan; Capacity (Qt.): 2-3/4
  • Item # 4RYY9
  • Mfr. Model # 68302
  • Sauce Pan, Capacity (L) 2.6, Capacity (Qt.) 2-3/4, Overall Height (In.) 4-1/4, Overall Depth (In.) 4-1/2, Top...More

  • Category : Cookware
7-1/4 Qt. Inset
  • VOLLRATH
  • 7-1/4 Qt. Inset 7-1/4 Qt. Inset
  • Item # 4NCF1
  • Mfr. Model # 78194
  • Inset, Capacity 6.9 L, Capacity 7 1/4 Qt., Overall Depth 5 5/8 In., Outside Dia. 11 5/16 In., Fits Opening...More

  • Category : Steam Table Food Pans and Insets
11 Qt. Inset
  • VOLLRATH
  • 11 Qt. Inset 11 Qt. Inset
  • Item # 4NCF2
  • Mfr. Model # 78204
  • Inset, Capacity 10.4 L, Capacity 11 Qt., Overall Depth 8 3/16 In., Outside Dia. 11 5/16 In., Fits Opening...More

  • Category : Steam Table Food Pans and Insets
17-5/8" W x 11-3/4" L x 2-3/8" D&#
Stainless Steel Steak Weight, 9" Blade Length, 4-1/2&q
12-13/16" x 10-7/16" x 4" 6.7 Qt. Stain
4 Qt. Transport Steam Table Pan
20-7/8" x 12-13/16" x 1-1/4" 3.9 Qt.&#x
Stainless Steel False Bottom
4-1/2" W x 16" L x 4-1/8" D Alumin
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More