Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Cookware and Preparation

42 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
Skimmer
  • VOLLRATH
  • Skimmer Skimmer
  • Item # 4KJV5
  • Mfr. Model # 47717
  • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 6 1/2 In., Handle Hooked, Handle Length 14 In., Material...More

  • Category : Colanders and Strainers
25-3/4 L x 17-3/4 W x 1"D Aluminum Full
1 Cup, 1/2 Cup, 1/3 Cup, 1/4 Cup Stainless&#
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
10-3/8" x 12-3/4" x 2-1/2" 4.3 Qt.
Stainless Steel Wire Grate
Ladle
  • VOLLRATH
  • Ladle Ladle
  • Item # 4KJK9
  • Mfr. Model # 4980220
  • Ladle, Capacity 2 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 2 3/8, Gauge Heavy, Handle Plastic-Coated,...More

  • Category : Serving Utensils
16-1/2" High Temp Food Scraper, Red/White
Stainless Steel Wire Grate
Third-Size Cover
4 qt. Stainless Steel Mixing Bowl
Utility Tong
  • VOLLRATH
  • Utility Tong Utility Tong
  • Item # 4KJU3
  • Mfr. Model # 4781622
  • Utility Tong, With Nylon End and Black-Coated Handle, Temp. Resistance 450 Deg. F, Overall Length 16 In.,...More

  • Category : Prep and Hold Utensils
6-7/8" x 12-3/4" x 1-1/4" 1.3 Qt.
10-3/8" x 12-3/4" x 1-1/4" 2.1 Qt.
16-1/2" High Temp, Spoon Food Scraper, Red/White
6-7/8" x 12-3/4" x 2-1/2" 2.6 Qt.
Aluminum Fry Pan
  • VOLLRATH
  • Aluminum Fry Pan Aluminum Fry Pan
  • Item # 6PVC2
  • Mfr. Model # N7008
  • Fry Pan, Non-Stick, Overall Height (In.) 1-3/4, Top Dia. (In.) 8, Bottom Dia. (In.) 5-3/4, Material Aluminum,...More

  • Category : Cookware
Colander
Half-Size Cover
22" French Whip
  • VOLLRATH
  • 22" French Whip 22" French Whip
  • Item # 4KJJ7
  • Mfr. Model # 47096
  • French Whips, Temp. Resistance 475 Deg. F, Overall Length 22 In., Handle Nylon, Handle Color Aqua, Handle...More

  • Category : Whips, Spatulas, and Scrapers
Aluminum Fry Pan
  • VOLLRATH
  • Aluminum Fry Pan Aluminum Fry Pan
  • Item # 45RJ67
  • Mfr. Model # 400780
  • Fry Pan, Non-Stick, Overall Length (In.) 12-1/2, Overall Width (In.) 7-1/2, Overall Height (In.) 3-1/2,...More

  • Category : Cookware
Aluminum Cover
Stainless Steel False Bottom
Fry Pan Cover; Capacity (Qt.):
Stainless Steel False Bottom
9-7/8" x 1-3/4" dia. 1 oz. Ladle
Aluminum Fry Pan
  • VOLLRATH
  • Aluminum Fry Pan Aluminum Fry Pan
  • Item # 6PVA9
  • Mfr. Model # 7008
  • Fry Pan, Natural Finish, Overall Height (In.) 1-3/4, Top Dia. (In.) 8, Bottom Dia. (In.) 5-3/4, Material...More

  • Category : Cookware
Stainless Steel Bain Marie Pot Cover; Capacity (Qt.&#x
Aluminum Sauce Pan Cover
Aluminum Flat Cover; Capacity (Qt.):
Third-Size Cover
Fry Pan Cover; Capacity (Qt.):
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More