Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Cookware and Preparation

126 Results Found that Include 126 Products

Results per page:  16 | 32 | 48
Skimmer
  • VOLLRATH
  • Skimmer Skimmer
  • Item # 4KJV4
  • Mfr. Model # 46970
  • Skimmer, One-Piece, Gauge Heavy, Blade Dia. 6 In., Handle Hooked, Handle Length 12 5/8 In., Material...More

  • Category : Colanders and Strainers
LCD Digital Food Service Thermometer with -22° to 122&d
  • LCD Digital Food Service Thermometer with -22° to 122° Temp. Range (F) Thermometer
  • Item # 24Y992
  • Mfr. Model # 2560
  • Digital Food Service Thermometer, Refrigerator/Freezer, Temp. Range (F) -22 Degrees to 122 Degrees , Temp....More

  • Category : Food Service Thermometers
Hamburger Turner,13 1/4 In,White
  • DEXTER RUSSELL
  • Hamburger Turner, 13 1/4 In, White Turner
  • Item # 4VED4
  • Mfr. Model # 16383
  • Turner, Blade Style Solid, Blade Edge Rounded, Blade Length 6 In., Blade Width 3 In., Overall Length 13-1/4...More

  • Category : Turners
Stainless Steel Skimmer
6" LCD Digital Food Service Thermometer with -40°
5" LCD Waterproof Thermometer with -40° to 500°
10-3/8" x 12-3/4" x 4" 6.7 Qt. Stainles
4-1/2" Slime Knife Seafood Knife, White
31" x 12" x 5" Stainless Steel Mesh Strainer
4" W x 16" L x 4" D Glazed Aluminized&#
9" Dia. x 1-1/2" D Hard Coat Anodized Alumin
18" W x 13" L x 1" D Perforated Aluminu
20-3/4" x 12-3/4" x 1-1/4" 3.9 Qt.
BBQ Tools
8" Fillet Knife, White
6-1/4" Stainless Steel Flour Sifter with 6-1/4"&#
Aluminum Flat Cover; Capacity (Qt.):
Aluminum Frying Pan w/Teflon® Xtra Coating
  • CRESTWARE
  • Aluminum Frying Pan w/Teflon® Xtra Coating Aluminum Frying Pan w/Teflon® Xtra Coating
  • Item # 21D610
  • Mfr. Model # FRY10SH
  • Frying Pan w/PTFE Coating, Overall Length (In.) 18, Overall Width (In.) 10-1/2, Overall Height (In.) 2,...More

  • Category : Cookware
12" Sharpening Steel
22" x 12" x 12" Stainless Steel Mesh Straine
Analog Mechanical Food Service Thermometer with 30° to
12-13/16" x 6-7/8" x 6" 5-3/8 Qt.
10" Chef's Knife, Blue
  • MERCER CUTLERY
  • 10" Chef's Knife, Blue 10" Chef's Knife, Blue
  • Item # 13V443
  • Mfr. Model # M22610BL
  • Chef's Knife, Length 10 In., Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

  • Category : Commercial Cutlery
Ladle
  • VOLLRATH
  • Ladle Ladle
  • Item # 4KJL5
  • Mfr. Model # 4980820
  • Ladle, Capacity 8 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 4, Gauge Heavy, Handle Plastic-Coated, Handle...More

  • Category : Serving Utensils
10" x 1.25" Polycarbonate Solid Spoon
10" Carbon Steel No Work Steel
16 qt. Stainless Steel Mixing Bowl
Plastic Scallop Grip Tong
  • CAMBRO
  • Plastic Scallop Grip Tong Plastic Scallop Grip Tong
  • Item # 6ZEL7
  • Mfr. Model # CA6TGS110
  • Scallop Grip Tong, Temp. Resistance (Deg. F) 300, Overall Length (In.) 6, Overall Width (In.) 3/4, Overall...More

  • Category : Prep and Hold Utensils
10" Chef's Knife, Green
  • MERCER CUTLERY
  • 10" Chef's Knife, Green 10" Chef's Knife, Green
  • Item # 13V444
  • Mfr. Model # M22610GR
  • Chef's Knife, Length 10 In., Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

  • Category : Commercial Cutlery
Aluminum Fry Pan
  • VOLLRATH
  • Aluminum Fry Pan Aluminum Fry Pan
  • Item # 6PVC3
  • Mfr. Model # N7010
  • Fry Pan, Non-Stick, Overall Height (In.) 1-3/4, Top Dia. (In.) 10, Bottom Dia. (In.) 7-5/8, Material...More

  • Category : Cookware
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
Polyethylene Bains Marie Lid; PK6
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More