Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Cookware and Preparation

434 Results Found that Include 442 Products

Results per page:  16 | 32 | 48
16-5/8" Food Scraper, White
10-3/8" x 12-3/4" x 4" 6.7 Qt. Stainles
Skimmer
  • VOLLRATH
  • Skimmer Skimmer
  • Item # 4KJV5
  • Mfr. Model # 47717
  • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 6 1/2 In., Handle Hooked, Handle Length 14 In., Material...More

  • Category : Colanders and Strainers
Stainless Steel Bain Marie Pot; Capacity (Qt.):&#
Stainless Steel Adaptor Bar
9-3/8" 3.25 oz. Disher
25-3/4 L x 17-3/4 W x 1"D Aluminum Full
16-1/2 L x 11-3/4 W x 7/8"D Aluminum Ha
1 Cup, 1/2 Cup, 1/3 Cup, 1/4 Cup Stainless&#
25-3/4 L x 17-3/4 W x 1"D Aluminum Full
Ladle
  • VOLLRATH
  • Ladle Ladle
  • Item # 4KJN7
  • Mfr. Model # 46822
  • Ladle, Capacity 12 Oz., Bowl Dia. 4 5/8, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

  • Category : Serving Utensils
13-5/8" Food Scraper, White
13 qt. Stainless Steel Mixing Bowl
9-1/2" Spoon Food Scraper, White
21" Basting Spoon
Tin Wire Mesh Strainer
12-7/8 L x 17-3/4 W x 1"D Aluminum Half
Skimmer
  • VOLLRATH
  • Skimmer Skimmer
  • Item # 4KJV7
  • Mfr. Model # 47719
  • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 9 5/8 In., Handle Hooked, Handle Length 17 5/8 In., Material...More

  • Category : Colanders and Strainers
21-5/8" Grill Scraper; PK1
20-3/4" x 12-3/4" x 4" 14 Qt. Stainless
10-3/8" x 12-3/4" x 6" 10 Qt. Stainless
Stainless Steel Utility Tong
12-1/2" x 6-1/4" x 4" Stainless Steel W
1/2 qt. Stainless Steel Graduated Measure, Gray
Stainless Steel, Plastisol Coated Handle Utility Tong
10-3/8" x 12-3/4" x 2-1/2" 4.3 Qt.
Stainless Steel Pom Tong
20-3/4" x 12-3/4" x 2-1/2" 8.3 Qt.
Stainless Steel Utility Tong
Ladle
  • VOLLRATH
  • Ladle Ladle
  • Item # 4KJN5
  • Mfr. Model # 46816
  • Ladle, Capacity 6 Oz., Bowl Dia. 3 3/8, Gauge Standard, Handle Stainless Steel, Handle Type Angled, Handle...More

  • Category : Serving Utensils
2 qt. Stainless Steel Graduated Measure, Gray
Stainless Steel Wire Grate
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More