Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Appliances and Equipment

35 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Cold Beverage Dispenser,5 Gal,2 Bowls
Dual Coffee Brewer,Stainless Steel,6000W
10 qt. Countertop Food Mixer, 5 Speeds
Cold Beverage Dispenser,2.4 Gal,2 Bowls
  • CRATHCO
  • Cold Beverage Dispenser, 2.4 Gal, 2 Bowls Cold Beverage Dispenser,2.4 Gal,2 Bowls
  • Item # 12D153
  • Mfr. Model # E29-3
  • Cold Beverage Dispenser, 2 Bowls, Capacity 2.4 gal., Max. Cup Height 9 In., Width 11-1/4 In., Depth 15-1/2...More

  • Category : Beverage Dispensers
Food Blender Base
  • WARING COMMERCIAL
  • Food Blender Base Food Blender Base
  • Item # 6FVF2
  • Mfr. Model # CB15BU
  • Food Blender Base, Heavy-Duty, Capacity 1 Gallon, HP 3.75, Voltage 120, RPM High 20000, Hz 60, Amps 15, Watts...More

  • Category : Blenders and Drink Mixers
Dual Coffee Brewer,Black,6000W
Portion Control Coffee Grinder, Two Hopper, 6 lb./Hopper,&#
Natural Gas Griddle,36 x 23-9/16 In
Hot Beverage Dispenser,2 Hoppers
  • BUNN
  • Hot Beverage Dispenser, 2 Hoppers Hot Beverage Dispenser,2 Hoppers
  • Item # 6DHE5
  • Mfr. Model # FMD 2
  • Hot Beverage Dispenser, Commercial, Capacity 4.2 gal./hr., Max. Cup Height 7 In., Width 8 In., Depth 21 In.,...More

  • Category : Beverage Dispensers
Portion Control Coffee Grinder, Two Hopper, 6 lb./Hopper,&#
Convection Oven, 23 x 24
Hood/Roll Dome
  • CROWN VERITY
  • Hood/Roll Dome Hood/Roll Dome
  • Item # 12H063
  • Mfr. Model # RD-60
  • Hood/Roll Dome, Overall Depth 23 In., Overall Width 61 In., Overall Height 16 In., For Use With 5YGG9, 5YGH0,...More

  • Category : Outdoor Grill Accessories
Hot Chocolate Dispenser,Powdered,Single
Cold Beverage Dispenser,Premix,2 Bowls
Food Blender with Timer,Elect. Panel
  • WARING COMMERCIAL
  • Food Blender with Timer, Elect. Panel Food Blender with Timer,Elect. Panel
  • Item # 6FVF1
  • Mfr. Model # CB15T
  • Food Blender with Timer, Electronic Membrane Panel, Capacity 1 Gallon, HP 3-3/4, Voltage 120, RPM High 20000,...More

  • Category : Blenders and Drink Mixers
Propane Cart
  • CROWN VERITY
  • Propane Cart Propane Cart
  • Item # 12H077
  • Mfr. Model # RPS-486072
  • Propane Cart, Material Metal, For Use With 5YGH3, 5YGG9, 5YGH1, 12H029, 12H030, 12H032, 12H033, 12H034,...More

  • Category : Outdoor Grill Accessories
Cold Beverage Dispenser,Premix,2 Bowls
Gas CharRock Charbroiler,2 Burner,L 36
  • APW WYOTT
  • Gas CharRock Charbroiler, 2 Burner, L 36 Gas CharRock Charbroiler,2 Burner,L 36
  • Item # 6FGN8
  • Mfr. Model # GCRB-36I
  • Gas CharRock Charbroiler, Overall Length 36 In., Overall Depth 26 7/8 In., Overall Height 15 1/2 In., Cooking...More

  • Category : Outdoor Grills
Electric Griddle,W 24 In
  • APW WYOTT
  • Electric Griddle, W 24 In Electric Griddle,W 24 In
  • Item # 6FGN2
  • Mfr. Model # EG-24I
  • Electric Countertop Griddle, Heat Setting Up to 450 Degrees F, Voltage 208/240, 33/38 Amps, Material...More

  • Category : Ovens, Griddles, and Sandwich Presses
Gas Step-Up Open 4 Burner Range
  • BAKERS PRIDE
  • Gas Step-Up Open 4 Burner Range Gas Step-Up Open 4 Burner Range
  • Item # 6EKT5
  • Mfr. Model # BPHHPS-424I
  • Countertop Gas Step-Up Open Burner Range, Element Type Cast Iron, Number of Elements 4, Heating Elements...More

  • Category : Table Ranges and Hot Plates
Radiant Conveyor Toaster
  • APW WYOTT
  • Radiant Conveyor Toaster Radiant Conveyor Toaster
  • Item # 6FGP1
  • Mfr. Model # XTRM-2 208V
  • Radiant Conveyor Toaster, Includes Self-Dispensing Bread Drawer, Chrome Coated Wire Feeder, Side Handles,...More

  • Category : Toasters
Countertop Gas Open 4 Burner Range
  • BAKERS PRIDE
  • Countertop Gas Open 4 Burner Range Countertop Gas Open 4 Burner Range
  • Item # 6EKT4
  • Mfr. Model # BPHHP-424I
  • Countertop Gas Open Burner Range, Element Type Cast Iron, Number of Elements 4, Heating Elements 120,000...More

  • Category : Table Ranges and Hot Plates
Conveyor Toaster
  • APW WYOTT
  • Conveyor Toaster Conveyor Toaster
  • Item # 6FGT8
  • Mfr. Model # ECO4000 350E
  • Conveyor Toaster, Includes Superfeeder, Individually Controlled Top And Bottom Heating Elements, Removable...More

  • Category : Toasters
Built-in Food Warmer,Double Well
  • WELLS MANUFACTURING
  • Built-in Food Warmer, Double Well Built-in Food Warmer,Double Well
  • Item # 24T822
  • Mfr. Model # MOD200TDM
  • Built-in Food Warmer, Double Well, Voltage 208/240, Watts 2480/3300, Operating Temp. Range Up To 212 Deg. F...More

  • Category : Countertop Warmers
Pizza Convection Oven,4 Shelves,Half Sz
Convection Oven,4 Shelves,Half Size
Portable Induction Range,2600W/220V
  • SPRING USA
  • Portable Induction Range, 2600W/220V Portable Induction Range,2600W/220V
  • Item # 24X529
  • Mfr. Model # SRC-261SS
  • Portable Induction Range, Watts 2600, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

  • Category : Induction Ranges
Induction Range,Hold-Only,650W/110V
  • SPRING USA
  • Induction Range, Hold-Only, 650W/110V Induction Range,Hold-Only,650W/110V
  • Item # 24X531
  • Mfr. Model # SRC-650SS
  • Portable Induction Range, Hold-Only, Watts 650, Element Type Solid, Number of Elements 1, Heating Elements...More

  • Category : Induction Ranges
Portable Induction Range,1800W/110V
  • SPRING USA
  • Portable Induction Range, 1800W/110V Portable Induction Range,1800W/110V
  • Item # 24X526
  • Mfr. Model # SRC-181SS
  • Portable Induction Range, Watts 1800, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

  • Category : Induction Ranges
Coffee Brewer,6 Warmers
  • BUNN
  • Coffee Brewer, 6 Warmers Coffee Brewer,6 Warmers
  • Item # 6DHC1
  • Mfr. Model # CWTF 4/2 TWIN
  • Automatic Coffee Brewer, 12 Cup, 4 Upper Warmers, 2 Lower Warmers, 6 Warming Stations, Yes Plumbing Required,...More

  • Category : Coffee Makers
Airpot Coffee Brewer,Dual Head
Multi-Hopper Coffee Grinder, Two Hopper, 6 lb./Hopper, Stai
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More