Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Appliances and Equipment

29 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
5L Milk Dispenser, Stainless
80000 BtuH Stainless Steel and Aluminized Steel Gas CharRoc
220V, 3500 Watt Portable Induction Range; Includes Cord
24-1/8" x 31-11/16" x 17 Natural Gas Griddle
Single Drawer Warmer,450 Watt
  • WELLS MANUFACTURING
  • Single Drawer Warmer, 450 Watt Single Drawer Warmer,450 Watt
  • Item # 24T819
  • Mfr. Model # RW-1
  • Single Drawer Warmer, Voltage 120, Watts 450, Operating Temp. Range 90 To 210 Deg. F, Depth 21-1/2 In., Width...More

  • Category : Countertop Holding Drawers
40,000 BtuH Cast Iron Radiant Gas CharBroiler
35-3/8" x 30-1/4" x 14-11/16 Hot Plate
4.2 gal./hr. Commercial Hot Beverage Dispenser, Black
Digital Holding Drawers,1 Drawer
  • APW WYOTT
  • Digital Holding Drawers, 1 Drawer Digital Holding Drawers,1 Drawer
  • Item # 6FGR1
  • Mfr. Model # HDXi-1 120V
  • Digital Holding Drawer, Voltage 120, Watts 450, Amps 3.8, Depth 21, Width 25 1/2, Height 20, Number of...More

  • Category : Countertop Holding Drawers
Countertop Holding Drawer,1 Drawer
  • APW WYOTT
  • Countertop Holding Drawer, 1 Drawer Countertop Holding Drawer,1 Drawer
  • Item # 6FGR8
  • Mfr. Model # HDDIS-1 120V
  • Countertop Holding Drawer, Slimline, Voltage 120, Watts 450, Amps 3.8, Depth 29 5/16, Width 20 1/4, Height 15...More

  • Category : Countertop Holding Drawers
Countertop Holding Drawer,1 Drawer
  • APW WYOTT
  • Countertop Holding Drawer, 1 Drawer Countertop Holding Drawer,1 Drawer
  • Item # 6FGR5
  • Mfr. Model # HDDI-1 120V
  • Countertop Holding Drawer, Standard, Voltage 120, Watts 450, Amps 3.8, Depth 21, Width 27-3/4, Height...More

  • Category : Countertop Holding Drawers
5 gal. 1 Bowl Cold Beverage Dispenser, Stainless Steel
36" x 20" x 11" Electric Flat Top Griddle
64 Oz High Power, Reprogrammable with Sound Enclosure Blend
5 gal. 1 Bowl Cold Beverage Dispenser, Black
48 Oz High Power, Reprogrammable with Sound Enclosure Blend
64 Oz High Power, Reprogrammable Blender, Black
  • WARING COMMERCIAL
  • 64 Oz High Power, Reprogrammable Blender, Black 64 Oz High Power, Reprogrammable Blender, Black
  • Item # 6GUH7
  • Mfr. Model # MX1300XTS
  • Blender, High Power, Reprogrammable, Capacity 64 Oz, HP 3.5, Voltage 120, RPM High 20000, Hz 60, Amps 13,...More

  • Category : Blenders and Drink Mixers
26-3/4" x 24" x 15-1/2 Manual Gas Griddle
14 13/16" Conveyor Toaster
  • APW WYOTT
  • 14 13/16" Conveyor Toaster 14 13/16" Conveyor Toaster
  • Item # 6FGT9
  • Mfr. Model # ECO4000 350L
  • Conveyor Toaster, Includes Superfeeder, Individually Controlled Top And Bottom Heating Elements, Removable...More

  • Category : Toasters
23-3/4" x 23-5/8" x 15-3/4" Half Size&#
Nickel Plated Electric Fryer
  • WELLS MANUFACTURING
  • Nickel Plated Electric Fryer Nickel Plated Electric Fryer
  • Item # 24T809
  • Mfr. Model # F-49-208
  • Electric Fryer, Cooking Chamber Size H x W x D 8-5/8 x 12-1/8, Holding Capacity 15 lbs. of Oil, Heat Setting...More

  • Category : Fryers
23-3/4" x 23-5/8" x 15-3/4" Half Size&#
208V, 5000 Watt Induction Cooking Range; Includes Control&#
19-13/16" x 13-1/2" x 8-3/4" Double Waf
26-3/4" x 36" x 15-1/2 Manual Gas Griddle
23" x 21" x 16" 30 lb. Stainless Steel
80000 BtuH Stainless Steel and Aluminized Steel Gas Radiant
15 3/64" Radiant Conveyor Toaster
23-1/2" x 23-1/2" x 21" Convection Oven
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More