Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Appliances and Equipment

32 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
Electric Deep Fryer,120V,10 Lb
  • WARING COMMERCIAL
  • Electric Deep Fryer, 120V, 10 Lb Electric Deep Fryer,120V,10 Lb
  • Item # 6DVZ4
  • Mfr. Model # WDF1000
  • Electric Deep Fryer, Heavy Duty, Capacity 10-lbs, Overall Depth 17 In., Overall Width 13 In., Overall Height...More

  • Category : Fryers
Single Airpot Coffee Brewer,Pourover
Food Processor,2.5 Qt
  • WARING COMMERCIAL
  • Food Processor, 2.5 Qt Food Processor,2.5 Qt
  • Item # 6FTH6
  • Mfr. Model # WFP11S
  • Food Processor, Batch Bowl, Capacity 2.5 Qt, Voltage 120, Hz 60, Amps 5.2, Depth 9 5/16 In., Width 7 In.,...More

  • Category : Food Processors
Toasting Grill,9 3/4x9 1/4
  • WARING COMMERCIAL
  • Toasting Grill, 9 3/4x9 1/4 Toasting Grill,9 3/4x9 1/4
  • Item # 6DVY5
  • Mfr. Model # WFG150
  • Toasting Grill, Flat Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-15P...More

  • Category : Ovens, Griddles, and Sandwich Presses
Propane Gas Hose,25 ft.
Heated Display Case, Number of Shelves 1, Up to 100&de
Ind Cooking Range,Drop-In,650W/110V
Burner,2 Element,1800 Watts
Griddle,Electric,Countertop
Beverage Dispenser,Double,10L
Tea Concentrate Dispenser
  • BUNN
  • Tea Concentrate Dispenser Tea Concentrate Dispenser
  • Item # 6DHD0
  • Mfr. Model # TCD 2
  • Tea Concentrate Dispenser, Commercial, Capacity 2 Gallons, Size 22 7/8"H x 12 3/4"W x 18 7/8" D, Material...More

  • Category : Beverage Dispensers
Cooker/Warmer,22 Qt
  • APW WYOTT
  • Cooker/Warmer, 22 Qt Cooker/Warmer,22 Qt
  • Item # 6FGT7
  • Mfr. Model # CW-2AI
  • Cooker/Warmer, Capacity 22 Qt, Voltage 120, Watts 1200, Amps 10, Operating Temp. Range Up to 212 Degrees F,...More

  • Category : Countertop Warmers
Bar Blender,Electronic Keypad
  • WARING COMMERCIAL
  • Bar Blender, Electronic Keypad Bar Blender,Electronic Keypad
  • Item # 16W647
  • Mfr. Model # MMB150
  • Bar Blender, Capacity 48 oz., HP 2, Voltage 120, RPM High 1500, Hz 60, Amps 13, Watts 1500, Depth 10 In.,...More

  • Category : Blenders and Drink Mixers
Big Stik Power Pack Motor Housing
Electric Deep Fryer,208V,10 Lb
  • WARING COMMERCIAL
  • Electric Deep Fryer, 208V, 10 Lb Electric Deep Fryer,208V,10 Lb
  • Item # 6DVZ5
  • Mfr. Model # WDF1000B
  • Electric Deep Fryer, Heavy Duty, Capacity 10 Lbs, Overall Depth 17 In., Overall Width 13 In., Overall Height...More

  • Category : Fryers
Bar Blender w/Timer
  • WARING COMMERCIAL
  • Bar Blender w/Timer Bar Blender w/Timer
  • Item # 16W648
  • Mfr. Model # MMB160
  • Bar Blender, Capacity 48 oz., HP 2, Voltage 120, RPM High 1500, Hz 60, Amps 13, Watts 1500, Depth 10 In.,...More

  • Category : Blenders and Drink Mixers
Hot Blending Lid
Bar Blender,Toggle Control
  • WARING COMMERCIAL
  • Bar Blender, Toggle Control Bar Blender,Toggle Control
  • Item # 16W646
  • Mfr. Model # MMB145
  • Bar Blender, Capacity 48 oz., HP 2, Voltage 120, RPM High 1500, Hz 60, Amps 13, Watts 1500, Depth 10 In.,...More

  • Category : Blenders and Drink Mixers
Compact Panini Grill,120V
  • WARING COMMERCIAL
  • Compact Panini Grill, 120V Compact Panini Grill,120V
  • Item # 6DVY3
  • Mfr. Model # WPG150
  • Compact Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA...More

  • Category : Ovens, Griddles, and Sandwich Presses
Single Belgian Waffle Maker
4-Slice  Heavy Duty Toaster
Fryer Basket,6.25 x 11.5 x 6.5 In,PK12
Food Slicer, 0.16 HP, Blade Dia. 7", Overall Length&#x
Food Slicer, 0.17 HP, Overall Length 18-57/64", Overal
Toaster,Four Slot
  • CADCO
  • Toaster, Four Slot Toaster,Four Slot
  • Item # 11U519
  • Mfr. Model # CTW-4M
  • Toaster, Consistent Slice, Capacity 4-Slot, Voltage 120, Amps 10, Depth 8 In., Width 13-1/2 In., Height 9...More

  • Category : Toasters
Hot Plate,Induction,Buffet
Heated Display Case, Number of Shelves 1, Up to 100&de
Milk Can Only,SS,5L
Brewer, 3 Station, auto warmer shutoff
  • NEWCO COFFEE
  • Brewer, 3 Station, auto warmer shutoff Brewer, 3 Station, auto warmer shutoff
  • Item # 48FP54
  • Mfr. Model # AK-3AS
  • Coffee Brewer, Pourover, 4 gal. Capacity, Brewing Capacity 0.5 gal./hr., 3 Warming Stations, Electrical 120V,...More

  • Category : Coffee Makers
Commercial Blender,48 oz.,Black
  • HAMILTON BEACH
  • Commercial Blender, 48 oz., Black Commercial Blender,48 oz.,Black
  • Item # 16W501
  • Mfr. Model # HBH450
  • Commercial Blender, Capacity 48 oz., HP 1, Voltage 120, Hz 60, Amps 6, Watts 720, Depth 14.25 In., Width...More

  • Category : Blenders and Drink Mixers
Crepe Maker,1800 Watts
4-Slice  Heavy Duty Toaster
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More