Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Food Service Appliances and Equipment

31 Results Found that Include 31 Products

Results per page:  16 | 32 | 48
Gas Convection Oven,Single,H 63-3/8 In
Gas Counter Top Griddle,4 Burners
Electric Convection Oven,Single,L 34 In
Countertop Gas Open 6 Burner Range
  • BAKERS PRIDE
  • Countertop Gas Open 6 Burner Range Countertop Gas Open 6 Burner Range
  • Item # 6EKT6
  • Mfr. Model # BPHHP-636I
  • Countertop Gas Open Burner Range, Element Type Cast Iron, Number of Elements 6, Heating Elements 180,000...More

  • Category : Table Ranges and Hot Plates
Gas Countertop Griddle,6 Burners
Electric Deck Oven,Double
Electric Convection Oven,Double,L 34 In
Gas Deck Oven,Double
  • BAKERS PRIDE
  • Gas Deck Oven, Double Gas Deck Oven,Double
  • Item # 6EKU6
  • Mfr. Model # Y-602
  • Gas Deck Oven, Double Deck, Cooking Chamber Size H x W x D 8 In. x 60 In. x 36 In., Heat Setting 300 to 650...More

  • Category : Ovens, Griddles, and Sandwich Presses
Gas Step-Up Open 6 Burner Range
  • BAKERS PRIDE
  • Gas Step-Up Open 6 Burner Range Gas Step-Up Open 6 Burner Range
  • Item # 6EKT7
  • Mfr. Model # BPHHPS-636I
  • Countertop Gas Step-Up Open Burner Range, Element Type Cast Iron, Number of Elements 6, Heating Elements...More

  • Category : Table Ranges and Hot Plates
Electric Convection Oven,Double,L 38 1/4
Gas Convection Ovens,H 72-1/4 In
  • BAKERS PRIDE
  • Gas Convection Ovens, H 72-1/4 In Gas Convection Ovens,H 72-1/4 In
  • Item # 6EKR7
  • Mfr. Model # GDCO-G2
  • Gas Convection Ovens, Double Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In., Heat...More

  • Category : Ovens, Griddles, and Sandwich Presses
Gas Countertop Griddle,8 Burners
Gas Deck Oven,Single,W 78 In
Gas Deck Oven,Double,Display
Gas Deck Oven,Single, Display
Electric Deck Oven,Single,L 25 In
Gas Step-Up Open 4 Burner Range
  • BAKERS PRIDE
  • Gas Step-Up Open 4 Burner Range Gas Step-Up Open 4 Burner Range
  • Item # 6EKT5
  • Mfr. Model # BPHHPS-424I
  • Countertop Gas Step-Up Open Burner Range, Element Type Cast Iron, Number of Elements 4, Heating Elements...More

  • Category : Table Ranges and Hot Plates
Electric Deck Oven,Double,Brick Line
Gas Deck Oven,Single,Brick Line
Electric Convection Oven,Single,L 38 1/4
Gas Convection Ovens,H 63-3/8 In
  • BAKERS PRIDE
  • Gas Convection Ovens, H 63-3/8 In Gas Convection Ovens,H 63-3/8 In
  • Item # 6EKR6
  • Mfr. Model # GDCO-G1
  • Gas Convection Ovens, Single Compartment, Cooking Chamber Size H x W x D 20 In. x 29 In. x 22 1/4 In., Heat...More

  • Category : Ovens, Griddles, and Sandwich Presses
Gas Deck Oven,Single,W 84
Gas Deck Oven,Double,Display
Countertop Char Broiler,4 Burner
  • BAKERS PRIDE
  • Countertop Char Broiler, 4 Burner Countertop Char Broiler,4 Burner
  • Item # 6EKR8
  • Mfr. Model # BPHCB-2424I
  • Countertop Gas Charbroiler, Glo Stone, Overall Length 24 In., Overall Depth 33 1/2 In., Overall Height 18...More

  • Category : Outdoor Grills
Countertop Gas Open 4 Burner Range
  • BAKERS PRIDE
  • Countertop Gas Open 4 Burner Range Countertop Gas Open 4 Burner Range
  • Item # 6EKT4
  • Mfr. Model # BPHHP-424I
  • Countertop Gas Open Burner Range, Element Type Cast Iron, Number of Elements 4, Heating Elements 120,000...More

  • Category : Table Ranges and Hot Plates
Electric Deck Oven,Single,L 28 In
Gas Deck Oven,Single,Display
Gas Convection Oven,Double,H 72-1/4 In
Gas Deck Oven,Double,Brick Line
Gas Deck Oven,Double
  • BAKERS PRIDE
  • Gas Deck Oven, Double Gas Deck Oven,Double
  • Item # 6EKV1
  • Mfr. Model # Y-802
  • Gas Deck Oven, Double Deck, Cooking Chamber Size H x W x D 8 In. x 66 In. x 44 In., Heat Setting 300 to 650...More

  • Category : Ovens, Griddles, and Sandwich Presses
Electric Deck Oven,Single,Brick Line
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More