Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Food Labels

18 results found that include 60 products

Filter Results By

Branch Availability
Item
Label Style
Material
Shape
Width
Height
Legend
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Dissolvable Shelf Life Label, Paper, Square, Width 2",
Removable Use First Label, Paper, Circle, Width 3", He
Removable Day Label Kit, Paper, Octagon, Width 1", Hei
Removable Shelf Life Label, Paper, Rectangle, Width 3",
Permanent Use First Label, Paper, Square, Width 2", He
Removable Food Rotation Label, Paper, Circle, Width 1-1/2&q
Removable Allergen Label, Paper, Rectangle, Width 3", Heigh
Dissolvable Food Rotation Label, Paper, Square, Width 2",&#
Permanent Condiment Label, Self-Adhesive Plastic, Rectangle, Width&#x
Dissolvable Date Coder Label, Paper, Rectangle, Width 2-1/2
Results per page:  16 | 32 | 48

Ensure food safety and HACCP compliance with food labels from Grainger. Identify food hazards as they occur and reduce the risk of cross-contamination. Choose from a selection of food labels including day-of-the-week labels, date coder labels, food rotation labels, shelf life labels, use first labels and condiment labels. Using separate color-coded labels for every day of the week promotes better organization and quick recognition.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More