Skip Content

Food Labels

14 results found that include 43 products

Ensure food safety and HACCP compliance with food labels from Grainger. Identify food hazards as they occur and reduce the risk of cross-contamination. Choose from a selection of food labels including day-of-the-week labels, date coder labels, food rotation labels, shelf life labels, use first labels and condiment labels. Using separate color-coded labels for every day of the week promotes better organization and quick recognition.Close

Filter Results By

Branch Availability
Item
Label Style
Material
Shape
Width
Height
Legend
Brand
Price
Shop By
Ratings

Viewing as

List
  • Dissolvable Shelf Life Label, Rectangle
    • DAYMARK
    • Multiple product options available

      Multiple product options available

  • Removable Allergen Label, Paper, Rectangle, Width 3", Heigh
    Removable Allergen Label, Paper, Rectangle, Width 3", Heigh
    • DAYMARK
    • Item # 22FD08
    • Mfr. Model # N/A
    • Allergen Label, Label Style Removable, Material Paper, Shape Rectangle, Width 3 In., Height 2 In., Legend...More

  • Removable Day Label, Circle
    • DAYMARK
    • Multiple product options available

      Multiple product options available

  • Removable Day Label, Square
    • DAYMARK
    • Multiple product options available

      Multiple product options available

  • Removable Day Label, Octagon
    • DAYMARK
    • Multiple product options available

      Multiple product options available

  • Removable Day Label Kit, Paper, Octagon, Width 1", Hei
    Removable Day Label Kit, Paper, Octagon, Width 1", Hei
    • DAYMARK
    • Item # 6GUW0
    • Mfr. Model # 111183
    • Day Label Kit, Label Style Removable, Material Paper, Shape Octagon, Width 1 In., Height 1 In., Legend Monday...More

  • Dissolvable Shelf Life Label, Paper, Square, Width 2",
    Dissolvable Shelf Life Label, Paper, Square, Width 2",
    • DAYMARK
    • Item # 6GUU2
    • Mfr. Model # 112438
    • Shelf Life Label, Label Style Dissolvable, Material Paper, Shape Square, Width 2 In., Height 2 In., Legend...More

  • Permanent Date Coder Label, Rectangle
    • DAYMARK
    • Multiple product options available

      Multiple product options available

  • Removable Shelf Life Label, Paper, Rectangle, Width 3",
    Removable Shelf Life Label, Paper, Rectangle, Width 3",
    • DAYMARK
    • Item # 6GUV2
    • Mfr. Model # 110342
    • Shelf Life Label, Label Style Removable, Material Paper, Shape Rectangle, Width 3 In., Height 2 In., Legend...More

  • Removable Use First Label, Paper, Circle, Width 3", He
    Removable Use First Label, Paper, Circle, Width 3", He
    • DAYMARK
    • Item # 6GUW1
    • Mfr. Model # 112596
    • Use First Label, Label Style Removable, Material Paper, Shape Circle, Width 3 In., Height 3 In., Legend Use...More

  • Dissolvable Day Label, Square
    • DAYMARK
    • Multiple product options available

      Multiple product options available

  • Removable Food Rotation Label, Paper, Circle, Width 1-1/2&q
    Removable Food Rotation Label, Paper, Circle, Width 1-1/2&q
    • DAYMARK
    • Item # 12A235
    • Mfr. Model # 112433
    • Food Rotation Label, Label Style Removable, Material Paper, Shape Circle, Width 1-1/2 In., Height 1-1/2 In.,...More

  • Dissolvable Food Rotation Label, Paper, Square, Width 2",&#
    Dissolvable Food Rotation Label, Paper, Square, Width 2",&#
    • DAYMARK
    • Item # 12A227
    • Mfr. Model # 113621
    • Food Rotation Label, Label Style Dissolvable, Material Paper, Shape Square, Width 2 In., Height 2 In., Legend...More

  • Dissolvable Food Rotation Label, Rectangle
    • CAMBRO
    • Multiple product options available

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More