Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Type
Number of Blades
Blade Edge
Blade Type
Blade Length
Locking Blade
Brand
Price
Shop By
Ratings

Folding Knives

357 Results Found that Include 357 Products

Results per page:  16 | 32 | 48
Folding Knife,Fine Blade Edge 1-1/2" Blade Length,Locking&#
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
Pocket Knife,Fine Blade Edge 2-1/4" Blade Length
Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking&#
Pocket Knife,Straight Blade Edge 2-1/2" Blade Length
  • KLEIN TOOLS
  • Pocket Knife, Straight Blade Edge 2-1/2" Blade Length Pocket Knife,Straight Blade Edge 2-1/2" Blade Length
  • Item # 2DFK3
  • Mfr. Model # 44001
  • Pocket Knife, Lightweight LockbackBlade Edge Straight, Blade Type Lockback, Blade Length 2-1/2 In.Closed...More

Salute  Knife,Straight Blade Edge 3-5/8" Blade Length,
Kilowatt  Knife,Straight Blade Edge 3-1/2" Blade Lengt
Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking&#
Folding Pocket Knife,Serrated Blade Edge 2-5/8" Blade
Knife,Plain Blade Edge 3.5" Blade Length,Locking Blade:
Pocket Knife,Curved Blade Edge 2-5/8" Blade Length
Folding Pocket Knife,Fine Blade Edge 3-1/8" Blade Leng
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
Folding Knife,Fine Blade Edge 1-29/32" Blade Length,Locking
Folding Knife,Fine Blade Edge 2" Blade Length,Locking Blade
Pocket Knife 2.3" Blade Length
  • GERBER
  • Pocket Knife 2.3" Blade Length Pocket Knife 2.3" Blade Length
  • Item # 8FFA7
  • Mfr. Model # 22-01614
  • Pocket Knife, Folding, Number of Blades 1, Blade Type Fine Edge, Blade Length 2.3 In., Length Open 5.75 In.,...More

Folding Pocket Knife,Fine Blade Edge 2-1/4" Blade Leng
Folding Knife,Partially Serrated Blade Edge 3" Blade Length
Folding Pocket Knife,Serrated Blade Edge 2-1/4" Blade
Pocket Knife,Notched Blade Edge 2-1/4" Blade Length,Locking
Folding Knife,Fine Blade Edge 2-1/2" Blade Length,Locking&#
Electrician Knife,Straight Blade Edge 1-3/4" Blade Length,L
Folding Knife,Fine/Serrated Blade Edge 3-1/4" Blade Le
Tactical Folding Knife,Partially Serrated Blade Edge 3-1/2"
Folding Knife,Partially Serrated Blade Edge 2-15/16" Blade&
Folding Knife,Partially Serrated Blade Edge 3" Blade Length
Folding Knife,Partially Serrated Blade Edge 4" Blade Length
Knife,Serrated Blade Edge 3.625" Blade Length,Locking Blade:
Folding Hunting Knife 3-1/2" Blade Length
  • TM

    Grainger Choice

  • WESTWARD
  • Folding Hunting Knife 3-1/2" Blade Length Folding Hunting Knife 3-1/2" Blade Length
  • Item # 1YJE6
  • Mfr. Model # 1YJE6
  • Folding Hunting Knife, -, Blade Type Clip Point Blade, Blade Length 3-1/2 In., Blade Material Stainless...More

Folding Lockback Knife,Serrated Blade Edge 3-3/8" Blade
Folding Knife,Serrated Blade Edge 2-7/8" Blade Length,Locki
Pocket Knife,Straight/Serrated Blade Edge 3-1/4" Blade
Results per page:  16 | 32 | 48

Pick up a handy pocket knife or folding knife from Grainger to handle a variety of everyday tasks such as helping to strip insulation from electrical wiring, slice open a shipping box or cut strapping off a bundle. Choose from single-bladed smooth-edge or serrated knives, a double-bladed knife with fine edge and clip-point blades, a 5-blade field dressing knife and many more pocket knives. Whether you work indoors or outdoors, keep a versatile folding knife or pocket knife from Grainger at your disposal.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More