Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Type
Blade Edge
Blade Type
Blade Length
Locking Blade
Price
Shop By
Ratings

Folding Knives

116 Results Found that Include 116 Products

Results per page:  16 | 32 | 48
Folding Knife,Fine Blade Edge 2" Blade Length,Locking Blade
Folding Knife,Partially Serrated Blade Edge 3-1/8" Blade&#x
Folding Knife,Fine Blade Edge 2-7/8" Blade Length,Locking&#
Folding Knife,Partially Serrated Blade Edge 3-39/64" Blade&
Folding Pocket Knife,Fine Blade Edge 2-5/8" Blade Leng
Folding Pocket Knife,Fine Blade Edge 3-1/2" Blade Leng
Folding Knife,Partially Serrated Blade Edge 3-5/16" Blade&#
Folding Pocket Knife,Serrated Blade Edge 2-1/4" Blade
Pocket Knife 2.95" Blade Length
  • GERBER
  • Pocket Knife 2.95" Blade Length Pocket Knife 2.95" Blade Length
  • Item # 9J997
  • Mfr. Model # 5848
  • Pocket Knife, Folding, Number of Blades 1, Blade Type Fine , Clip Point , Blade Length 2.95 In., Length Open...More

Folding Knife,Fine/Serrated Blade Edge 3-1/2" Blade Le
Folding Pocket Knife,Serrated Blade Edge 3" Blade Length,Lo
Pocket Knife 2.3" Blade Length
  • GERBER
  • Pocket Knife 2.3" Blade Length Pocket Knife 2.3" Blade Length
  • Item # 8FFA7
  • Mfr. Model # 22-01614
  • Pocket Knife, Folding, Number of Blades 1, Blade Type Fine Edge, Blade Length 2.3 In., Length Open 5.75 In.,...More

Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
Folding Knife,Fine Blade Edge 1-1/2" Blade Length,Locking&#
Folding Knife,Partially Serrated Blade Edge 3" Blade Length
Folding Pocket Knife,Serrated Blade Edge 3-3/4" Blade
Folding Pocket Knife,Serrated Blade Edge 3-1/2" Blade
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
Folding Pocket Knife,Fine Blade Edge 2-1/8" Blade Leng
Folding Pocket Knife,Fine Blade Edge 3-3/4" Blade Leng
Folding Knife,Serrated Blade Edge 2-7/8" Blade Length,Locki
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
Folding Knife,Partially Serrated Blade Edge 3-1/2" Blade&#x
Folding Knife,Serrated Blade Edge 3" Blade Length,Locking B
Folding Pocket Knife,Fine Blade Edge 2-1/2" Blade Leng
Folding Knife,Partially Serrated Blade Edge 4-1/4" Blade&#x
Folding Knife
  • GERBER
  • Folding Knife Folding Knife
  • Item # 8ZJD9
  • Mfr. Model # 22-41335
  • Folding Knife, Number of Blades 1, Blade Type Partially Serrated, Length Open 3 In., Blade Material Stainless...More

Folding Knife,Fine Blade Edge 2-13/16" Blade Length,Locking
Folding Knife,Partially Serrated Blade Edge 3-23/32" Blade&
Folding Knife,Partially Serrated Blade Edge 2-3/4" Blade&#x
Tactical Folding Knife,Partially Serrated Blade Edge 3-1/2"
Folding Knife,Fine Blade Edge 3-1/8" Blade Length,Locking&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More