Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Type
Number of Blades
Blade Edge
Blade Type
Blade Length
Locking Blade
Brand
Price
Shop By
Ratings

Folding Knives

99 Results Found that Include 99 Products

Results per page:  16 | 32 | 48
Folding Knife,Straight Blade Edge 3" Blade Length,Locking B
Folding Knife,Partially Serrated Blade Edge 3-1/2" Blade&#x
Folding Multi-Blade Knife,Plain Blade Edge 3-3/4" Blade
Knife,Partially Serrated Blade Edge 3.7" Blade Length,Locking&#x
Folding Knife,Serrated Blade Edge 3-1/2" Blade Length,Locki
Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking&#
Knife,Recurve Blade Edge 3" Blade Length,Locking Blade:
Trident  Knife,Straight Blade Edge 3-3/4" Blade Length
Folding Knife,Fine Blade Edge 2-15/16" Blade Length,Locking
Mini X-Ray Vision  Knife,Partially Serrated Blade Edge 3&qu
Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking&#
Tactical Folding Knife,Partially Serrated Blade Edge 3-1/2"
Folding Knife,Fine Blade Edge 3" Blade Length,Locking Blade
Folding Knife,Fine Blade Edge 3-5/8" Blade Length,Locking&#
Trident  Knife,Partially Serrated Blade Edge 3-3/4" Bl
Folding Knife,Fine Blade Edge 2-15/16" Blade Length,Locking
Folding Knife,Fine Blade Edge 2-15/16" Blade Length,Locking
Folding Knife,Partially Serrated Blade Edge 3" Blade Length
Folding Knife,Fine Blade Edge 2-15/16" Blade Length,Locking
Folding Knife,Fine Blade Edge 2-15/16" Blade Length,Locking
Folding Knife,Serrated Blade Edge 3-3/4" Blade Length,Locki
Tactical Folding Knife,Serrated Blade Edge 3-25/32" Blade&#
Tactical Folding Knife,Plain Blade Edge 3-9/16" Blade
Tactical Fixed Blade Knife,Serrated Blade Edge 4" Blade
Spec-Elite  I Knife,Straight Blade Edge 4" Blade Lengt
Folding Knife,Fine/Serrated Blade Edge 3-1/2" Blade Le
Knife,Partially Serrated Blade Edge 3.75" Blade Length,Locking&#
Knife,Plain Blade Edge 4.25" Blade Length,Locking Blade:&#x
Folding Knife,Partially Serrated Blade Edge 2-15/16" Blade&
Folding Knife,Partially Serrated Blade Edge 3-1/4" Blade&#x
Folding Knife,Partially Serrated Blade Edge 3-45/64" Blade&
Folding Knife,Straight Blade Edge 2-1/2" Blade Length,Locki
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More