Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Lamp Watts
Lamp Type
Initial Lumens
Housing Material
Length
Width
Height
Input Voltage
Brand
Price
Shop By
Ratings

Fluorescent Lighting Battery Backup Systems

12 results found that include 43 products

Results per page:  16 | 32 | 48
Universal Fluorescent Emerg Ballast,700L
  • PHILIPS-BODINE
  • Universal Fluorescent Emerg Ballast, 700L Universal Fluorescent Emerg Ballast,700L
  • Item # 12X235
  • Mfr. Model # BDL60U
  • Universal Fluorescent Emergency Ballast, Lamp Watts 32-215, Lamp Type T8, T12, Initial Lumens 700, Housing...More

Compact Fluorescent Emerg Ballast,750 Lu
  • PHILIPS-BODINE
  • Compact Fluorescent Emerg Ballast, 750 Lu Compact Fluorescent Emerg Ballast,750 Lu
  • Item # 34E652
  • Mfr. Model # B94CGU
  • Compact Fluorescent Emergency Ballast, Lamp Watts 18-42, Lamp Type 4-pin Twin, Quad, Triple Twin CFL, Initial...More

Generator Transfer Device,8 In. L
Self-Testing Emergency Ballast,1400 Lum
  • PHILIPS-BODINE
  • Self-Testing Emergency Ballast, 1400 Lum Self-Testing Emergency Ballast,1400 Lum
  • Item # 34E653
  • Mfr. Model # B50ST
  • Self-Testing Emergency Ballast, Lamp Watts 17-215, Lamp Type T8, T12, Initial Lumens 1400, Housing Material...More

Cold-Pak Fluorescent Emerg Ballast,1250L
  • PHILIPS-BODINE
  • Cold-Pak Fluorescent Emerg Ballast, 1250L Cold-Pak Fluorescent Emerg Ballast,1250L
  • Item # 12X239
  • Mfr. Model # B4CF2
  • Cold-Pak Fluorescent Emergency Ballast, Lamp Watts 13-42, Lamp Type T5, 4-pin, Twin, Quad, Triple Twin...More

Emergency Battery
  • ACUITY LITHONIA
  • Emergency Battery Emergency Battery
  • Item # 33L664
  • Mfr. Model # PS3000 M3
  • Emergency Lighting Ballast, Lamp Type T8, T12, T5, T5HO, Housing Material Steel, Length 15.38 In., Width 5.63...More

Single Phase Inverter,125VA,110W
  • HUBBELL LIGHTING - DUAL-LITE
  • Single Phase Inverter, 125VA, 110W Single Phase Inverter,125VA,110W
  • Item # 49WX99
  • Mfr. Model # LG125S
  • Surface Mount Single Phase Inverter,125VA, Lamp Watts 110, Housing Material Steel, Length 16-3/4 In., Width...More

Surface Mount Compact Inverter,250VA
  • HUBBELL LIGHTING - DUAL-LITE
  • Surface Mount Compact Inverter, 250VA Surface Mount Compact Inverter,250VA
  • Item # 46T246
  • Mfr. Model # LG2S
  • Surface Mount Compact Inverter,250VA, Housing Material Sheet Steel, Length 18-1/3 In., Width 8-1/2 In.,...More

Results per page:  16 | 32 | 48

Fluorescent lighting battery backup systems from Grainger include linear nickel cadmium battery packs and fluorescent ballasts to help provide emergency lighting for a defined period of time. Steel or tough thermoplastic housings help provide long-lasting durability. Choose the lamp type and lumen output that can fit your application. Rely on Grainger for durable fluorescent lighting battery backup systems that can provide valuable lighting in an emergency.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More