Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

FLUKE

67 Results Found that Include 114 Products

Results per page:  16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

  • Category : Test Instrument Carrying Cases
Multimeter and Clampmeter Kit
Surface Temp Probe,32 to 500 Deg F
  • FLUKE
  • Surface Temp Probe, 32 to 500 Deg F Surface Temperature Probe
  • Item # 1T324
  • Mfr. Model # 80PK-3A
  • Surface Temperature Probe, Flat or Curved Surfaces Such As Plates and Rollers, K Thermocouple, 32 Degrees to...More

  • Category : Temperature Probes
Laser Distance Meter, ±1/8" Accuracy, Up To 165
  • FLUKE
  • Laser Distance Meter, ±1/8" Accuracy, Up To 165 ft. Range Laser Distance Meter
  • Item # 24Y893
  • Mfr. Model # FLUKE-414D/WWG
  • Laser Distance Meter, Indoor/Outdoor, Range Up To 165 ft., Accuracy +/-1/8 In., Function Quick Calculation of...More

  • Category : Distance Meters
Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. L Retractable Tip Test Lead
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 4 ft. 8 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT...More

  • Category : Test Leads
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

  • Category : Voltage and Continuity Testers
Test Probes,Black/Red,1000VDC,10A,PR
  • FLUKE
  • Test Probes, Black/Red, 1000VDC, 10A, PR Test Probes
  • Item # 4PD26
  • Mfr. Model # Fluke-TP1
  • Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V, CAT III...More

  • Category : Test Clips and Probes
Voltage Detector,90 to 1000VAC,PK5
  • FLUKE
  • Voltage Detector, 90 to 1000VAC, PK5 Voltage Detector
  • Item # 6GAE9
  • Mfr. Model # FLK2AC/90-10005
  • Voltage Detector, Voltage Range 90 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV...More

  • Category : Voltage Detectors
Digital Multimeter Kit, Full Size - Advanced Features Multi
Phase Sequence Tester, 10 to 700VAC Voltage Range
UV Industrial Inspection Flashlight, ABS Plastic, Gray, 4.63&quo
Modular Test Lead Kit, For Use With Multimeters and Cl
Process Meter,0 to 1000VAC/DC,Infrared
  • FLUKE
  • Process Meter, 0 to 1000VAC/DC, Infrared Process Meter,0 to 1000VAC/DC,Infrared
  • Item # 31FN30
  • Mfr. Model # FLUKE-789/T3000 FC
  • MultiMeter, Process Meter, Voltage Measurement Range 0 to 1000VAC/DC, Source Current 0 to 20mA, Current...More

  • Category : Process Calibrator Multimeter
Hook Test Probes,Black/Red,3A,1000VDC,PR
  • FLUKE
  • Hook Test Probes, Black/Red, 3A, 1000VDC, PR Hook Test Probes,Black/Red,3A,1000VDC,PR
  • Item # 3MU83
  • Mfr. Model # Fluke-AC280
  • Hook Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
Test Lead,66 In. L,Black/Red,1000VAC
  • FLUKE
  • Test Lead, 66 In. L, Black/Red, 1000VAC Test Lead
  • Item # 13E625
  • Mfr. Model # FTPL-1
  • Test Lead, Length 5 ft. 6 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, CAT IV...More

  • Category : Test Leads
Handheld Micromanometer,0 to 16 In WC
  • FLUKE
  • Handheld Micromanometer, 0 to 16 In WC Handheld Micromanometer,0 to 16 In WC
  • Item # 1CWL5
  • Mfr. Model # Fluke-922
  • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Clamp On Earth Resistance Tester, 0.025 to 1500 ohm Gr
High Voltage Probe
  • FLUKE
  • High Voltage Probe High Voltage Probe
  • Item # 1T321
  • Mfr. Model # Fluke-80K-40
  • High Voltage Probe, Measurement Range 1 to 40 kV DC or Peak AC, 28 kV RMS AC, For Use With Multimeters,...More

  • Category : Multimeter Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More