Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

FLUKE

12 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Clamp On Digital Clamp Meter, 1-7/16" Jaw Capacity,&#x
  • FLUKE
  • Clamp On Digital Clamp Meter, 1-7/16" Jaw Capacity, CAT IV 600V, CAT III 1000V Clamp Meter
  • Item # 6FXH4
  • Mfr. Model # FLUKE-376
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9, Max. AC Volts...More

  • Category : Clamp Meters
Oscilloscope Voltage Probe Set,Grey
  • FLUKE
  • Oscilloscope Voltage Probe Set, Grey Oscilloscope Voltage Probe Set,Grey
  • Item # 6WZR5
  • Mfr. Model # VPS410-G
  • Oscilloscope Voltage Probe Set, Bandwidth (MHz) 300 MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2,...More

  • Category : Oscilloscope Probes
Advanced Electrical Troubleshooting Kit
Infrared Thermometer Kit, 14° to 482°F Temp. Range
Pressure Module,Gage,300 psi
  • FLUKE
  • Pressure Module, Gage, 300 psi Pressure Module,Gage,300 psi
  • Item # 6KD21
  • Mfr. Model # Fluke-700P27
  • Pressure Module, Gage, Pressure Range 300 psi (2070 KPa), Resolution 0.01 psi (0.1 KPa), Total Uncertainty...More

  • Category : Pressure Modules
AC Clamp On Current Probe,10mA to 6A
  • FLUKE
  • AC Clamp On Current Probe, 10mA to 6A AC Clamp On Current Probe
  • Item # 2RA52
  • Mfr. Model # I5S
  • AC Clamp On Current Probe, Amps AC 10mA to 6A, AC Frequency Response 40 Hz to 5 kHz, Jaw Capacity 0.59 In....More

  • Category : Current Probes
Pressure Module,Gage,1500 psi
  • FLUKE
  • Pressure Module, Gage, 1500 psi Pressure Module,Gage,1500 psi
  • Item # 6KD17
  • Mfr. Model # Fluke-700P09
  • Pressure Module, Gage, Pressure Range 1500 PSIG/10 MPA, Resolution 0.1 psi (0.001 MPa), Total Uncertainty...More

  • Category : Pressure Modules
2400 mAH LI-ION, 190-SERIESII
Oscilloscope Voltage Probe Set,VPS400
Pressure Module,Gage,500 psi
  • FLUKE
  • Pressure Module, Gage, 500 psi Pressure Module,Gage,500 psi
  • Item # 6KD15
  • Mfr. Model # Fluke-700P07
  • Pressure Module, Gage, Pressure Range 500 psi (3400 KPa), Resolution 0.01 psi (0.1 KPa), Total Uncertainty...More

  • Category : Pressure Modules
Current Probe,6000A,36 In.
  • FLUKE
  • Current Probe, 6000A, 36 In. Current Probe
  • Item # 29TJ23
  • Mfr. Model # I1730-FLEX6000/3PK
  • Current Probe, Amps AC 6000, AC Frequency Response 20 kHz, Jaw Capacity 36 In., Max. Conductor Size 8 In.,...More

  • Category : Current Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More