Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

FLOWZONE

31 products found

Filter Results By

Viewing as

List
  • Backpack Sprayer, Polyethylene Tank Material, 4 gal., 120 psi Max Sprayer Pressure

    Brand
    FLOWZONE
    Item #
    53JE37
    Mfr. Model #
    FZSAAK
    Backpack Sprayer, Polyethylene Tank Material, 4 gal., 120 p
    Web Price $327.00 / each
  • Backpack Sprayer, Polyethylene Tank Material, 4 gal., 60 psi Max Sprayer Pressure

    Brand
    FLOWZONE
    Item #
    53JE36
    Mfr. Model #
    FZSAAJ
    Backpack Sprayer, Polyethylene Tank Material, 4 gal., 60 ps
    Web Price $223.00 / each
  • Backpack Sprayer, Polyethylene Tank Material, 2-1/2 gal., 60 psi Max Sprayer Pressure

    Brand
    FLOWZONE
    Item #
    53JE35
    Mfr. Model #
    FZSAAG
    Backpack Sprayer, Polyethylene Tank Material, 2-1/2 gal., 6
    Web Price $176.50 / each
  • Extendable Wand, SS, 48" Size

    Brand
    FLOWZONE
    Item #
    53JE42
    Mfr. Model #
    FZRAAT
    Extendable Wand, SS, 48" Size
    Web Price $13.26 / each
  • Standard Battery, 18.0 Voltage, Li-Ion

    Brand
    FLOWZONE
    Item #
    53JE45
    Mfr. Model #
    FZAAAW
    Standard Battery, 18.0 Voltage, Li-Ion
    Web Price $50.40 / each
  • Fan Nozzle, Nickel Plated Brass/Plastic

    Brand
    FLOWZONE
    Item #
    53JE39
    Mfr. Model #
    FZAAAQ
    Fan Nozzle, Nickel Plated Brass/Plastic
    Web Price $8.89 / each
  • Wand, SS, 18" Size

    Brand
    FLOWZONE
    Item #
    53JE41
    Mfr. Model #
    FZRAAS
    Wand, SS, 18" Size
    Web Price $13.99 / each
  • Hose, 240" Length, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N50
    Mfr. Model #
    FZRACP
    Hose, 240" Length, Fits FlowZone
    Web Price $25.60 / each
  • Spray Gun, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N48
    Mfr. Model #
    FZRACN
    Spray Gun, Fits FlowZone
    Web Price $38.40 / each
  • Wand, 18" Length, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N46
    Mfr. Model #
    FZRAAS
    Wand, 18" Length, Fits FlowZone
    Web Price $17.60 / each
  • Pump Assembly, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N41
    Mfr. Model #
    FZRABX
    Pump Assembly, Fits FlowZone
    Web Price $48.80 / each
  • Spray Gun, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N43
    Mfr. Model #
    FZRABV
    Spray Gun, Fits FlowZone
    Web Price $28.80 / each
  • Sprayer, 0.4 gpm Flow Rate, 115 PSI

    Brand
    FLOWZONE
    Item #
    484N38
    Mfr. Model #
    FZSACF
    Sprayer, 0.4 gpm Flow Rate, 115 PSI
    Web Price $381.48 / each
  • Sprayer, 0.2 gpm Flow Rate, 45 PSI

    Brand
    FLOWZONE
    Item #
    484N33
    Mfr. Model #
    FZSAAC
    Sprayer, 0.2 gpm Flow Rate, 45 PSI
    Web Price $92.62 / each
  • Sprayer, 0.4 gpm Flow Rate, 60 PSI

    Brand
    FLOWZONE
    Item #
    484N49
    Mfr. Model #
    FZSAAH
    Sprayer, 0.4 gpm Flow Rate, 60 PSI
    Web Price $169.84 / each
  • Hose, 60" Length, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N47
    Mfr. Model #
    FZRACJ
    Hose, 60" Length, Fits FlowZone
    Web Price $20.28 / each
  • Coil of Hose, 72" Length, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N45
    Mfr. Model #
    FZRABE
    Coil of Hose, 72" Length, Fits FlowZone
    Web Price $20.00 / each
  • Foaming Nozzle Attachment, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N40
    Mfr. Model #
    FZAACG
    Foaming Nozzle Attachment, Fits FlowZone
    Web Price $18.40 / each
  • Pump Assembly, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N42
    Mfr. Model #
    FZRABY
    Pump Assembly, Fits FlowZone
    Web Price $79.20 / each
  • Sprayer, 0.4 gpm Flow Rate, 115 PSI

    Brand
    FLOWZONE
    Item #
    484N37
    Mfr. Model #
    FZSACE
    Sprayer, 0.4 gpm Flow Rate, 115 PSI
    Web Price $270.38 / each
  • Backpack Straps, Fits FlowZone

    Brand
    FLOWZONE
    Item #
    484N44
    Mfr. Model #
    FZRACB
    Backpack Straps, Fits FlowZone
    Web Price $23.24 / each
  • Standard Battery Charger, Li-Ion, Charger Output Voltage: 5.0, Number of Ports: 1

    Brand
    FLOWZONE
    Item #
    484N39
    Mfr. Model #
    FZRABJ
    Standard Battery Charger, Li-Ion, Charger Output Voltage: 5
    Web Price $14.90 / each
  • Sprayer, 0.4 gpm Flow Rate, 60 PSI

    Brand
    FLOWZONE
    Item #
    484N36
    Mfr. Model #
    FZSACD
    Sprayer, 0.4 gpm Flow Rate, 60 PSI
    Web Price $180.62 / each
  • Sprayer, 0.2 gpm Flow Rate, 45 PSI

    Brand
    FLOWZONE
    Item #
    484N34
    Mfr. Model #
    FZSAAE
    Sprayer, 0.2 gpm Flow Rate, 45 PSI
    Web Price $121.97 / each
  • Standard Battery Charger, Li-Ion, Charger Output Voltage: 21.0, Number of Ports: 1

    Brand
    FLOWZONE
    Item #
    53JE47
    Mfr. Model #
    FZAAAY
    Standard Battery Charger, Li-Ion, Charger Output Voltage: 2
    Web Price $37.10 / each
  • Jet Nozzle, Nickel Plated Brass/Plastic

    Brand
    FLOWZONE
    Item #
    53JE38
    Mfr. Model #
    FZAAAP
    Jet Nozzle, Nickel Plated Brass/Plastic
    Web Price $8.89 / each
  • Adj. Spray Nozzle, Nickel Plated Brass

    Brand
    FLOWZONE
    Item #
    53JE40
    Mfr. Model #
    FZAAAR
    Adj. Spray Nozzle, Nickel Plated Brass
    Web Price $10.30 / each
  • Trolley Kit, SS/Plastic, 27-1/2" Size

    Brand
    FLOWZONE
    Item #
    53JE48
    Mfr. Model #
    FZAAAZ
    Trolley Kit, SS/Plastic, 27-1/2" Size
    Web Price $56.68 / each
  • Hose Assembly, PVC, 20 ft. Size

    Brand
    FLOWZONE
    Item #
    53JE44
    Mfr. Model #
    FZRAAV
    Hose Assembly, PVC, 20 ft. Size
    Web Price $29.95 / each
  • Hose Assembly, PVC, 60" Size

    Brand
    FLOWZONE
    Item #
    53JE43
    Mfr. Model #
    FZRAAU
    Hose Assembly, PVC, 60" Size
    Web Price $19.97 / each
  • Standard Battery, 18.0 Voltage, Li-Ion

    Brand
    FLOWZONE
    Item #
    53JE46
    Mfr. Model #
    FZAAAX
    Standard Battery, 18.0 Voltage, Li-Ion
    Web Price $89.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More