Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flooring

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Wall Base Molding,  Black, 720 In. L
  • TM

    Grainger Choice

  • BATTALION
  • Wall Base Molding, Black, 720 In. L Wall Base Molding, Black, 720 In. L
  • Item # 2RRW9
  • Mfr. Model # 2RRW9
  • Wall Base, Non-Adhesive, PVC Vinyl, Color Black, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not...More

Wall Base Molding,  Gray, 720 In. L
  • TM

    Grainger Choice

  • BATTALION
  • Wall Base Molding, Gray, 720 In. L Wall Base Molding, Gray, 720 In. L
  • Item # 2RRX2
  • Mfr. Model # 2RRX2
  • Wall Base, Non-Adhesive, PVC Vinyl, Color Gray, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not...More

Wall Base Molding,  Almond, 720 In. L
  • TM

    Grainger Choice

  • BATTALION
  • Wall Base Molding, Almond, 720 In. L Wall Base Molding, Almond, 720 In. L
  • Item # 2RRW8
  • Mfr. Model # 2RRW8
  • Wall Base, Non-Adhesive, PVC Vinyl, Color Almond, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not...More

Wall Base Molding,  Brown, 720 In. L
  • TM

    Grainger Choice

  • BATTALION
  • Wall Base Molding, Brown, 720 In. L Wall Base Molding, Brown, 720 In. L
  • Item # 2RRX1
  • Mfr. Model # 2RRX1
  • Wall Base, Non-Adhesive, PVC Vinyl, Color Brown, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not...More

Wall Base Molding,  White, 720 In. L
  • TM

    Grainger Choice

  • BATTALION
  • Wall Base Molding, White, 720 In. L Wall Base Molding, White, 720 In. L
  • Item # 2RRX3
  • Mfr. Model # 2RRX3
  • Wall Base, Non-Adhesive, PVC Vinyl, Color White, Height 4 In., Width 3/32 In., Length 720 In., Hardware Not...More

Tub Shower Base Molding w/Adhesive
  • TM

    Grainger Choice

  • BATTALION
  • Tub Shower Base Molding w/Adhesive Tub Shower Base Molding w/Adhesive
  • Item # 2RRX4
  • Mfr. Model # 2RRX4
  • Tub and Shower Base Molding with Adhesive, Height 1-3/4 In., Length 48 In., Color White, Material PVC Vinyl

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More