Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Floor Cleaning Tools

622 Results Found that Include 2,431 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cut-End Wet Mop Cut-End Wet Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

  • Category : Broom and Mop Handles
60" Wood, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Wood, Clip On Dust Mop Handle 60" Wood, Clip On Dust Mop Handle
  • Item # 1TZG8
  • Mfr. Model # 1TZG8
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Wood, Handle Color Natural,...More

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom; Varies by Overall Length, Trim Length, Sweep Face, Bristle Material, Handle Material, Bristle Color and Handle Length

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Broom Handle Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Long Handled Dust Pan Long Handled Dust Pan
  • Multiple product options available

    Long Handled Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
  • LIBMAN
  • Angle Broom Angle Broom
  • Multiple product options available

    Angle Broom, Overall Length 55", Bristle Material Stapled Polymer Fibers, Bristle Color Black, Handle Material Steel and Handle Dia. 1"; Varies by Sweep Face and Handle...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom Push Broom
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Warehouse Broom Warehouse Broom
  • Multiple product options available

    Warehouse Broom, Overall Length 56", Trim Length 18", Handle Material Wood and Handle Dia. 1-1/8"; Varies by Sweep Face, Bristle Material and Handle Length

  • Category : Brooms
60" Fiberglass, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Fiberglass, Clip On Dust Mop Handle 60" Fiberglass, Clip On Dust Mop Handle
  • Item # 1TZG9
  • Mfr. Model # 1TZG9
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Fiberglass, Handle Color...More

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Held Dust Pan Hand Held Dust Pan
  • Multiple product options available

    Hand Held Dust Pan; Varies by Color, Material, Overall Length and Overall Width

  • Category : Dust Pans
Brown Pad, Length 10", Width 4-5/8", 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Mop Handle Wood Mop Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • Dust Mop Frame Dust Mop Frame
  • Multiple product options available

    Multiple product options available

  • Category : Dust Mop Frames
Corn Whisk Broom, Overall Length 12"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Whisk Broom, Overall Length 12" Whisk Broom
  • Item # 34F931
  • Mfr. Model # 34F931
  • Whisk Broom, Color Coding System No, Trim Length 10 In., Sweep Face 7-1/2 In., Broom Grade Light-Duty,...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Mop Handle Fiberglass Mop Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
Lobby Broom, 35" Overall Length
  • TM

    Grainger Choice

  • TOUGH GUY
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 1VAC2
  • Mfr. Model # 1VAC2
  • Lobby Broom, Overall Length 35 In., Trim Length 4 In., Sweep Face 5-7/8 In., Bristle Material Polypropylene,...More

  • Category : Lobby Brooms
Corn Fiber Broom, Overall Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Fiber Broom, Overall Length 56" Corn Fiber Broom, Overall Length 56"
  • Item # 1VAB7
  • Mfr. Model # 1VAB7
  • Broom, Color Coding System No, Handle Length 38 In., Trim Length 17 In., Sweep Face 11 In., Broom Grade...More

  • Category : Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wire Copper Tube Fitting Brush Wire Copper Tube Fitting Brush
  • Multiple product options available

    Copper Tube Fitting Brush, Brush Length 1", Bristle Material Wire, Handle Length 3-1/4", Overall Length 6-1/2" and Bristle Color Beige; Varies by Brush Dia.

  • Category : Pipe and Tubing Brushes
Corn Toy Broom, Overall Length 32"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Corn Toy Broom, Overall Length 32" Corn Toy Broom, Overall Length 32"
  • Item # 34F930
  • Mfr. Model # 34F930
  • Toy Broom, Color Coding System No, Handle Length 21 In., Trim Length 10 In., Sweep Face 7 In., Broom Grade...More

  • Category : Brooms
Lobby Broom, 35" Overall Length
  • RUBBERMAID
  • Lobby Broom, 35" Overall Length Lobby Broom, 35" Overall Length
  • Item # 5W638
  • Mfr. Model # FG637400BLA
  • Lobby Broom, Overall Length 35 In., Trim Length 5 In., Sweep Face 7-7/8 In., Bristle Material Polypropylene,...More

  • Category : Lobby Brooms
  • TM

    Grainger Choice

  • TOUGH GUY
  • Looped-End Wet Mop Looped-End Wet Mop
  • Multiple product options available

    Multiple product options available

  • Category : Wet Mops
  • TM

    Grainger Choice

  • TOUGH GUY
  • Push Broom with Handle Push Broom with Handle
  • Multiple product options available

    Multiple product options available

  • Category : Brooms
Results per page:  16 | 32 | 48

From small spills to major cleaning projects Grainger has most of the cleaning tools and supplies you need to keep your facility neat and safe. We have a wide selection of floor cleaning tools including dry and wet mops, plus broom and mop handles. We also have a large assortment of mop buckets and wringers in the styles and capacities for your specific application. Shop Grainger for your floor cleaning supplies and accessories.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More