Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Floor Burnishers

9 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
High Speed Burnisher,1500 RPM
  • TM

    Grainger Choice

  • DAYTON
  • High Speed Burnisher, 1500 RPM High Speed Burnisher,1500 RPM
  • Item # 4NEK5
  • Mfr. Model # 4NEK5
  • High Speed Burnisher, Brush Speed 1500 RPM, Motor 1.5 HP, DC Rectified, Pad Size 20 In., Power Source 115VAC,...More

Floor Burnisher,Dust Cntrl,20 In Pad
  • TM

    Grainger Choice

  • DAYTON
  • Floor Burnisher, Dust Cntrl, 20 In Pad Floor Burnisher,Dust Cntrl,20 In Pad
  • Item # 14X834
  • Mfr. Model # 14X834
  • Dust Control Burnisher, Brush Speed 2000 RPM, Motor 1.5 HP, DC Rectified, Pad Size 20 In., Power Source...More

Dust Control Burnisher,2000 RPM
  • NOBLES
  • Dust Control Burnisher, 2000 RPM Dust Control Burnisher,2000 RPM
  • Item # 4VDX4
  • Mfr. Model # 9007349
  • Dust Control Burnisher, Brush Speed 2000 RPM, Motor 1.5 HP, Pad Size 20 In., Power Source 115VAC, 60 Hz, 15A,...More

Self-Propelled Burnisher, 2.8HP, 64dBA
  • NOBLES
  • Self-Propelled Burnisher, 2.8HP, 64dBA Self-Propelled Burnisher, 2.8HP, 64dBA
  • Item # 31YA63
  • Mfr. Model # MV-SG5-0001
  • Self-Propelled Burnisher, Brush Speed 2100 RPM, Motor 2.8 HP, Pad Size 20 In., Power Source (3) 12V 225A,...More

Pad Assist Burnisher,2.8HP,64dBA,13,000
  • NOBLES
  • Pad Assist Burnisher, 2.8HP, 64dBA, 13,000 Pad Assist Burnisher,2.8HP,64dBA,13,000
  • Item # 31YA62
  • Mfr. Model # MV-SG5-0002
  • Pad Assist Burnisher, Brush Speed 2100 RPM, Motor 2.8 HP, Pad Size 20 In., Power Source (3) 12V 185A, Sound...More

Tamperproof Burnisher,20 In,1.5 DC HP
  • CORTECH
  • Tamperproof Burnisher, 20 In, 1.5 DC HP Tamperproof Burnisher,20 In,1.5 DC HP
  • Item # 2CDP2
  • Mfr. Model # 545402
  • Tamperproof Burnisher, Brush Speed 1500 RPM, Motor 1.5 HP, DC Rectified, Pad Size 20 In., Power Source...More

  • NOBLES
  • Rider Burnisher Rider Burnisher
  • Multiple product options available

    Rider Burnisher, Brush Speed 1500 to 1600 rpm, Motor 4 HP, Power Source (6) 6V 435A Lead Acid Batteries, Sound Level 69dB and Construction Carbon Steel Main Frame and...More

Results per page:  16 | 32 | 48

Check out Grainger for our durable floor burnishers that allow you to smooth and polish floors while protecting indoor air quality by efficiently containing dust. Unlike other floor polisher machines, burnishers and buffers are ultra-high speed and designed to reduce the need for follow-up dust mopping, making them a great choice when you need a longer-lasting high shine.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More