Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Floor Burnishers

15 products found

Smooth and polish floors in your facility or building with the right burnishers. Floor burnishers are rotary machines that circulate to clean and shine simultaneously. These machines get rid scratches and dirt, making your floors look as good as new. In addition, burnishers and buffers reduce the need for follow-up dust mopping, making the cleaning process more streamlined.Close

Filter Results By

Viewing as

List
  • High Speed Burnisher, 1500 RPM

    Brand
    DAYTON
    Item #
    4NEK5
    Mfr. Model #
    4NEK5
    High Speed Burnisher, 1500 RPM
    Web Price $1,696.00 / each
  • Floor Burnisher, Dust Cntrl, 20 In Pad

    Brand
    DAYTON
    Item #
    14X834
    Mfr. Model #
    14X834
    Floor Burnisher, Dust Cntrl, 20 In Pad
    Web Price $2,164.00 / each
  • Dust Control Burnisher, 2000 RPM

    Brand
    TENNANT
    Item #
    4VDX4
    Mfr. Model #
    9007349
    Dust Control Burnisher, 2000 RPM
    Web Price $2,704.00 / each
  • High Speed Burnisher, 1600 RPM

    Brand
    TENNANT
    Item #
    4VDX5
    Mfr. Model #
    9007347
    High Speed Burnisher, 1600 RPM
    Web Price $2,212.00 / each
  • Burnisher, 1.5 HP, 1600 RPM, 120V

    Brand
    TORNADO
    Item #
    21YG52
    Mfr. Model #
    C1600-T
    Burnisher, 1.5 HP, 1600 RPM, 120V
    Web Price $1,828.00 / each
  • Burnisher, 3.6HP, 63dBA, 22, 000 sq. ft./hr.

    Brand
    NOBLES
    Item #
    31YA64
    Mfr. Model #
    MV-SG7-0001
    Burnisher, 3.6HP, 63dBA, 22, 000 sq. ft./hr.
    Web Price $14,826.00 / each
  • Rider Burnisher, 27in, Active Dust Control

    Brand
    NOBLES
    Item #
    49H333
    Mfr. Model #
    MV-SGR-0008
    Rider Burnisher, 27in, Active Dust Control
    Web Price $24,229.00 / each
  • Tamperproof Burnisher, 20 In, 1.5 DC HP

    Brand
    CORTECH
    Item #
    2CDP2
    Mfr. Model #
    545402
    Tamperproof Burnisher, 20 In, 1.5 DC HP
    Web Price $2,627.00 / each
  • Burnisher, 1.5 HP, 175 rpm, 115V

    Brand
    TORNADO
    Item #
    21YG53
    Mfr. Model #
    98484
    Burnisher, 1.5 HP, 175 rpm, 115V
    Web Price $4,035.00 / each
  • Self-Propelled Burnisher, 2.8HP, 64dBA

    Brand
    NOBLES
    Item #
    31YA63
    Mfr. Model #
    MV-SG5-0001
    Self-Propelled Burnisher,  2.8HP,  64dBA
    Web Price $13,580.00 / each
  • Pad Assist Burnisher, 2.8HP, 64dBA, 13, 000

    Brand
    NOBLES
    Item #
    31YA62
    Mfr. Model #
    MV-SG5-0002
    Pad Assist Burnisher, 2.8HP, 64dBA, 13, 000
    Web Price $11,143.00 / each
  • Burnisher, 3.6HP, 63dBA, 25, 000 sq. ft./hr.

    Brand
    NOBLES
    Item #
    31YA65
    Mfr. Model #
    MV-SG7-0002
    Burnisher, 3.6HP, 63dBA, 25, 000 sq. ft./hr.
    Web Price $16,356.00 / each
  • Rider Burnisher, Passive Dust Control

    Brand
    NOBLES
    Item #
    49H330
    Mfr. Model #
    MV-SGR-0005
    Rider Burnisher, Passive Dust Control
    Web Price $22,875.00 / each
  • Rider Burnisher, 24in, Active Dust Control

    Brand
    NOBLES
    Item #
    49H331
    Mfr. Model #
    MV-SGR-0007
    Rider Burnisher, 24in, Active Dust Control
    Web Price $23,536.00 / each
  • Rider Burnisher, Passive Dust Control

    Brand
    NOBLES
    Item #
    49H332
    Mfr. Model #
    MV-SGR-0006
    Rider Burnisher, Passive Dust Control
    Web Price $23,569.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More