Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Lamp Type
Fixture Wattage
Light Distribution
Voltage
Socket Type
Mounting
Brand
Price
Shop By
Ratings

Floodlights

19 Results Found that Include 56 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LUMAPRO
  • Medium Floodlight Medium Floodlight
  • Multiple product options available

    Multiple product options available

Floodlight,Bullet,120V,150W,Incd
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Bullet, 120V, 150W, Incd Floodlight,Bullet,120V,150W,Incd
  • Item # 6MPC6
  • Mfr. Model # 6MPC6
  • Floodlight, Lamp Type Incandescent, Fixture Wattage 150, Voltage 120V, Suggested Lamp Item No. 2V791, Height...More

Floodlight,400 W Metal Halide,120V
  • ACUITY LITHONIA
  • Floodlight, 400 W Metal Halide, 120V Floodlight,400 W Metal Halide,120V
  • Item # 3JXE7
  • Mfr. Model # ACP 40M SC MT1 76 0443
  • Large Floodlight, Lamp Type Metal Halide, Fixture Wattage 400, Light Distribution Horiz. 7x6, Voltage 120V,...More

Floodlight,Bullet,120V,50W,Incand
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Bullet, 120V, 50W, Incand Floodlight,Bullet,120V,50W,Incand
  • Item # 6MPC0
  • Mfr. Model # 6MPC0
  • Floodlight, Lamp Type Incandescent, Fixture Wattage 50, Voltage 120V, Suggested Lamp Item No. 3V705, Height...More

Floodlight,Bullet,120V,75W,Incd
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Bullet, 120V, 75W, Incd Floodlight,Bullet,120V,75W,Incd
  • Item # 6MPC3
  • Mfr. Model # 6MPC3
  • Floodlight, Lamp Type Incandescent, Fixture Wattage 75, Voltage 120V, Suggested Lamp Item No. 1E191, Height...More

HPS FLOODLIGHT,150W LAMP INC,120V,BRONZE
  • TM

    Grainger Choice

  • LUMAPRO
  • HPS FLOODLIGHT, 150W LAMP INC, 120V, BRONZE Floodlight
  • Item # 5MM45
  • Mfr. Model # 5MM45
  • Compact Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 150, Light Distribution Wide, Voltage...More

Floodlight,Bullet,120V,35W,Halogen
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Bullet, 120V, 35W, Halogen Floodlight,Bullet,120V,35W,Halogen
  • Item # 6MPA6
  • Mfr. Model # 6MPA6
  • Floodlight, Lamp Type Halogen, Fixture Wattage 35, Voltage 120V, Suggested Lamp Item No. 10J377, Height 2-3/4...More

Floodlight,Bullet,12V,50W,Halogen
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Bullet, 12V, 50W, Halogen Floodlight,Bullet,12V,50W,Halogen
  • Item # 6MPA9
  • Mfr. Model # 6MPA9
  • Floodlight, Lamp Type Halogen, Fixture Wattage 50, Voltage 12V, Suggested Lamp Item No. 1K349, Height 3-1/4...More

Floodlight,Bullet,120V,50W,Halogen
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Bullet, 120V, 50W, Halogen Floodlight,Bullet,120V,50W,Halogen
  • Item # 6MPA8
  • Mfr. Model # 6MPA8
  • Floodlight, Lamp Type Halogen, Fixture Wattage 50, Voltage 120V, Suggested Lamp Item No. 10J378, Height 3-1/4...More

Floodlight,300 W Quartz Halogen,120V
  • ACUITY LITHONIA
  • Floodlight, 300 W Quartz Halogen, 120V Floodlight
  • Item # 6MGK5
  • Mfr. Model # OFTM 300Q 120 LP BZ M6
  • Mini Floodlight, Lamp Type Quartz Halogen, Fixture Wattage 300, Light Distribution Wide, Voltage 120V, Socket...More

Floodlight Base,120V,Plastic,Green
Floodlight,Bullet,120V,35W,Halogen
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Bullet, 120V, 35W, Halogen Floodlight,Bullet,120V,35W,Halogen
  • Item # 6MPA7
  • Mfr. Model # 6MPA7
  • Floodlight, Lamp Type Halogen, Fixture Wattage 35, Voltage 12V, Suggested Lamp Item No. 1C734, Height 2-3/4...More

Floodlight,Induction,48W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Induction, 48W, 120V Floodlight,Induction,48W,120V
  • Item # 4MXH1
  • Mfr. Model # 4MXH1
  • Floodlight, Fixture Wattage 40, Light Distribution Wide Angle, Voltage 120V, Height 5-3/8 In., Width 12-1/2...More

Floodlight,Induction,80W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Induction, 80W, 120V Floodlight,Induction,80W,120V
  • Item # 4MXH2
  • Mfr. Model # 4MXH2
  • Floodlight, Fixture Wattage 80, Light Distribution Area, Voltage 120V, Height 7 In., Width 16-1/8 In., Depth...More

Floodlight,Induction,150W,120V
  • TM

    Grainger Choice

  • LUMAPRO
  • Floodlight, Induction, 150W, 120V Floodlight,Induction,150W,120V
  • Item # 4MXH3
  • Mfr. Model # 4MXH3
  • Floodlight, Fixture Wattage 150, Light Distribution Wide Angle, Voltage 120V, Height 10-1/4 In., Width 24...More

Results per page:  16 | 32 | 48

Install flood lights from Grainger that project broad, even light over a widespread area. Flood lights are a good choice for illuminating sizeable spaces like warehouses, sports fields, stages and parking lots. Shop here for a flood light fixture for compact fluorescent, quartz halogen, high-pressure sodium and metal halide lamps. Looking for a wet location flood light? Find that here too. When you need to light up a large outdoor or indoor space, check out high-quality flood lights from Grainger. For more outdoor lighting fixtures check out our landscape lighting and weatherproof lampholders.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More