Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Float Switches

3 Results Found that Include 78 Products

Results per page:  16 | 32 | 48
  • SJE-RHOMBUS
  • SJE-RHOMBUS AmpMaster Pump Switches SJE-RHOMBUS AmpMaster Pump Switches
  • Multiple product options available

    SJE-Rhombus® Switches feature a PVC float, and are designed to turn off (open) when the float drops 45° below horizontal, and turn on (close) when the float rises 45° above horizontal. The tether adjusts from 5 to 22"L. Use in sump, sewage, and nonpotable water applications.

    Multiple product options available

Tether Float Switch, Mechanical, Normally Open Switch Type
  • SJE-RHOMBUS
  • Tether Float Switch, Mechanical, Normally Open Switch Type Tether Float Switch, Mechanical, Normally Open Switch Type
  • Float Switch, Mechanical, Tether, Normally Open, Piggy Back Connection, Max. Amps Running 15, HP @ 1 Phase - 115V 3/4 or Less, HP @ 1 Phase - 230V 2 or Less, Voltage 115, Wire Gauge 14, Pumping Range Min./Max. 7 to 36, Length -, Width -, Height -, Fitting -, VA Rating -, Min. Water Level Adjustment -, Max. Water Level Adjustment -, Operation -, Stem Material -, Float Material PVC, Mounting Clamp Assembly, For Use With Pumps, Specific Gravity -, Body Material -, Control Range -, Max. Voltage 120

  • Item # 3HCU5
  • Mfr. Model # 30PMPD1WP
  • Float Switch, Mechanical, Tether, Normally Open, Piggy Back Connection, Max. Amps Running 15, HP @ 1 Phase -...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More