Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

FLITZ PREMIUM POLISHING PRODUCTS

18 products found

Filter Results By

Viewing as

List
  • Rust Remover, 16 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    6KJC7
    Mfr. Model #
    CR 01606
    Rust Remover, 16 oz. Bottle, Mild Liquid, Ready to Use
    Web Price $17.45 / each
  • General Purpose Cleaner and Degreaser;Spray Bottle;16 oz.;Non Flammable;Non Chlorinated

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    5GVA2
    Mfr. Model #
    AL 01706
    General Purpose Cleaner and Degreaser;Spray Bottle;16 oz.&#
    Web Price $20.55 / each
  • Metal Polish, 16 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR6
    Mfr. Model #
    SS 01306
    Metal Polish, 16 oz. Bottle, Mild Liquid, Ready to Use
    Web Price $17.10 / each
  • Metal Cleaner, 5.29 oz. Tube, Mild Paste, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWP9
    Mfr. Model #
    BU 03515
    Metal Cleaner, 5.29 oz. Tube, Mild Paste, Ready to Use
    Web Price $26.50 / each
  • Metal Restorer, 2 lb. Non Aerosol Can, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR1
    Mfr. Model #
    CA 03518-6
    Metal Restorer, 2 lb. Non Aerosol Can, Mild Liquid, Re
    Web Price $62.50 / each
  • Metal Polish, 7.60 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR2
    Mfr. Model #
    LQ 04587
    Metal Polish, 7.60 oz. Bottle, Mild Liquid, Ready to U
    Web Price $17.75 / each
  • Stone Polish, 16 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR8
    Mfr. Model #
    GRX 22806
    Stone Polish, 16 oz. Bottle, Mild Liquid, Ready to Use
    Web Price $15.55 / each
  • Tarnish Remover, 16 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR7
    Mfr. Model #
    BC 01806
    Tarnish Remover, 16 oz. Bottle, Mild Liquid, Ready to
    Web Price $17.30 / each
  • Stone Cleaner, 7.60 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR4
    Mfr. Model #
    MP 04685
    Stone Cleaner, 7.60 oz. Bottle, Mild Liquid, Ready to
    Web Price $16.85 / each
  • Spray Bottle Wax

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    5GVA3
    Mfr. Model #
    MX 32806
    Spray Bottle Wax
    Web Price $14.15 / each
  • Metal Cleaner, 16 oz. Bottle, Mild Liquid, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    4HWR5
    Mfr. Model #
    SP 01506
    Metal Cleaner, 16 oz. Bottle, Mild Liquid, Ready to Us
    Web Price $13.60 / each
  • Headlight Lens Restoration, X-Large Buff

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    5GVA5
    Mfr. Model #
    HR 31501
    Headlight Lens Restoration,X-Large Buff
    Web Price $54.50 / each
  • Buffing Ball, Polishing Type, 5" Size

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    429U14
    Mfr. Model #
    PB101-50
    Buffing Ball,Polishing Type,5" Size
    Web Price $31.20 / each
  • Buffing Ball, Polishing Type, 2" Size

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    429U13
    Mfr. Model #
    SM 10250-50
    Buffing Ball,Polishing Type,2" Size
    Web Price $32.00 / each
  • Headlight Restoration Kit

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    19L499
    Mfr. Model #
    PHR 25501
    Headlight Restoration Kit
    Web Price $170.50 / each
  • LightBar Restoration Kit

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    19L504
    Mfr. Model #
    LB 31511
    LightBar Restoration Kit
    Web Price $59.25 / each
  • Headlight Restoration Kit, For Auto, Truck

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    429U15
    Mfr. Model #
    HR 31501
    Headlight Restoration Kit,For Auto,Truck
    Web Price $35.20 / each
  • Various Bucket, Unscented Liquid, Paste, Ready to Use, 1 EA

    Brand
    FLITZ PREMIUM POLISHING PRODUCTS
    Item #
    6KJC6
    Mfr. Model #
    MPJS 21502
    Various Bucket, Unscented Liquid, Paste, Ready to Use, 1&#x
    Web Price $156.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More