Skip Content

116 results found that include 250 products

Filter Results By

Product Categories

FLIR® Testing and Measurement Instruments

As the recognized global leader in infrared technology for over 50 years, FLIR develops, manufactures and supports an extensive line of thermal imagers (infrared cameras), measurement systems and detectors. These innovative products enhance the electrical, mechanical and building diagnostics of users across key industries and professions. Now you can accurately and reliably find hidden problems before they shut you down. > View all Flir products

 
FLIR IGM
Next Generation of Test and Measurement Products
 
Respond React Resolve with FLIR
12 Things to consider before buying and infrared camera
 
FLIR - Special Offers
FLIR - New Products

Viewing as

List
  • Non-Contact Voltage Detector,1000V
    Non-Contact Voltage Detector,1000V
    • FLIR
    • Item # 22UL82
    • Mfr. Model # VP50
    • Non-Contact Voltage Detector, Voltage Range 24 to 1000VAC, 90 to 1000VAC, Indication Visual/Vibration,...More

    • Category : Voltage Detectors
  • Magnetic Hanging Strap,Black,Adjustable
    Magnetic Hanging Strap,Black,Adjustable
    • FLIR
    • Item # 35KP96
    • Mfr. Model # TA50
    • Magnetic Hanging Strap, Material Nylon/Rubber, Overall Height 11-3/8 In., Overall Width 1-1/4 In., Overall...More

    • Category : Test Instrument Carrying Cases
  • Infrared Cameras
    • Multiple product options available

      Multiple product options available

    • Category : Infrared Cameras
  • Clamp Meter
    • FLIR
    • Multiple product options available

      Multiple product options available

    • Category : Clamp Meters
  • Batteries and Chargers
  • Infrared Visual Thermometers
    • Multiple product options available

      Multiple product options available

    • Category : Infrared Visual Thermometers
  • Flir and Extech Infrared Thermometers
    • Multiple product options available

      Multiple product options available

    • Category : Infrared Thermometers
  • 1000VAC/DC Polypropylene, Thermoplastic Rubber Test Clip, Black&
    Test Clips
    • FLIR
    • Item # 35KP93
    • Mfr. Model # TA70
    • Insulated Alligator Clips, Max. Amps - Clip or Probe 10.0, Max. Voltage - Clip or Probe 1000VAC/DC,...More

    • Category : Test Clips and Probes
  • Infrared Smart Phone Adapters
    • Multiple product options available

      Multiple product options available

    • Category : Infrared Cameras for Smart Phones
  • Thermal Imgng Moist Meter,IR Thermometer
    Thermal Imgng Moist Meter,IR Thermometer
    • FLIR
    • Item # 38YJ15
    • Mfr. Model # MR176
    • Thermal Imaging Moisture Meter, With Infrared Guided Measurement, 0 to 100 Percent Relative Humidity Range,...More

    • Category : Temperature Humidity Meters and Dew Point Meters
  • Flir Infared Windows
    • FLIR
    • Multiple product options available

      Multiple product options available

    • Category : Infrared Windows
  • Moisture Meter, Cable 6.6 ft.
    Moisture Meter, Cable 6.6 ft.
    • FLIR
    • Item # 49AW82
    • Mfr. Model # MR60
    • Moisture Meter, Readings Can Be Exported As CSV Files to Use with PC-Based Tools, Moisture Content 7 Percent...More

    • Category : Moisture Meters
  • Power Clamp,1000A,LCD,50/60Hz,1.77in Jaw
    Power Clamp,1000A,LCD,50/60Hz,1.77in Jaw
    • FLIR
    • Item # 35KP88
    • Mfr. Model # CM85
    • Power Clamp, Max. Watts 1000kW, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Max. DC Amps 1000, Current...More

    • Category : Clamp On Power Meters
  • Digital Multimeter Kits, Full Size - Advanced Features
    • Multiple product options available

      Multiple product options available

    • Category : Digital Multimeters
  • Carrying Case
  • Thermal Image Moisture Metr,Remote Probe
    Thermal Image Moisture Metr,Remote Probe
    • FLIR
    • Item # 38YJ14
    • Mfr. Model # MR160
    • Thermal Imaging Moisture Meter, Remote Probe, Sensor Type Internal Pinless Moisture, External Moisture Pin...More

    • Category : Temperature Humidity Meters and Dew Point Meters
  • Digital Multimeters, Full Size - Advanced Features
    • Multiple product options available

      Multiple product options available

    • Category : Digital Multimeters
  • Imaging Moisture Meter Pro, Cable 6.6 ft
    Imaging Moisture Meter Pro, Cable 6.6 ft
    • FLIR
    • Item # 49AW79
    • Mfr. Model # MR176 Pro Kit
    • Imaging Moisture Meter Pro, Integrated Thermal Imaging Camera, Moisture Content 7 Percent to 30 Percent...More

    • Category : Moisture Meters
  • Straps and Lanyards
  • Cases and Holsters
  • TRMS Power Clamp,600A
    TRMS Power Clamp,600A
    • FLIR
    • Item # 22UL76
    • Mfr. Model # CM83
    • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

    • Category : Clamp On Power Meters
  • Articulating Wireless Video Borescope
    • FLIR
    • Multiple product options available

      Multiple product options available

    • Category : Borescopes
  • Flex Clamp Adapter,For Multimeters,18inL
    Flex Clamp Adapter,For Multimeters,18inL
    • FLIR
    • Item # 40GT08
    • Mfr. Model # TA74
    • Flex Clamp Adapter, Amps AC 30/300/3000AC, AC Frequency Response True RMS, For Use With Multimeters, Safety...More

    • Category : Current Probes
  • Flex Clamp Adapter,For Multimeters,10inL
    Flex Clamp Adapter,For Multimeters,10inL
    • FLIR
    • Item # 40GT09
    • Mfr. Model # TA72
    • Flex Clamp Adapter, Amps AC 30/300/3000AC, For Use With Multimeters, Safety Rating Cat IV 600, Includes (2)...More

    • Category : Current Probes
  • Insulation Testers
    • Multiple product options available

      Multiple product options available

    • Category : Insulation Testers
  • Imaging Moisture Meter, Cable 6.6 ft.
    Imaging Moisture Meter, Cable 6.6 ft.
    • FLIR
    • Item # 49AW78
    • Mfr. Model # MR160 Pro Kit
    • Imaging Moisture Meter, Integrated Thermal Imaging Camera, Moisture Content 7 Percent to 30 Percent (Pin), 0...More

    • Category : Moisture Meters
  • Pinless Moisture Psychrometer
    Pinless Moisture Psychrometer
    • FLIR
    • Item # 21EP02
    • Mfr. Model # MR77
    • Temperature and Humidity Meter, 0 to 99 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy,...More

    • Category : Temperature Humidity Meters and Dew Point Meters
  • Clamp On Digital Clamp Meter, -4° to 302°F Temp.&#x
    Clamp On Digital Clamp Meter, -4° to 302°F Temp.&#x
    • FLIR
    • Item # 49VU03
    • Mfr. Model # CM174-NIST
    • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 600, Max. AC Volts 1000,...More

    • Category : Clamp Meters
  • Level I Certification Training
    Level I Certification Training
    • FLIR
    • Item # 2PZE7
    • Mfr. Model # ITC LEVEL I
    • Level I Certification Training, For Use With For All Infrared Cameras Regardless of The Manufacturer

    • Category : Instrument Training
  • Video Borescope
    • FLIR
    • Multiple product options available

      Multiple product options available

    • Category : Borescopes
  • Wireless Video Borescope,8mm Camera
    Wireless Video Borescope,8mm Camera
    • FLIR
    • Item # 35KP99
    • Mfr. Model # VS70-1W
    • Wireless Video Borescope, Observation Depth 2.36 In. to Infinity, Monitor Size 5.7 In., Camera Size 8.0mm,...More

    • Category : Borescopes
  • Building Diagnostic Infrared Cameras
    • Multiple product options available

      Multiple product options available

    • Category : Infrared Cameras
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More