Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Body Style
Bore Dia. (In.)
Rated Torque (In.-Lb.)
Max. RPM
Outside Dia. (In.)
Brand
Price
Shop By

Flex Coupling Hubs

257 Results Found that Include 257 Products

Results per page:  16 | 32 | 48
Sleeve Coupling Flange,3J,Bore 1/2"
  • LOVEJOY
  • Sleeve Coupling Flange, 3J, Bore 1/2" Sleeve Coupling Flange,3J,Bore 1/2"
  • Item # 4LEK8
  • Mfr. Model # 68514436047
  • Sleeve Coupling Flange,Body Style 3J,Bore Dia. (In.) 1/2,Length through Bore (In.) 0.81,Rated Torque...More

Sleeve Coupling Flange,4J,Bore 5/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 4J, Bore 5/8" Sleeve Coupling Flange,4J,Bore 5/8"
  • Item # 1L793
  • Mfr. Model # 4J FLANGE
  • Sleeve Coupling Flange,Body Style 4J,Bore Dia. (In.) 5/8,Length through Bore (In.) 0.880,Rated Torque...More

Sleeve Coupling Flange,3J,Bore 1/2"
  • TB WOOD'S
  • Sleeve Coupling Flange, 3J, Bore 1/2" Sleeve Coupling Flange,3J,Bore 1/2"
  • Item # 32ZR12
  • Mfr. Model # 3J12
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1/2,Length through Bore (In.)...More

Sleeve Coupling Flange,3J,Bore 5/8"
  • LOVEJOY
  • Sleeve Coupling Flange, 3J, Bore 5/8" Sleeve Coupling Flange,3J,Bore 5/8"
  • Item # 4LEK9
  • Mfr. Model # 68514436048
  • Sleeve Coupling Flange,Body Style 3J,Bore Dia. (In.) 5/8,Length through Bore (In.) 0.81,Rated Torque...More

Sleeve Coupling Flange,3J,Bore 5/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 3J, Bore 5/8" Sleeve Coupling Flange,3J,Bore 5/8"
  • Item # 32ZR13
  • Mfr. Model # 3J58
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 5/8,Length through Bore (In.)...More

Sleeve Coupling Flange,7S,Bore 1-5/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 7S, Bore 1-5/8" Sleeve Coupling Flange,7S,Bore 1-5/8"
  • Item # 32ZR41
  • Mfr. Model # 7S158
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-5/8,Length through Bore (In.)...More

Sleeve Coupling Flange,5J,Bore 1-1/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 5J, Bore 1-1/8" Sleeve Coupling Flange,5J,Bore 1-1/8"
  • Item # 32ZR26
  • Mfr. Model # 5J118
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

Sleeve Coupling Flange,6J,Bore 1-1/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 6J, Bore 1-1/8" Sleeve Coupling Flange,6J,Bore 1-1/8"
  • Item # 32ZR31
  • Mfr. Model # 6J118
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

Sleeve Coupling Flange,4J,Bore 1/2"
  • TB WOOD'S
  • Sleeve Coupling Flange, 4J, Bore 1/2" Sleeve Coupling Flange,4J,Bore 1/2"
  • Item # 32ZR16
  • Mfr. Model # 4J12
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1/2,Length through Bore (In.)...More

Sleeve Coupling Flange,6J,Bore 1-3/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 6J, Bore 1-3/8" Sleeve Coupling Flange,6J,Bore 1-3/8"
  • Item # 32ZR33
  • Mfr. Model # 6J138
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1-3/8,Length through Bore (In.)...More

Sleeve Coupling Flange,4J,Bore 5/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 4J, Bore 5/8" Sleeve Coupling Flange,4J,Bore 5/8"
  • Item # 32ZR17
  • Mfr. Model # 4J58
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 5/8,Length through Bore (In.)...More

Sleeve Coupling Spacer Flange,6SC
  • TB WOOD'S
  • Sleeve Coupling Spacer Flange, 6SC Sleeve Coupling Spacer Flange,6SC
  • Item # 32ZT24
  • Mfr. Model # 6SC35
  • Sleeve Coupling Spacer Flange,Body Style Type-SC Spacer Flange,Max. RPM 6000,Keyseat Size (In.) None,Outside...More

Tire Coupling Hub,WE30,Plain Bore 1"
  • TB WOOD'S
  • Tire Coupling Hub, WE30, Plain Bore 1" Tire Coupling Hub,WE30,Plain Bore 1"
  • Item # 15E692
  • Mfr. Model # WE30HMPB
  • Tire Coupling Hub,Body Style WE30,Bore Dia. (In.) 1,Length through Bore (In.) 2.31,Rated Torque (In.-Lb.)...More

Sleeve Coupling Spacer Flange,9SC
  • TB WOOD'S
  • Sleeve Coupling Spacer Flange, 9SC Sleeve Coupling Spacer Flange,9SC
  • Item # 32ZT35
  • Mfr. Model # 9SC35
  • Sleeve Coupling Spacer Flange,Body Style Type-SC Spacer Flange,Max. RPM 3750,Keyseat Size (In.) None,Outside...More

Sleeve Coupling Spacer Flange,7SC
  • TB WOOD'S
  • Sleeve Coupling Spacer Flange, 7SC Sleeve Coupling Spacer Flange,7SC
  • Item # 32ZT27
  • Mfr. Model # 7SC35
  • Sleeve Coupling Spacer Flange,Body Style Type-SC Spacer Flange,Max. RPM 5250,Keyseat Size (In.) None,Outside...More

Sleeve Coupling Flange,4J,Bore 3/4"
  • TB WOOD'S
  • Sleeve Coupling Flange, 4J, Bore 3/4" Sleeve Coupling Flange,4J,Bore 3/4"
  • Item # 32ZR18
  • Mfr. Model # 4J34
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 3/4,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Bore 1"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 1" Sleeve Coupling Flange,8S,Bore 1"
  • Item # 32ZR45
  • Mfr. Model # 8S1
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1,Length through Bore (In.)...More

Sleeve Coupling Spacer Hub,6SC,Bore 7/8"
  • TB WOOD'S
  • Sleeve Coupling Spacer Hub, 6SC, Bore 7/8" Sleeve Coupling Spacer Hub,6SC,Bore 7/8"
  • Item # 32ZR91
  • Mfr. Model # 6SCH78
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 7/8,Length through Bore (In.)...More

Tire Coupling Hub,WE10,Plain Bore 7/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE10, Plain Bore 7/8" Tire Coupling Hub,WE10,Plain Bore 7/8"
  • Item # 15E690
  • Mfr. Model # WE10HMPB
  • Tire Coupling Hub,Body Style WE10,Bore Dia. (In.) 7/8,Length through Bore (In.) 1.88,Rated Torque (In.-Lb.)...More

Tire Coupling Hub,WE3,Bore 1-1/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE3, Bore 1-1/8" Tire Coupling Hub,WE3,Bore 1-1/8"
  • Item # 15E642
  • Mfr. Model # WE3H118
  • Flexible Shaft Coupling Hub,Body Style WE3,Bore Dia. (In.) 1-1/8,Length through Bore (In.) 1.50,Rated Torque...More

Sleeve Coupling Flange,4J,Bore 1"
  • TB WOOD'S
  • Sleeve Coupling Flange, 4J, Bore 1" Sleeve Coupling Flange,4J,Bore 1"
  • Item # 32ZR20
  • Mfr. Model # 4J1
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 1,Length through Bore (In.)...More

Tire Coupling Hub,WE5,Bore 1-5/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE5, Bore 1-5/8" Tire Coupling Hub,WE5,Bore 1-5/8"
  • Item # 15E654
  • Mfr. Model # WE5H158
  • Flexible Shaft Coupling Hub,Body Style WE5,Bore Dia. (In.) 1-5/8,Length through Bore (In.) 1.75,Rated Torque...More

Sleeve Coupling Flange,4J,Bore 7/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 4J, Bore 7/8" Sleeve Coupling Flange,4J,Bore 7/8"
  • Item # 32ZR19
  • Mfr. Model # 4J78
  • Sleeve Coupling Flange,Body Style Type-J Flange Close Coupled,Bore Dia. (In.) 7/8,Length through Bore (In.)...More

Tire Coupling Hub,WE3,Bore 1-3/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE3, Bore 1-3/8" Tire Coupling Hub,WE3,Bore 1-3/8"
  • Item # 15E644
  • Mfr. Model # WE3H138
  • Flexible Shaft Coupling Hub,Body Style WE3,Bore Dia. (In.) 1-3/8,Length through Bore (In.) 1.50,Rated Torque...More

Tire Coupling Hub,WE10,Bore 1-1/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE10, Bore 1-1/8" Tire Coupling Hub,WE10,Bore 1-1/8"
  • Item # 15E657
  • Mfr. Model # WE10H118
  • Flexible Shaft Coupling Hub,Body Style WE10,Bore Dia. (In.) 1-1/8,Length through Bore (In.) 1.88,Rated Torque...More

Taper Lock Coupling Hub,WE60,Max 3-1/8"
  • TB WOOD'S
  • Taper Lock Coupling Hub, WE60, Max 3-1/8" Taper Lock Coupling Hub,WE60,Max 3-1/8"
  • Item # 15E705
  • Mfr. Model # WE60HTL
  • Taper Lock Tire Coupling Hub,Body Style WE60,Bore Dia. (In.) Max 3-1/8,Length through Bore (In.) 2,Rated...More

Tire Coupling Hub,WE30,Bore 2-7/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE30, Bore 2-7/8" Tire Coupling Hub,WE30,Bore 2-7/8"
  • Item # 15E673
  • Mfr. Model # WE30H278
  • Tire Coupling Hub,Body Style WE30,Bore Dia. (In.) 2-7/8,Length through Bore (In.) 2.31,Rated Torque (In.-Lb.)...More

Tire Couplng Hub,WE50,Plain Bore 1-1/4"
  • TB WOOD'S
  • Tire Couplng Hub, WE50, Plain Bore 1-1/4" Tire Couplng Hub,WE50,Plain Bore 1-1/4"
  • Item # 15E694
  • Mfr. Model # WE50HMPB
  • Tire Coupling Hub,Body Style WE50,Bore Dia. (In.) 1-1/4,Length through Bore (In.) 2.75,Rated Torque (In.-Lb.)...More

Tire Coupling Hub,WE10,Bore 1"
  • TB WOOD'S
  • Tire Coupling Hub, WE10, Bore 1" Tire Coupling Hub,WE10,Bore 1"
  • Item # 15E656
  • Mfr. Model # WE10H1
  • Flexible Shaft Coupling Hub,Body Style WE10,Bore Dia. (In.) 1,Length through Bore (In.) 1.88,Rated Torque...More

Taper Lock Coupling Hub,WE5, Max 1-1/8"
  • TB WOOD'S
  • Taper Lock Coupling Hub, WE5, Max 1-1/8" Taper Lock Coupling Hub,WE5, Max 1-1/8"
  • Item # 15E698
  • Mfr. Model # WE5HTL
  • Taper Lock Tire Coupling Hub,Body Style WE5,Bore Dia. (In.) Max 1-1/8,Length through Bore (In.) .88,Rated...More

Tire Coupling Hub,WE50,Bore 2-3/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE50, Bore 2-3/8" Tire Coupling Hub,WE50,Bore 2-3/8"
  • Item # 15E681
  • Mfr. Model # WE50H238
  • Flexible Shaft Coupling Hub,Body Style WE50,Bore Dia. (In.) 2-3/8,Length through Bore (In.) 2.75,Rated Torque...More

Tire Coupling Hub,WE40,Plain Bore 1"
  • TB WOOD'S
  • Tire Coupling Hub, WE40, Plain Bore 1" Tire Coupling Hub,WE40,Plain Bore 1"
  • Item # 15E693
  • Mfr. Model # WE40HMPB
  • Flexible Shaft Coupling Hub,Body Style WE40,Bore Dia. (In.) 1,Length through Bore (In.) 2.50,Rated Torque...More

Results per page:  16 | 32 | 48

Pick up flex coupling hubs or flanges from Grainger to help complete your shaft couplings. Couplings help protect equipment from misalignment, vibration and shock loads. Each unit consists of two hubs or flanges and one insert. S-flex flanges feature a keyway and two set screws and offer a choice of zinc alloy, cast iron and powdered metal construction. Low carbon steel DuraFlex hubs feature one setscrew over the keyway. Shop Grainger for coupling hubs today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More