Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Flex Coupling Hubs

28 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Coupling Spacer Hub,7SC,Bore 1-5/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 7SC, Bore 1-5/8" Coupling Spacer Hub,7SC,Bore 1-5/8"
  • Item # 32ZR99
  • Mfr. Model # 7SCH158
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1-5/8,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Bore 1"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 1" Sleeve Coupling Flange,8S,Bore 1"
  • Item # 32ZR45
  • Mfr. Model # 8S1
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Bore 1-7/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 1-7/8" Sleeve Coupling Flange,8S,Bore 1-7/8"
  • Item # 32ZR52
  • Mfr. Model # 8S178
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-7/8,Length through Bore (In.)...More

Coupling Spacer Hub,6SC,Bore 1-1/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 6SC, Bore 1-1/8" Coupling Spacer Hub,6SC,Bore 1-1/8"
  • Item # 32ZR93
  • Mfr. Model # 6SCH118
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Bore 1-5/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 1-5/8" Sleeve Coupling Flange,8S,Bore 1-5/8"
  • Item # 32ZR50
  • Mfr. Model # 8S158
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-5/8,Length through Bore (In.)...More

Coupling Spacer Hub,7SC,Bore 1-1/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 7SC, Bore 1-1/8" Coupling Spacer Hub,7SC,Bore 1-1/8"
  • Item # 32ZR97
  • Mfr. Model # 7SCH118
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

Sleeve Coupling Spacer Hub,6SC,Bore 7/8"
  • TB WOOD'S
  • Sleeve Coupling Spacer Hub, 6SC, Bore 7/8" Sleeve Coupling Spacer Hub,6SC,Bore 7/8"
  • Item # 32ZR91
  • Mfr. Model # 6SCH78
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 7/8,Length through Bore (In.)...More

Sleeve Coupling Spacer Flange,7SC
  • TB WOOD'S
  • Sleeve Coupling Spacer Flange, 7SC Sleeve Coupling Spacer Flange,7SC
  • Item # 32ZT27
  • Mfr. Model # 7SC35
  • Sleeve Coupling Spacer Flange,Body Style Type-SC Spacer Flange,Max. RPM 5250,Keyseat Size (In.) None,Outside...More

Tire Coupling Hub,WE2,Bore 7/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE2, Bore 7/8" Tire Coupling Hub,WE2,Bore 7/8"
  • Item # 15E637
  • Mfr. Model # WE2H78
  • Flexible Shaft Coupling Hub,Body Style WE2,Bore Dia. (In.) 7/8,Length through Bore (In.) .94,Rated Torque...More

Tire Coupling Hub,WE2,Bore 5/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE2, Bore 5/8" Tire Coupling Hub,WE2,Bore 5/8"
  • Item # 15E635
  • Mfr. Model # WE2H58
  • Tire Coupling Hub,Body Style WE2,Bore Dia. (In.) 5/8,Length through Bore (In.) .94,Rated Torque (In.-Lb.)...More

Tire Coupling Hub,WE2,Bore 1"
  • TB WOOD'S
  • Tire Coupling Hub, WE2, Bore 1" Tire Coupling Hub,WE2,Bore 1"
  • Item # 15E638
  • Mfr. Model # WE2H1
  • Tire Coupling Hub,Body Style WE2,Bore Dia. (In.) 1,Length through Bore (In.) .94,Rated Torque (In.-Lb.)...More

Sleeve Coupling Flange,6B,Bushed Bore
  • TB WOOD'S
  • Sleeve Coupling Flange, 6B, Bushed Bore Sleeve Coupling Flange,6B,Bushed Bore
  • Item # 32ZT45
  • Mfr. Model # 6B
  • Sleeve Coupling Flange,Body Style Type-B Bushed Hub,Max. RPM 6000,Keyseat Size (In.) None,Outside Dia. (In.)...More

Sleeve Coupling Flange,8S,Bore 2-1/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 2-1/8" Sleeve Coupling Flange,8S,Bore 2-1/8"
  • Item # 32ZR53
  • Mfr. Model # 8S218
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 2-1/8,Length through Bore (In.)...More

Coupling Spacer Hub,6SC,Bore 1-3/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 6SC, Bore 1-3/8" Coupling Spacer Hub,6SC,Bore 1-3/8"
  • Item # 32ZR94
  • Mfr. Model # 6SCH138
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1-3/8,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Bore 1-3/4"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 1-3/4" Sleeve Coupling Flange,8S,Bore 1-3/4"
  • Item # 32ZR51
  • Mfr. Model # 8S134
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-3/4,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Bore 1-1/2"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 1-1/2" Sleeve Coupling Flange,8S,Bore 1-1/2"
  • Item # 32ZR49
  • Mfr. Model # 8S112
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/2,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Bore 1-1/4"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 1-1/4" Sleeve Coupling Flange,8S,Bore 1-1/4"
  • Item # 32ZR47
  • Mfr. Model # 8S114
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/4,Length through Bore (In.)...More

Coupling Spacer Hub,7SC,Plain Bore 5/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 7SC, Plain Bore 5/8" Coupling Spacer Hub,7SC,Plain Bore 5/8"
  • Item # 32ZR95
  • Mfr. Model # 7SCHMPB
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 5/8,Length through Bore (In.)...More

Tire Coupling Hub,WE2,Bore 1-1/8"
  • TB WOOD'S
  • Tire Coupling Hub, WE2, Bore 1-1/8" Tire Coupling Hub,WE2,Bore 1-1/8"
  • Item # 15E636
  • Mfr. Model # WE2H118
  • Tire Coupling Hub,Body Style WE2,Bore Dia. (In.) 1-1/8,Length through Bore (In.) .94,Rated Torque (In.-Lb.)...More

Coupling Spacer Hub,7SC,Bore 1-3/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 7SC, Bore 1-3/8" Coupling Spacer Hub,7SC,Bore 1-3/8"
  • Item # 32ZR98
  • Mfr. Model # 7SCH138
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1-3/8,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Bore 1-3/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 1-3/8" Sleeve Coupling Flange,8S,Bore 1-3/8"
  • Item # 32ZR48
  • Mfr. Model # 8S138
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-3/8,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Bore 1-1/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 1-1/8" Sleeve Coupling Flange,8S,Bore 1-1/8"
  • Item # 32ZR46
  • Mfr. Model # 8S118
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 1-1/8,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Bore 7/8"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Bore 7/8" Sleeve Coupling Flange,8S,Bore 7/8"
  • Item # 32ZR44
  • Mfr. Model # 8S78
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 7/8,Length through Bore (In.)...More

Sleeve Coupling Spacer Hub,6SC,Bore 1"
  • TB WOOD'S
  • Sleeve Coupling Spacer Hub, 6SC, Bore 1" Sleeve Coupling Spacer Hub,6SC,Bore 1"
  • Item # 32ZR92
  • Mfr. Model # 6SCH1
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 1,Length through Bore (In.)...More

Sleeve Coupling Flange,8S,Plain Bore3/4"
  • TB WOOD'S
  • Sleeve Coupling Flange, 8S, Plain Bore3/4" Sleeve Coupling Flange,8S,Plain Bore3/4"
  • Item # 32ZR43
  • Mfr. Model # 8SMPB
  • Sleeve Coupling Flange,Body Style Type-S Flange Close Coupled,Bore Dia. (In.) 3/4,Length through Bore (In.)...More

Sleeve Coupling Spacer Hub,7SC,Bore 7/8"
  • TB WOOD'S
  • Sleeve Coupling Spacer Hub, 7SC, Bore 7/8" Sleeve Coupling Spacer Hub,7SC,Bore 7/8"
  • Item # 32ZR96
  • Mfr. Model # 7SCH78
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 7/8,Length through Bore (In.)...More

Coupling Spacer Hub,6SC,Plain Bore 5/8"
  • TB WOOD'S
  • Coupling Spacer Hub, 6SC, Plain Bore 5/8" Coupling Spacer Hub,6SC,Plain Bore 5/8"
  • Item # 32ZR90
  • Mfr. Model # 6SCHMPB
  • Sleeve Coupling Spacer Hub,Body Style Type-SC Spacer Hub,Bore Dia. (In.) 5/8,Length through Bore (In.)...More

Sleeve Coupling Spacer Flange,6SC
  • TB WOOD'S
  • Sleeve Coupling Spacer Flange, 6SC Sleeve Coupling Spacer Flange,6SC
  • Item # 32ZT25
  • Mfr. Model # 6SC44
  • Sleeve Coupling Spacer Flange,Body Style Type-SC Spacer Flange,Max. RPM 6000,Keyseat Size (In.) None,Outside...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More