Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fleet and Vehicle Maintenance

28 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Jump Starter,Sparkproof,800 Peak Amps
  • TM

    Grainger Choice

  • WESTWARD
  • Jump Starter, Sparkproof, 800 Peak Amps Jump Starter,Sparkproof,800 Peak Amps
  • Item # 23XX13
  • Mfr. Model # 23XX13
  • Battery Jump Starter, Cranking Amps 400A, Cold Crank Amps 200A, Amp Hours 17Ah, Peak Amps 800A, Voltage...More

  • Category : Portable Power and Jump Starters
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Cable, Heavy-Duty Booster Cable, Heavy-Duty
  • Multiple product options available

    Multiple product options available

  • Category : Jumper Cables
  • TM

    Grainger Choice

  • WESTWARD Power Inverters WESTWARD Power Inverters
  • Multiple product options available

    Inverter; Varies by Output Voltage, Input Voltage, Peak Output Power and Number of Outlets

  • Category : Inverters
Jack,Crane
  • TM

    Grainger Choice

  • WESTWARD
  • Jack, Crane Jack,Crane
  • Item # 5M472
  • Mfr. Model # 5M472
  • Hydraulic Crane Jack, Lifting Capacity 8 Tons, Stroke 19 1/8 Inches, Ram Hole Diameter 5/8 Inch, Minimum...More

  • Category : Hydraulic Crane Jacks
Jump Starter,Sparkproof,400 Crank Amps
  • TM

    Grainger Choice

  • WESTWARD
  • Jump Starter, Sparkproof, 400 Crank Amps Jump Starter,Sparkproof,400 Crank Amps
  • Item # 23XX12
  • Mfr. Model # 23XX12
  • Battery Jump Starter, Cranking Amps 400A, Cold Crank Amps 200A, Amp Hours 17Ah, Peak Amps 800A, Voltage...More

  • Category : Portable Power and Jump Starters
5-1/4 x 1-1/2 Heavy Duty Auxiliary Stand; Lifting
Pneumatic Oil Extractor
  • TM

    Grainger Choice

  • WESTWARD
  • Pneumatic Oil Extractor Pneumatic Oil Extractor
  • Item # 1DXN2
  • Mfr. Model # 1DXN2
  • Pneumatic Oil Extractor, Evacuates All Types Of Fluid Such As Engine Oil, Transmission Fluids, And Gear Oil...More

  • Category : Fluid Evacuator
Digital Tire Press Gauge Kit,5 to 150psi
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Tire Press Gauge Kit, 5 to 150psi Digital Tire Press Gauge Kit,5 to 150psi
  • Item # 2HKX7
  • Mfr. Model # 2HKX7
  • Digital Tire Pressure Gauge Kit, Pressure Range 5 to 150 psi, Max. Air Pressure 150 psi, Features Digital...More

  • Category : Tire Pressure and Tread Depth Gauges
Tester Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Tester Kit Tester Kit
  • Item # 1MZT1
  • Mfr. Model # 1MZT1
  • Tester Kit, Diesel Compression, Used For Diesel Engine Work, Material Copper And Steel, Number of Pieces 7,...More

  • Category : Tester Kits
Standard Duty 25 ft. Plug In/Standard Jaw Booster Cabl
  • TM

    Grainger Choice

  • WESTWARD
  • Standard Duty 25 ft. Plug In/Standard Jaw Booster Cable, Orange/Black Booster Cable
  • Item # 5RXF5
  • Mfr. Model # 5RXF5
  • Booster Cable, Standard Duty, Copper (AWG/kcmil) 4, Cable Length (Ft.) 25, Orange/Black, Max. Amps 400, Max....More

  • Category : Jumper Cables
Portable Power Source, Crank 250A,12V
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Power Source, Crank 250A, 12V Portable Power Source, Crank 250A,12V
  • Item # 1YMN2
  • Mfr. Model # 1YMN2
  • Portable Power Source, Cranking Amps 250A, Amps 17 hr., Amp Hours 17Ah, Peak Amps 1000, Voltage Rating 12V,...More

  • Category : Portable Power and Jump Starters
Dual Tire Inflator,0 to 150 psi
Automotive Engine Stand,750 Lb
  • TM

    Grainger Choice

  • WESTWARD
  • Automotive Engine Stand, 750 Lb Automotive Engine Stand,750 Lb
  • Item # 3W931
  • Mfr. Model # 3W931
  • Stand, Automotive Engine, Capacity (Lb.) 750, Height (In.) 36-3/4, Length (In.) 31-1/2, Width (In.) 31-1/2,...More

  • Category : Engine Stands
Auto Polisher,18 VDC,10 In,w/2 Bonnets
  • TM

    Grainger Choice

  • WESTWARD
  • Auto Polisher, 18 VDC, 10 In, w/2 Bonnets Automotive Polisher
  • Item # 1VUB8
  • Mfr. Model # 1VUB8
  • Automotive Polisher, Cordless, Voltage 18.0 VDC, Size 10 In, No-Load RPM 2800, 3.4 Amps @ 120V, Pistol Handle...More

  • Category : Automotive Polishers
Oil Pressure Tester Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Pressure Tester Kit Oil Pressure Tester Kit
  • Item # 1UBG3
  • Mfr. Model # 1UBG3
  • Tester Kit, Oil Pressure, Used For For Testing Engine Oil Pressure In The Oil Filter On Most Car And Light...More

  • Category : Tester Kits
Slack Adjuster Puller,Automatic
  • TM

    Grainger Choice

  • WESTWARD
  • Slack Adjuster Puller, Automatic Slack Adjuster Puller,Automatic
  • Item # 32J067
  • Mfr. Model # 32J067
  • Slack Adjuster Puller, Automatic, Length 5-9/10 In., Width 6-1/10, Height 2 In., Size W 1-24/25 In., OW...More

  • Category : Automotive Specialized Tools
9-3/4 x 11 Auto Rising Vehicle Stand; Lifting Cap
  • TM

    Grainger Choice

  • WESTWARD
  • 9-3/4 x 11 Auto Rising Vehicle Stand; Lifting Capacity (Tons): 6 (Per Pair) Vehicle Stand, Auto Rising
  • Item # 13X035
  • Mfr. Model # 13X035
  • Vehicle Stand, Auto Rising, Lifting Capacity 6 Tons (Per Pair), Lifting Height Min. (In.) 15-3/4, Lifting...More

  • Category : Vehicle Stands
6-3/4" x 6-5/8" Telescoping   Bottle Jack&#x
Carbon Steel Locknut Socket Set
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Locknut Socket Set Carbon Steel Locknut Socket Set
  • Item # 2HLE3
  • Mfr. Model # 2HLE3
  • Locknut Socket Set, Front Wheel Bearing, Number of Pieces 6, Removes and Installs Axle Locknuts, For Full...More

  • Category : Brake Tools
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Jumper Cable Battery Jumper Cable
  • Multiple product options available

    Multiple product options available

  • Category : Battery Cable
Carbon Steel Service Tool Kit
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Service Tool Kit Carbon Steel Service Tool Kit
  • Item # 1MZN8
  • Mfr. Model # 1MZN8
  • Service Tool Kit, Ball Joint, U Joint And Anchor Pin, Material Carbon Steel, Removes And Replaces Ball...More

  • Category : Suspension Tools
14" ABS Brake Bleeder
  • TM

    Grainger Choice

  • WESTWARD
  • 14" ABS Brake Bleeder 14" ABS Brake Bleeder
  • Item # 20KY59
  • Mfr. Model # 20KY59
  • Brake Bleeder,Pneumatic,For Removal of Brake Fluid In Brake Systems,Material ABS,Number of Pieces 2,Includes...More

  • Category : Brake Tools
Adjustable Pipe Cutter
  • TM

    Grainger Choice

  • WESTWARD
  • Adjustable Pipe Cutter Adjustable Pipe Cutter
  • Item # 1MUE6
  • Mfr. Model # 1MUE6
  • Adjustable Pipe Cutter, Exhaust, Length (In.) 10, Dia. Range (In.) 1/2 to 3-1/2, For Cutting Steel Pipe, For...More

  • Category : Exhaust Tools
Flywheel Adapter for 1MZK4
  • TM

    Grainger Choice

  • WESTWARD
  • Flywheel Adapter for 1MZK4 Flywheel Adapter for 1MZK4
  • Item # 13X039
  • Mfr. Model # 13X039
  • Adapter, Flywheel, Includes 250 lb. Lifting Capacity

  • Category : Parts
Pressure Gauge Set
  • TM

    Grainger Choice

  • WESTWARD
  • Pressure Gauge Set Pressure Gauge Set
  • Item # 45FF53
  • Mfr. Model # 45FF53
  • Pressure Gauge Set, Transmission, Used For For All Major Manufacturers, Domestic And Import Vehicles.,...More

  • Category : Tester Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More