Skip Content

Fleet and Vehicle Maintenance

28 results found that include 32 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Inflator Gauge,10 to 120 psi
    Inflator Gauge
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2FDL1
    • Mfr. Model # 2FDL1
    • Inflator Gauge, Range 10 to 120 psi, Features Dual Foot Chuck, Sight Glass for Easy Reading

    • Category : Tire Chucks and Inflators
  • 4-3/4" x 4-3/4" Side Pump   Bottle Jack
    Hydraulic Bottle Jack, Side Pump
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 3ZC61
    • Mfr. Model # 3ZC61
    • Bottle Jack, Side Pump, - Construction, Lifting Capacity 8 tons, Lifting Height Min. 9-1/4 In., Lifting...More

    • Category : Bottle Jacks
  • Torque Socket,Extension,250 Ft-Lbs
    Torque Socket,Extension,250 Ft-Lbs
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2HLB6
    • Mfr. Model # 2HLB6
    • Torque Socket, Extension, For Use With Impact Wrench, Drive Size 3/4 In, Torque 250 Foot-Pounds, Working...More

    • Category : Wheel Torque Sockets
  • 5-1/4" x 5-1/8" Low-Profile Side Pump Bottle
    Bottle Jack, Low Profile Side Pump
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 3ZC56
    • Mfr. Model # 3ZC56
    • Bottle Jack, Low-Profile Side Pump, Lifting Capacity 12 Tons, Lifting Height Min. 6 In., Lifting Height Max....More

    • Category : Bottle Jacks
  • Battery Charger,6/12V (A),55 A Start
    Benchtop Battery Chargers for Boosting, Charging, Maintaining
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 1JYU8
    • Mfr. Model # 1JYU8
    • Battery Charger, Charger Style Benchtop, For Battery Voltage 6, 12, For Use With Battery Type AGM, Deep...More

    • Category : Automotive Battery Chargers and Boosters
  • Dual Foot Tire Press Gauge,0 to 160 psi
    Dual Foot Tire Gauge
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2HKX2
    • Mfr. Model # 2HKX2
    • Dual Foot Tire Gauge, Pressure Range 0 to 160 psi, Max. Air Pressure 160 psi, Size Gages, Tire, Features 12...More

    • Category : Tire Pressure and Tread Depth Gauges
  • Booster Cable
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

    • Category : Jumper Cables
  • Suction Gun, 14 oz. Capacity, Clear Tube Color, 12"&#x
    Suction Guns
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 15F215
    • Mfr. Model # 15F215
    • Suction Gun, Capacity 14 oz., Tube Color Clear, Hose Length 12 In., Tube Material Polycarbonate, Application...More

    • Category : Suction Guns
  • 7-5/8 x 6-5/8 Westward Heavy Duty Vehicle Stand;&
    Heavy Duty Vehicle Stand
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 3ZC73
    • Mfr. Model # 3ZC73
    • Vehicle Stand, Westward Heavy Duty, Lifting Capacity (Tons) 3 (Per Pair), Lifting Height Min. (In.) 11-1/2,...More

    • Category : Vehicle Stands
  • Fluid Evacuator, Manual,  1.7 gal.
    Fluid Evacuator, Manual,  1.7 gal.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 20KY56
    • Mfr. Model # 20KY56
    • Fluid Evacuator, Manual, Length (In.) 21-1/4, Width (In.) 7-7/8, Height (In.) 7-7/8, Reservoir Capacity...More

    • Category : Fluid Evacuator
  • Exhaust Pipe and Tail Pipe Expander
    Exhaust Pipe and Tail Pipe Expander
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 1MUE5
    • Mfr. Model # 1MUE5
    • Exhaust Pipe and Tail Pipe Expander, Exhaust, Length (In.) 8-1/2, Dia. Range (In.) 2-1/8 to 3-1/2, Used to...More

    • Category : Exhaust Tools
  • Battery Jumper Cable
    • TM

      Grainger Choice

    • WESTWARD
    • Multiple product options available

      Multiple product options available

    • Category : Battery Cable
  • Hand Vacuum Pump Kit
    Hand Vacuum Pump Kit
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 40JM22
    • Mfr. Model # 40JM22
    • Hand Vacuum Pump Kit, Vacuum, Brake, For Use With Vehicles, Number of Pieces 25, Includes Complete Fittings...More

    • Category : Brake Tools
  • 5-5/8" x 5-5/8" Telescoping Steel Bottle Jack
    Bottle Jack, Hydraulic
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 35MT14
    • Mfr. Model # 35MT14
    • Bottle Jack, Telescoping, Steel Construction, Lifting Capacity 5 tons, Lifting Height Min. 6-1/4 In., Lifting...More

    • Category : Bottle Jacks
  • Electronic Switching Chrgr,Ext Charging
    Benchtop Battery Chargers for Charging
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 5RXF0
    • Mfr. Model # 5RXF0
    • Battery Charger - CEC approved directly, Charger Style Mounted, For Battery Voltage 24, For Use With Battery...More

    • Category : Automotive Battery Chargers and Boosters
  • Drip Pan,Aluminum,11 1/4 In.
    Drip Pan,Aluminum,11 1/4 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 21EM39
    • Mfr. Model # 21EM39
    • Drip Pan, Aluminum Construction, Length 11-1/4 In., Width 7 In., Height (In.) 3-1/3, Features Cast Aluminum...More

    • Category : Drain and Drip Pans
  • 4/0 ga. Gauge Lug, 3/8" Stud Size, Copper Co
    4/0 ga. Gauge Lug, 3/8" Stud Size, Copper Co
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23YZ08
    • Mfr. Model # 23YZ08
    • Lug, Gauge 4/0 ga., Stud Size 3/8 In., Connection Material Copper, Connection Type Crimp/Solder, Package...More

    • Category : Automotive Battery Lugs
  • Master Tubing Service Kit,13 pcs.
    Master Tubing Service Kit,13 pcs.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 45FF43
    • Mfr. Model # 45FF43
    • Master Tubing Service Kit, Tube Bending, Cutting and Flaring, Material Zinc, Steel, Number of Pieces 13,...More

    • Category : Engine Specialty Tools
  • Service Kit,8 pcs.
    Service Kit,8 pcs.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 45FF40
    • Mfr. Model # 45FF40
    • Service Kit, Removal and Installation of Oxygen Sensors, Oil Pressure Sending Units and Vacuum Switches, For...More

    • Category : Engine Specialty Tools
  • Stud Removal,8 pcs.
    Stud Removal,8 pcs.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 45FF47
    • Mfr. Model # 45FF47
    • Stud Removal, Removal, Removal of Studs Commonly Found On Head Bolts and Exhaust Manifolds, For Use With...More

    • Category : Engine Specialty Tools
  • Carbon Steel Strut Spring Hook Compressor
    Carbon Steel Strut Spring Hook Compressor
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 32J055
    • Mfr. Model # 32J055
    • Strut Spring Hook Compressor, MacPherson, Material Carbon Steel, Compresses Automotive Strut Springs, For Use...More

    • Category : Suspension Tools
  • Auto Polisher,120 VAC,6 In,w/2 Bonnets
    Automotive Polisher
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 1VUB9
    • Mfr. Model # 1VUB9
    • Automotive Polisher, Electrical, Voltage 120, Size 6 In, No-Load RPM 3600, 0.65 Amps @ 120V, Palm Handle...More

    • Category : Automotive Polishers
  • 4/0 ga. Gauge Lug, 1/2" Stud Size, Copper Co
    4/0 ga. Gauge Lug, 1/2" Stud Size, Copper Co
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23YZ35
    • Mfr. Model # 23YZ35
    • Lug, Gauge 4/0 ga., Stud Size 1/2 In., Connection Material Copper, Connection Type Crimp/Solder, Package...More

    • Category : Automotive Battery Lugs
  • C-Frame Press
    C-Frame Press
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 45R913
    • Mfr. Model # AT4032.01
    • C-Frame Press, For Use With Grainger Item Number 1MZN8, Fits Brand Westward

    • Category : Parts
  • Torque Socket,Extension,250 Ft-Lbs
    Torque Socket,Extension,250 Ft-Lbs
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2HLC2
    • Mfr. Model # 2HLC2
    • Torque Socket, Extension, For Use With Impact Wrench, Drive Size 1 In, Torque 250 Foot-Pounds, Working Torque...More

    • Category : Wheel Torque Sockets
  • 3/0 ga. Gauge Lug, 1/2" Stud Size, Copper/Ti
    3/0 ga. Gauge Lug, 1/2" Stud Size, Copper/Ti
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23YZ99
    • Mfr. Model # 23YZ99
    • Lug, Gauge 3/0 ga., Stud Size 1/2 In., Connection Material Copper/Tin, Connection Type Crimp/Solder, Package...More

    • Category : Automotive Battery Lugs
  • 4/0 ga. Gauge Lug, 3/8" Stud Size, Copper/Ti
    4/0 ga. Gauge Lug, 3/8" Stud Size, Copper/Ti
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23ZA01
    • Mfr. Model # 23ZA01
    • Lug, Gauge 4/0 ga., Stud Size 3/8 In., Connection Material Copper/Tin, Connection Type Crimp/Solder, Package...More

    • Category : Automotive Battery Lugs
  • 4/0 ga. Gauge Lug, 1/2" Stud Size, Copper/Ti
    4/0 ga. Gauge Lug, 1/2" Stud Size, Copper/Ti
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23ZA02
    • Mfr. Model # 23ZA02
    • Lug, Gauge 4/0 ga., Stud Size 1/2 In., Connection Material Copper/Tin, Connection Type Crimp/Solder, Package...More

    • Category : Automotive Battery Lugs
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More