Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Fleet and Vehicle Maintenance

55 Results Found that Include 56 Products

Results per page:  16 | 32 | 48
16" x 16" Creeper Seat with 4 Wheels and 500
Anti-Freeze Tester
  • PROTO
  • Anti-Freeze Tester Anti-Freeze Tester
  • Item # 6RKL7
  • Mfr. Model # JFF106A
  • Anti-Freeze Tester, Used For Ethylene Glycol, Operating Range -60 Degrees F to 32 Degrees F, Includes...More

  • Category : Tester Kits
Anti-freeze Tester
Battery Term Cleaner
Connector Plier
Wrench, Oil Filter,4-7/16 In,SS
Brake Spring Plier,All Purpose,12-7/8 In
WR FILTER HD STRAP
Portable Power Source, Crank 250A,12V
  • PROTO
  • Portable Power Source, Crank 250A, 12V Portable Power Source, Crank 250A,12V
  • Item # 6RKL4
  • Mfr. Model # JFE5120
  • Portable Power Source, Cranking Amps 250A, Cold Crank Amps 9A, Amps 900, Amp Hours 9Ah, Peak Amps 900A,...More

  • Category : Portable Power and Jump Starters
WR SET OIL FILTER 5PC
  • PROTO
  • WR SET OIL FILTER 5PC WR SET OIL FILTER 5PC
  • Item # 6RKV3
  • Mfr. Model # JFFKIT5
  • Wrench Cup Set, Oil Filter, Material Nylon Fiber, Includes 65/67mm, 14 Flute Oil Filter, 74/76mm, 15 Flute...More

  • Category : Oil Filter Wrenches
Oil Drain, 8 Gal, Metal
  • PROTO
  • Oil Drain, 8 Gal, Metal Oil Drain, 8 Gal, Metal
  • Item # 6RKP9
  • Mfr. Model # JFF11102
  • Oil Drain, Capacity (Gal.) 8, Metal Construction, Dia. 15 In., Height (In.) 13.78, Features Quick-release...More

  • Category : Drain and Drip Pans
Spill Free Funnel, Plastic
  • PROTO
  • Spill Free Funnel, Plastic Spill Free Funnel, Plastic
  • Item # 6RKV6
  • Mfr. Model # JFF160
  • Spill Free Funnel, Plastic Construction, Height (In.) 6.69, Features Eliminates Trapped Air Pockets Which...More

  • Category : Drain and Drip Pans
Mechanics Stethoscope
27" x 34-1/2" Vinyl Fender Cover, Black; PK1
Tester Compression Diesel Kit
  • PROTO
  • Tester Compression Diesel Kit Tester Compression Diesel Kit
  • Item # 6RKP4
  • Mfr. Model # JFP97315
  • Includes 2-1/2 In. Dial, Glycerine-filled Gauge With Glass Lens In Stainless Steel Housing, 4,500 Psi Rated...More

  • Category : Tester Kits
Suction Gun, 16 oz. Capacity, Red Tube Color, 12"
Terminal Tool Kit, 12 Pc.
  • PROTO
  • Terminal Tool Kit, 12 Pc. Terminal Tool Kit, 12 Pc.
  • Item # 6RKP2
  • Mfr. Model # JFE96030
  • Terminal Tool Kit, Description/Special Features Fits Most GM And American Motors Computer Connectors And...More

  • Category : Automotive Specialized Tools
WHEEL TORQUE EXTENSION 5PC
  • PROTO
  • WHEEL TORQUE EXTENSION 5PC WHEEL TORQUE EXTENSION 5PC
  • Item # 6RKR7
  • Mfr. Model # JFC1463
  • WHEEL TORQUE EXTENSION SET, Foreign and Domestic, For Use With For use with thin wall or impact lug nut...More

  • Category : Wheel Torque Sockets
Belt Master Tool,Serpentine,2 Pc
Light,Aluminum,LED
Hose Clamp Plier, 4 Pc.
Differential Cylinder Pressure Tester
  • PROTO
  • Differential Cylinder Pressure Tester Differential Cylinder Pressure Tester
  • Item # 6RKK8
  • Mfr. Model # JFP210M
  • Includes Adapters For Most Applications (10mm, 12mm And 18mm);Locates Internal Engine Problems Such As Bad...More

  • Category : Tester Kits
Ratchet Pump; For Use With 3/8 In. Air Ratchet
Oil Filter Wrench, 3 1/2-3 7/8 In
Adjustable Pliers
Battery Tool Kit, 6 Piece Set
  • PROTO
  • Battery Tool Kit, 6 Piece Set Battery Tool Kit, 6 Piece Set
  • Item # 6RKL5
  • Mfr. Model # JFE6KIT
  • Battery Tool Kit, 6 Piece Set, Battery, Used For Battery Maintenance, Includes Extra Long 5/16" Ratcheting...More

  • Category : Battery Specialty Tools
Oil Filter Wrench,2 7/8-3 1/4 In
Oil Filter Wrench,4 1/8-4 1/2 In
Oil Filter Pliers, 2-1/4 to 5 In.
Battery Charger,6/12/24V,65A
  • Battery Charger, 6/12/24V, 65A Manual Battery Chargers
  • Item # 6RKL3
  • Mfr. Model # JFEH6006
  • Battery Charger, UL Rated Amps 6V 75A, UL Rated Amps 12V 65A, UL Rated Amps 24V 30A, UL Rated Amps Start...More

  • Category : Automotive Battery Chargers and Boosters
Battery Term Sprdr/Rmr
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More