Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Fleet and Vehicle Maintenance

28 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Inflator Gauge,10 to 120 psi,3 in.
  • HALTEC
  • Inflator Gauge, 10 to 120 psi, 3 in. Inflator Gauge,10 to 120 psi,3 in.
  • Item # 48WC44
  • Mfr. Model # I-405-3M
  • Inflator Gauge, Range 10 to 120 psi, Size 3 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

  • Category : Tire Chucks and Inflators
Air Chuck,0 to 200 psi,6 in.
  • HALTEC
  • Air Chuck, 0 to 200 psi, 6 in. Air Chuck,0 to 200 psi,6 in.
  • Item # 48WC32
  • Mfr. Model # CH-370-LO
  • Air Chuck, Range 0 to 200 psi, Size 6 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

  • Category : Tire Chucks and Inflators
Air Chuck,0 to 200 psi,5 in.
  • HALTEC
  • Air Chuck, 0 to 200 psi, 5 in. Air Chuck,0 to 200 psi,5 in.
  • Item # 48WC13
  • Mfr. Model # 377
  • Air Chuck, Range 0 to 200 psi, Size 5 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

  • Category : Tire Chucks and Inflators
Inflator Gauge,10 to 120 psi,6 in.
  • HALTEC
  • Inflator Gauge, 10 to 120 psi, 6 in. Inflator Gauge,10 to 120 psi,6 in.
  • Item # 48WC45
  • Mfr. Model # I-405-6M
  • Inflator Gauge, Range 10 to 120 psi, Size 6 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

  • Category : Tire Chucks and Inflators
Inspection Gauge,Steel,3 in.
Tire Inflator,0 to 125 psi,11 in.
  • HALTEC
  • Tire Inflator, 0 to 125 psi, 11 in. Tire Inflator,0 to 125 psi,11 in.
  • Item # 48WC26
  • Mfr. Model # RI-250-20
  • Tire Inflator, Range 0 to 125 psi, Size 11 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

  • Category : Tire Chucks and Inflators
Steel Standard Bore Core Tool
Brass Valve Cap Core Remover
  • HALTEC
  • Brass Valve Cap Core Remover Brass Valve Cap Core Remover
  • Item # 48WC29
  • Mfr. Model # 310
  • Valve Cap Core Remover, Diameter 1-1/4 In., Length 5 In., Width 1 1/4 In., Gold, Material Brass, Features...More

  • Category : Tire Repair Tools
Air Chuck,0 to 300 psi,1-1/2 in.
Air Chuck,0 to 250 psi,2 in.
  • HALTEC
  • Air Chuck, 0 to 250 psi, 2 in. Air Chuck,0 to 250 psi,2 in.
  • Item # 48WC42
  • Mfr. Model # H-4660A
  • Air Chuck, Range 0 to 250 psi, Size 2 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

  • Category : Tire Chucks and Inflators
Inflator Gauge,250 deg. F,6 in.
  • HALTEC
  • Inflator Gauge, 250 deg. F, 6 in. Inflator Gauge,250 deg. F,6 in.
  • Item # 48WC27
  • Mfr. Model # I-440-6
  • Inflator Gauge, Range 10 to 120 psi, Size 6 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

  • Category : Tire Chucks and Inflators
Tire Valve,4-3/8 in. L,0 to 200 psi,PK10
  • HALTEC
  • Tire Valve, 4-3/8 in. L, 0 to 200 psi, PK10 Tire Valve,4-3/8 in. L,0 to 200 psi,PK10
  • Item # 48WC18
  • Mfr. Model # TV-573-13
  • Tire Valve, Thread Size 5/16-32, Valve Size Standard Bore, Rim Hole Size 0.625 In., Diameter 3/4 In., Length...More

  • Category : Tire Valve Stems and Cores
Hex Valve Cap,1 in. L,19/32 in. D
Rubber Earthmover O-Ring
  • HALTEC
  • Rubber Earthmover O-Ring Rubber Earthmover O-Ring
  • Item # 48WC47
  • Mfr. Model # OR-325-T-1
  • Earthmover O-Ring, Size 35 In., Diameter 3/8 In., Length 25 In., Width 3/8 In., Black, Material Rubber,...More

  • Category : Tire Repair Tools
Steel Standard Bore Tool
  • HALTEC
  • Steel Standard Bore Tool Steel Standard Bore Tool
  • Item # 48WC49
  • Mfr. Model # TL-695
  • Standard Bore Tool, Diameter 3/4 In., Length 2 In., Width 3/4 In., Silver, Material Steel, Features Thread...More

  • Category : Tire Repair Tools
Valve System,3/4 in. L,0 to 200 psi
  • HALTEC
  • Valve System, 3/4 in. L, 0 to 200 psi Valve System,3/4 in. L,0 to 200 psi
  • Item # 48WC40
  • Mfr. Model # H-41
  • Valve System, Thread Size 11/16-16, Valve Size Large Bore, Rim Hole Size 0.812 In., Diameter 1-1/16 In.,...More

  • Category : Tire Valve Stems and Cores
Tire Valve,3-3/4 in. L,0 to 200 psi,PK10
  • HALTEC
  • Tire Valve, 3-3/4 in. L, 0 to 200 psi, PK10 Tire Valve,3-3/4 in. L,0 to 200 psi,PK10
  • Item # 48WC17
  • Mfr. Model # TV-572-13
  • Tire Valve, Thread Size 5/16-32, Valve Size Standard Bore, Rim Hole Size 5/8 In., Diameter 3/4 In., Length...More

  • Category : Tire Valve Stems and Cores
Rubber Earthmover O-Ring
  • HALTEC
  • Rubber Earthmover O-Ring Rubber Earthmover O-Ring
  • Item # 48WC46
  • Mfr. Model # OR-25-T-1
  • Earthmover O-Ring, Size 25 In., Diameter 17/64 In., Length 25 In., Width 1/4 In., Black, Material Rubber,...More

  • Category : Tire Repair Tools
Steel Large Bore Tool
  • HALTEC
  • Steel Large Bore Tool Steel Large Bore Tool
  • Item # 48WC25
  • Mfr. Model # TL-690
  • Large Bore Tool, Diameter 3/4 In., Length 2 In., Width 3/4 In., Silver, Material Steel, Features Core Removal...More

  • Category : Tire Repair Tools
Brass/Plastic Standard Bore Tool
Swivel Valve,3-1/8 in. L,0 to 200 psi
  • HALTEC
  • Swivel Valve, 3-1/8 in. L, 0 to 200 psi Swivel Valve,3-1/8 in. L,0 to 200 psi
  • Item # 48WC50
  • Mfr. Model # WH-300-J-650C
  • Swivel Valve, Thread Size 31/64-26, Valve Size Large Bore, Rim Hole Size 0.812 In., Diameter 1/2 In., Length...More

  • Category : Tire Valve Stems and Cores
Straight Valve,1-5/8 in. L,0 to 200 psi
  • HALTEC
  • Straight Valve, 1-5/8 in. L, 0 to 200 psi Straight Valve,1-5/8 in. L,0 to 200 psi
  • Item # 48WC41
  • Mfr. Model # H-45
  • Straight Valve, Thread Size 31/64-26, Valve Size Large Bore, Rim Hole Size 0.812 In., Diameter 1/2 In.,...More

  • Category : Tire Valve Stems and Cores
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More