Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

Fleet and Vehicle Maintenance

10 Results Found that Include 17 Products

Results per page:  16 | 32 | 48
Funnel,Utility,16 oz.
  • FUNNEL KING
  • Funnel, Utility, 16 oz. Funnel,Utility,16 oz.
  • Item # 4ZH70
  • Mfr. Model # 32831
  • Utility Funnel, Total Capacity 16 oz., Diameter 3/4 In., Plastic, Height 4-1/2 In., Length 5-1/2 In., Spout...More

  • Category : Funnels
Funnel and Flexible Spout,1 Qt,Dia 6 In
  • FUNNEL KING
  • Funnel and Flexible Spout, 1 Qt, Dia 6 In Funnel and Flexible Spout,1 Qt,Dia 6 In
  • Item # 4CUL3
  • Mfr. Model # 32825
  • Funnel and Flexible Spout, Flow Capacity 1 Quart, Total Capacity 1 Quart, Dia 6 In, Polyethylene, Height 16...More

  • Category : Funnels
Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • FUNNEL KING
  • Funnel Set, 3/4 Oz, 2 Oz, 6 Oz, 10 Oz Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • Item # 4CUL4
  • Mfr. Model # 32837
  • 4 Piece Funnel Set, Flow Capacity 3/4 Oz to 10 Oz, Total Capacity 3/4 Oz to 10 Oz, Dia 5 In, Polyethylene,...More

  • Category : Funnels
Funnel,Utility,8 Oz
  • FUNNEL KING
  • Funnel, Utility, 8 Oz Funnel,Utility,8 Oz
  • Item # 4ZH69
  • Mfr. Model # 32833
  • Utility Funnel, Total Capacity 8 oz., Diameter 3-1/2 In., Plastic, Height 4-1/8 In., Length 5 In., Spout...More

  • Category : Funnels
  • FUNNEL KING
  • Funnel Funnel
  • Multiple product options available

    Multiple product options available

  • Category : Funnels
Flex Funnel,Dia 1-1/2 In
  • FUNNEL KING
  • Flex Funnel, Dia 1-1/2 In Flex Funnel,Dia 1-1/2 In
  • Item # 4CUN2
  • Mfr. Model # 32157
  • Flex Funnel, Diameter 1-1/2 In., Thermoplastic Elastomer, Height 5-1/2 In., Length 5-1/2 In., Spout Outside...More

  • Category : Funnels
Oil Drain Basin,Drain 4 1/2 in. H
Pouring Spout,Polypropylene,3.5 oz.
  • FUNNEL KING
  • Pouring Spout, Polypropylene, 3.5 oz. Pouring Spout
  • Item # 34UH66
  • Mfr. Model # 32187
  • Pouring Spout, Flow Capacity 3.5 oz., Total Capacity 3.5 oz., Diameter 3/4 In., Polypropylene, Height 1-1/2...More

  • Category : Funnels
Funnel Threaded Adapter,2-1/2 Gal.
  • FUNNEL KING
  • Funnel Threaded Adapter, 2-1/2 Gal. Funnel Threaded Adapter,2-1/2 Gal.
  • Item # 10G586
  • Mfr. Model # 32178-7
  • Funnel Threaded Adapter, Diameter 2-3/4 In., Polypropylene, Height 1.75, Length 2-3/4 In., Spout Outside Dia....More

  • Category : Funnels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More