Skip Content

HALTEC Fleet and Vehicle Maintenance

153 results found that include 183 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Truck Tire Gauge
  • Tread Depth Gauge
  • Pencil Tire Pressure Gauge
  • Air Chuck,0 to 250 psi,2 in.
    Air Chuck,0 to 250 psi,2 in.
    • HALTEC
    • Item # 48WC42
    • Mfr. Model # H-4660A
    • Air Chuck, Range 0 to 250 psi, Size 2 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

    • Category : Tire Chucks and Inflators
  • Air Chuck,0 to 300 psi,1-1/2 in.
    Air Chuck,0 to 300 psi,1-1/2 in.
    • HALTEC
    • Item # 48WC43
    • Mfr. Model # H-5265
    • Air Chuck, Range 0 to 300 psi, Size 1-1/2 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

    • Category : Tire Chucks and Inflators
  • Dual Foot Truck Gauge,20 to 120 psi,6in
    Dual Foot Truck Gauge,20 to 120 psi,6in
    • HALTEC
    • Item # 32HF01
    • Mfr. Model # GA-160
    • Dual Foot Truck High-Pressure Gauge, Pressure Range 20 to 120 psi, Max. Air Pressure 120 psi, Size 6 In.,...More

    • Category : Tire Pressure and Tread Depth Gauges
  • Air Chuck,0 to 200 psi,6 in.
    Air Chuck,0 to 200 psi,6 in.
    • HALTEC
    • Item # 48WC32
    • Mfr. Model # CH-370-LO
    • Air Chuck, Range 0 to 200 psi, Size 6 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

    • Category : Tire Chucks and Inflators
  • Tire Valve,Double Seal Cap
    Tire Valve,Double Seal Cap
    • HALTEC
    • Item # 33W451
    • Mfr. Model # TV-416MC
    • Truck Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Material Metal, Max. Air Pressure 200 psi, For...More

    • Category : Tire Valve Stems and Cores
  • Tire Chuck,Reverese Angle,6 In
    Tire Chuck,Reverese Angle,6 In
    • HALTEC
    • Item # 33W443
    • Mfr. Model # CH-350-LO
    • Tire Chuck, Size 1/4 In. NPT Female, Color/Finish Black, Material Metal, Features Reverse Angle, Used For...More

    • Category : Tire Chucks and Inflators
  • Inflator Gauge,10 to 120 psi,6 ft.
    Inflator Gauge,10 to 120 psi,6 ft.
    • HALTEC
    • Item # 48WC45
    • Mfr. Model # I-405-6M
    • Inflator Gauge, Range 10 to 120 psi, Size 6', Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

    • Category : Tire Chucks and Inflators
  • Air Chuck
    • HALTEC
    • Multiple product options available

      Multiple product options available

    • Category : Tire Chucks and Inflators
  • Quick Change Valve Tool
    Quick Change Valve Tool
    • HALTEC
    • Item # 33W459
    • Mfr. Model # 51025
    • Quick Change Valve Tool, Features Quickly Removes And Installs All 513 Snap In Valves, Used For Valve Removal...More

    • Category : Tire Repair Tools
  • Inflator Gauge,10 to 120 psi,3 ft.
    Inflator Gauge,10 to 120 psi,3 ft.
    • HALTEC
    • Item # 48WC44
    • Mfr. Model # I-405-3M
    • Inflator Gauge, Range 10 to 120 psi, Size 3 ft., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

    • Category : Tire Chucks and Inflators
  • Steel Shur-Lock Valve Core Tool
    Steel Shur-Lock Valve Core Tool
    • HALTEC
    • Item # 32HE86
    • Mfr. Model # TL-132
    • Shur-Lock Valve Core Tool, Length 1-3/4 In., Silver, Material Steel, Used For Standard Bore Valve

    • Category : Tire Repair Tools
  • Air Chuck,Range 5 to 200 psi,1/4-18 NPT
    Air Chuck,Range 5 to 200 psi,1/4-18 NPT
    • HALTEC
    • Item # 29RH98
    • Mfr. Model # CH-360-OP
    • Air Chuck, Range 5 to 200 psi, Size 1/4 In. Female Fitting, Thread Size 1/4-18 NPT, Max. Safe Storage Temp....More

    • Category : Tire Chucks and Inflators
  • Air Chuck,0 to 200 psi,5 in.
    Air Chuck,0 to 200 psi,5 in.
    • HALTEC
    • Item # 48WC13
    • Mfr. Model # 377
    • Air Chuck, Range 0 to 200 psi, Size 5 In., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees F,...More

    • Category : Tire Chucks and Inflators
  • Slide Hammer Bead Breaker,48 In
    Slide Hammer Bead Breaker,48 In
    • HALTEC
    • Item # 33W455
    • Mfr. Model # 71500
    • Slide Hammer Bead Breaker, Length 48 In., Color Yellow, Material Steel, Features Spring Loaded Tip For User...More

    • Category : Tire Mounting and Demounting Tools
  • Digital Tire Pressure Gauge
  • Valve Cap
  • Inflator Gauge,250 deg. F,6 ft.
    Inflator Gauge,250 deg. F,6 ft.
    • HALTEC
    • Item # 48WC27
    • Mfr. Model # I-440-6
    • Inflator Gauge, Range 10 to 120 psi, Size 6 ft., Thread Size 1/4 In. NPT, Max. Safe Storage Temp. 250 Degrees...More

    • Category : Tire Chucks and Inflators
  • Large Bore Recalibratible Swivel Guage
    Large Bore Recalibratible Swivel Guage
    • HALTEC
    • Item # 33W453
    • Mfr. Model # GA-255S-RCL
    • Large Bore Recalibratible Swivel Guage, Pressure Range 10 to 150 PSI, Calibration 2 PSI, Max. Air Pressure...More

    • Category : Tire Pressure and Tread Depth Gauges
  • Steel Hex Steel Valve Core Repair Tool
    Steel Hex Steel Valve Core Repair Tool
    • HALTEC
    • Item # 33W512
    • Mfr. Model # TL-635
    • Hex Steel Valve Core Repair Tool, Material Steel, Used For Tireswheels

    • Category : Tire Repair Tools
  • Valve Bore Adapter,PK5
    Valve Bore Adapter,PK5
    • HALTEC
    • Item # 33W575
    • Mfr. Model # AD-1-5
    • Valve Bore Adapter, Color Brass, Material Metal, Max. Air Pressure 200 psi, For Use With 305-32 Valve Cap...More

    • Category : Tire Valve Stems and Cores
  • Air Liquid Tire Valve,1 7/8 In,PK5
    Air Liquid Tire Valve,1 7/8 In,PK5
    • HALTEC
    • Item # 33W570
    • Mfr. Model # TV-618A-5
    • Air Liquid Tire Valve, Valve Size Standard Bore, Rim Hole Size .625 In., Length 1-7/8 In., Color Brass,...More

    • Category : Tire Valve Stems and Cores
  • Rubber Earthmover O-Ring
    Rubber Earthmover O-Ring
    • HALTEC
    • Item # 48WC47
    • Mfr. Model # OR-325-T-1
    • Earthmover O-Ring, Size 35 In., Diameter 3/8 In., Length 25 In., Width 3/8 In., Black, Material Rubber,...More

    • Category : Tire Repair Tools
  • Bore Valve Core, Short
    Bore Valve Core, Short
    • HALTEC
    • Item # 33W495
    • Mfr. Model # A-145
    • Large Bore Valve Core, Thread Size 0.305-32 In., Valve Size Fits .305-32 Threads, Range -40 to 250 Degrees F,...More

    • Category : Tire Valve Stems and Cores
  • Steel Valve Stem Installation Tool
    Steel Valve Stem Installation Tool
    • HALTEC
    • Item # 33W513
    • Mfr. Model # TL-665-1
    • Valve Stem Installation Tool, Silver, Material Steel, Used For Tireswheels

    • Category : Tire Repair Tools
  • Double Seal Valve Cap,PK50
    Double Seal Valve Cap,PK50
    • HALTEC
    • Item # 33W576
    • Mfr. Model # DS-1-50
    • Double Seal Valve Cap, Valve Size Standard Bore, Package Quantity 50

    • Category : Tire Valve Caps and Extensions
  • Plasticmetal Standard Bore Core Tool
    Plasticmetal Standard Bore Core Tool
    • HALTEC
    • Item # 33W511
    • Mfr. Model # TL-620-1
    • Standard Bore Core Tool, Material Plasticmetal, Used For Tireswheels

    • Category : Tire Repair Tools
  • Aluminum Tire Valve,.453 In Hole Size
    Aluminum Tire Valve,.453 In Hole Size
    • HALTEC
    • Item # 33W450
    • Mfr. Model # N-1600
    • Truck Valve, Valve Size Standard Bore, Rim Hole Size .453 In., Length 2-1/5 In., Material Metal, Max. Air...More

    • Category : Tire Valve Stems and Cores
  • Valve Bore Adapter,PK5
    Valve Bore Adapter,PK5
    • HALTEC
    • Item # 33W574
    • Mfr. Model # 8807N-4
    • Valve Bore Adapter, Color Brass, Material Metal, Max. Air Pressure 200 psi, For Use With .485-26 Valve Cap...More

    • Category : Tire Valve Stems and Cores
  • Tractor Grader Tube,1 7/8 In,PK5
    Tractor Grader Tube,1 7/8 In,PK5
    • HALTEC
    • Item # 33W569
    • Mfr. Model # TV-218R
    • Tractor Grader Tube, Valve Size Standard Bore, Rim Hole Size .625 In., Length 1-7/8 In., Color Black/Brass,...More

    • Category : Tire Valve Stems and Cores
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More