Skip Content

Flatware Dispensers

11 results found that include 11 products

Keep cutlery neatly organized and make eating utensils easy to find with flatware dispensers at Grainger. Lunchrooms can display knives, spoons, and forks with room for condiments or other utensils with a 4 compartment cutlery bin. They are made of durable, commercial plastic. There are also hole counter flatware dispensers and cylinder bins available in plastic or stainless steel.Close

Filter Results By

Viewing as

List
  • Cutlery Tray, Plastic, 7 Compartment
    Cutlery Tray, Plastic, 7 Compartment
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 25TU11
    • Mfr. Model # BA0103
    • Cutlery Tray, Material Plastic, Number of Compartments 7, Color White, Height 1-7/8 In., Length 13-1/2 In.,...More

  • Cutlery Bin, 4 Compartment
    Cutlery Bin, 4 Compartment
    • RUBBERMAID
    • Item # 4PLU4
    • Mfr. Model # FG336200GRAY
    • Cutlery Bin, 4 Compartment, Plastic Material, Height 3-3/4 In., Width 21-3/4 In., Depth 11-1/2 In., Color Gray...More

  • Flatware Dispenser, 4 Hole
    Flatware Dispenser, 4 Hole
    • CRESTWARE
    • Item # 19H523
    • Mfr. Model # CFD4
    • Flatware Dispenser, 4 Hole, Material Stainless Steel, Color Stainless Steel, Height 8 In., Width 10 In.

  • Flatware Box,Gray,4 Compartments
    Flatware Box,Gray,4 Compartments
    • CRESTWARE
    • Item # 44F680
    • Mfr. Model # FCCB
    • Flatware Box, Material Plastic, Number of Compartments 4, Color Gray, Height 3-3/4 In., Length 20 In., Width...More

  • Flatware Cyldr,Wht,Plastic
    Flatware Cyldr,Wht,Plastic
    • VOLLRATH
    • Item # 4NCZ4
    • Mfr. Model # 52643
    • Flatware Cylinder, Plastic, Overall Height 5 5/8 In., Color White, Material Plastic

  • Flatware Cyldr,Blk,Plastic
    Flatware Cyldr,Blk,Plastic
    • VOLLRATH
    • Item # 4NCZ3
    • Mfr. Model # 52633
    • Flatware Cylinder, Plastic, Overall Height 5 5/8 In., Color Black, Material Plastic

  • Cutlery Holder,4 Compartment
    Cutlery Holder,4 Compartment
    • VOLLRATH
    • Item # 4NCZ8
    • Mfr. Model # 52654
    • Cutlery Holder, Overall Length 21 5/8 In., Overall Width 11 7/8 In., Overall Height 3 3/4 In., Overall Depth...More

  • Flatware Dispenser, 6 Hole
    Flatware Dispenser, 6 Hole
    • CRESTWARE
    • Item # 19H524
    • Mfr. Model # CFD6
    • Flatware Dispenser, 6 Hole, Material Stainless Steel, Color Stainless Steel, Height 8 In., Width 15 In.

  • Cutlery Holder, 6 Compartments
    Cutlery Holder, 6 Compartments
    • VOLLRATH
    • Item # 4NCZ7
    • Mfr. Model # 52644
    • Cutlery Holder, Overall Length 15 1/8 In., Overall Width 10 3/4 In., Overall Height 11 In., Overall Depth 11...More

  • Flatware Cylinder,Wht,Nylon
    Flatware Cylinder,Wht,Nylon
    • VOLLRATH
    • Item # 4NCZ5
    • Mfr. Model # 52642
    • Flatware Cylinder, Plastic, Overall Height 5 5/8 In., Color White, Material Nylon

  • Flatware Cylinder, Stainless Steel
    Flatware Cylinder, Stainless Steel
    • VOLLRATH
    • Item # 4NCZ6
    • Mfr. Model # 99710
    • Flatware Cylinder, Overall Height 5 5/8 In., Material Stainless Steel

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More